Beli cnmg di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SYLVAC Plastiform Liquid (Cairan Plastiform)
    Mulai

    Rp8.999.900

    SYLVAC Plastiform Liquid (Cairan Plastiform)
    Deskripsi:
    - Products with an initial liquid consistency to produce high precision, optically measurable, flexible to semi-rigid full impressions.- Easy to use products, thanks to their fluidity, they can be set up by themselves.- Specially designed for complex internal shapes, such as threads and grooves that require flexibility so that the impression can be removed from the workpiece without breaking it.- Semi-rigid impressions can be cut with a double-blade cutter to measure the cross-section optically.
  2. Sandvik T-Max P Insert For Turning TNMG (Mata Pahat Bubut)
    Mulai

    Rp199.900

    Sandvik T-Max P Insert For Turning TNMG (Mata Pahat Bubut)
    atribut:
    • Cutting edge count (CEDC): 6
  3. Mitsubishi Materials CNMG-MA Turning Insert (Mata Pahat Bubut)
    Mulai

    Rp98.900

    Mitsubishi Materials CNMG-MA Turning Insert (Mata Pahat Bubut)
    atribut:
    • Corner Height Tolerance (mm): ± 0.08 to ± 0.18
  4. monotaro Turning Insert Cnmg
    Mulai

    Rp1.399.900

    monotaro Turning Insert Cnmg
    atribut:
    • With/Without Hole: Yes
    • Shape: Diamond 80 degrees
    • Type: negative
    • Socket Shape: Cylindrical hole
    • Applicable Workpiece Materials: P Steel: P15 to P30
    • Chip breaker: Double-sided MBG
  5. Sandvik Insert CNMG-KF
    Mulai

    Rp3.099.900

    Sandvik Insert CNMG-KF
    atribut:
    • Cutting Edge Length (mm): 12.9
    • Thickness (mm): 4.76
    • Thickness Tolerance (mm): +/-0.13
    • Material: 3005
    • Chip breaker: Both sides
    • Corner Height Tolerance (mm): +/-0.08 to +/-0.18
    • Hole Shape: Cylindrical hole
    • Inscribed Circle Diameter (phi mm): 12.7
    • Inscribed Circle Tolerance (mm): +/-0.05 to +/-0.13
    • Presence or absence of holes: Yes
    • Shape: Rhombus 80 degrees
  6. Sandvik T-Max P Insert for Turning VNMG Series (Mata Pahat Bubut)
    Mulai

    Rp699.900

    Sandvik T-Max P Insert for Turning VNMG Series (Mata Pahat Bubut)
    atribut:
    • Cutting edge count (CEDC): 4
    • Inscribed circle diameter (IC) (mm): 9.525
    • Fixing Hole Diameter (D1) (mm): 3.81
    • Hand (HAND): N
    • Insert size and shape (CUTINTSIZESHAPE): VN1604
  7. ZCC-CT Threading Insert RT16.01N Series
    Mulai

    Rp1.599.900

    ZCC-CT Threading Insert RT16.01N Series
    atribut:
    • Dimensions d (mm): phi 4.4
    • Inscribed Circle Diameter (mm): 9.525
    • Insert Thickness (mm): 3.97
  8. Tungaloy External & Internal Turning Insert CNMG
    Rating:
    100% of 100
    (1)
    Mulai

    Rp709.900

    Tungaloy External & Internal Turning Insert CNMG
    Deskripsi:
    Negative relief ang., M class, 80deg rhombic insert, all-round chipbreaker for medium cutting
    atribut:
    • Dimension of Insert (Thickness): Insert Size
    • Min D.O.C.: 1
    • Max D.O.C.: 6
    • Min. Turning Feed: 0.20
  9. Sandvik CoroTurn 107 Insert (Mata Pahat Bubut)
    Mulai

    Rp2.299.900

    Sandvik CoroTurn 107 Insert (Mata Pahat Bubut)
    atribut:
    • Material classification level 1 (TMC1ISO): PK
    • Insert mounting style code (IFS): 3
    • Coating (COATING): CVD TiCN+Al2O3+TiN
    • Hand (HAND): N
    • Substrate (SUBSTRATE): HC
  10. ZCC-CT Threading Insert RT16.01W Series
    Mulai

    Rp2.399.900

    ZCC-CT Threading Insert RT16.01W Series
    atribut:
    • Dimensions d (mm): phi 4.4
    • Inscribed Circle Diameter (mm): 9.525
    • Insert Thickness (mm): 3.97
  11. Tungaloy External & Internal Turning Insert VNMG-CF
    Mulai

    Rp1.399.900

    Tungaloy External & Internal Turning Insert VNMG-CF
    Deskripsi:
    Negative relief ang., M class, 35deg rhombic insert, for finishing of grey and ductile cast Iron
    atribut:
    • Insert Size: 16.6
    • Ic Diameter: 9.525
    • Dimension of Insert (Thickness): 4.76
    • Dia. of Insert Hole: 3.81
    • Min D.O.C.: 0.50
    • Max D.O.C.: 2
    • Min. Turning Feed: 0.10
    • Max. Turning Feed: 0.40
  12. Sandvik Insert CNMG-MM (Mata Pahat Bubut)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.199.900

    Sandvik Insert CNMG-MM (Mata Pahat Bubut)
    atribut:
    • Corner Height Tolerance (mm): +/-0.08 to +/-0.18
    • Hole Shape: Cylindrical hole
    • Chip breaker: Both sides
    • Inscribed Circle Tolerance (mm): +/-0.05 to +/-0.13
    • Presence or absence of holes: Yes
    • Shape: Rhombus 80 degrees
    • Thickness Tolerance (mm): +/-0.13
  13. Oxihom Container Box Plastic (Kontainer)
    Mulai

    Rp46.900

    Oxihom Container Box Plastic (Kontainer)
    Deskripsi:
    erbuat dari bahan plastik yang berkualitas tinggi, Awet, Tahan Lama dan Mudah di bersihkan, dengan warna yang sangat elegan.Dapat Digunakan untuk Menyimpan :- Alat Tulis/Buku- Mainan- Pakaian- Peralatan Masak- Peralatan Kamar Mandi- Peralatan Tukang ( Baut, Paku, Tang, Dll )- Dan Lain lain sebagainya
    atribut:
    • Material: PP (Polypropylene)
  14. Tungaloy External & Internal Turning Insert VBMT-PS
    Mulai

    Rp909.900

    Tungaloy External & Internal Turning Insert VBMT-PS
    Deskripsi:
    Positive 5degrees relief angle, M class, 35degrees rhombic insert, for finishing to medium cutting.
    atribut:
    • Min D.O.C.: 0.50
    • Max D.O.C.: 2.50
    • Min. Turning Feed: 0.10
    • Max. Turning Feed: 0.30
  15. YG1 Turning Inserts TNMG 60˚ Negative
    Mulai

    Rp709.900

    YG1 Turning Inserts TNMG 60˚ Negative
    atribut:
    • Thickness (S) (mm): 4.76
Daftar Harga cnmg Terbaru October 2026
SYLVAC Plastiform Liquid (Cairan Plastiform)Rp8.999.900
Sandvik T-Max P Insert For Turning TNMG (Mata Pahat Bubut)Rp199.900
Mitsubishi Materials CNMG-MA Turning Insert (Mata Pahat Bubut)Rp98.900
monotaro Turning Insert CnmgRp1.399.900
Sandvik T-Max P Insert for Turning CNMG (Mata Pahat Bubut)Rp249.900
YG1 Turning Inserts CNMG 80˚ NegativeRp759.900
Sandvik Insert CNMG-KFRp3.099.900
Sandvik T-Max P Insert for Turning VNMG Series (Mata Pahat Bubut)Rp699.900
ZCC-CT Threading Insert RT16.01N SeriesRp1.599.900
OSG Insert (PHOENIX PSE, PSEL)Rp419.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)