Beli cnc tools di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro 4 Flute Center Cut Short End Mill (Mata Potong Bor Frais)Deskripsi:It is a high end mill suitable for side machining and finish machining. Carbon steel, alloy steel, cast iron, aluminum alloyatribut:
- Overall Length (mm): 70
- Blade Length (mm): 25
- Blade Diameter (mm): 10
- Blade Diameter Tolerance (mm): 0~+0.03
- Material: Cobalt high speed steel
- Number of Tips: 4
- Shank Diameter Tolerance (mm): h6
- Helix Angle (°): 30
- Shank Diameter (mm): 10
- NACHI Mata Bor Frais Super Hard Panjang 4 Flute - 6210Deskripsi:It's suitable for side milling of workpiece material from Steel and Stainless Steel to Aluminum.atribut:
- Material: High Speed Steel (HSS)
- OSG Carbide End Millatribut:
- Total Length: 80mm
- Blade length: 33.0mm
- Shank Diameter: 12mm
- Blade Diameter: 11mm
- Effective Length: 36.3mm
- Material: Cemented Carbide
- EDP No.: 3182510
- monotaro Tialn Coated 2 Blade 2.5D Carbide Square End Mill (Gash Type)Deskripsi:TiAlN coating is a heat-resistant coating, suitable for high-speed cutting and alloy casting, austenitic steel, etc., and for processing castings and nonferrous metals. Because of the gash type, the cutting edge strength is high and the chipping resistance is excellent.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Blade Diameter Tolerance (mm): 0 to -0.03
- Edge Type: Cutting edge gash
- Material: Cemented carbide
- Number of Blades: 2
- Coating: TiAlN
- Helix Angle (Degree): 30
- GESAC Solid Carbide Flat Endmill For SteelDeskripsi:Solid Carbide Flat Endmill, For Steel.atribut:
- Product Group: Square Endmill
- Number of Flutes: 4 Flute
- Material: Carbide
- Coating: TiAlCrSiN
- Work Material: Steel
- Applications: Side Milling
- Helix Angle (°): 30
- OSG Carbide End MillDeskripsi:WXL coating with high hardness and high lubrication. Works on wide range of materials, regular steels, Copper alloys, Recommended with lubrcations or dry milling.atribut:
- Material: Cemented carbide
- Number of Blades: 4
- Type: WXL-EMS
- BOSCH Router Bit Shank 1/4inch Straightatribut:
- Type, Router Bit: straight bits
- Shank (inch): 1/4
- monotaro Carbide Rotary BarDeskripsi:Produk ini juga sering disebut dengan Carbide Rotary Burr
- OSG Carbide End Millatribut:
- Material: Cemented carbide
- Number of Blades: 2
- GESAC Solid Carbide Radius End MillDeskripsi:Solid Carbide Radius Endmill, For Steel.atribut:
- Product Group: Radius Endmill
- Material: Carbide
- OSG Hy-Pro Endmill Hss-Co.8, 4 Flute Short with V Coating (HY-PRO V-CC-EMS)Deskripsi:Hy-Pro Endmill Hss-Co.8, 4 Flute Short With V Coating
Daftar Harga cnc tools Terbaru March 2026
| NACHI VG Mills Four Flutes Carbide End Mills - 9444 | Rp209.900 |
| monotaro 4 Flute Center Cut Short End Mill (Mata Potong Bor Frais) | Rp179.900 |
| NACHI Mata Bor Frais Super Hard Panjang 4 Flute - 6210 | Rp259.900 |
| NACHI SG-Fax End Mills Four Flutes - 7474P | Rp709.900 |
| NACHI Super Hard End Mills Long Four Flutes - 6212 | Rp349.900 |
| OSG Carbide End Mill | Rp2.099.900 |
| OSG Hy-Pro Carbide End Mill 4 Flute Short | Rp189.900 |
| NACHI Super Hard End Mills Two Flutes - 6230 | Rp249.900 |
| monotaro Tialn Coated 2 Blade 2.5D Carbide Square End Mill (Gash Type) | Rp149.900 |
| NACHI VG Mills Two Flutes Carbide End Mills - 9442 | Rp309.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/46P101001150-12.jpg)






/e1P102247505-2.jpg)







/P102100165-1.jpg)