Beli cloth corona masker di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Cloth Corona Plastik Masking/Masking FilmDeskripsi:It is a masker with a cloth tape.The surface of the high density polyethylene film was corona treatedIt is domestically produced high quality masker tape.atribut:
- Tape Color: green
- Thickness (mm): About 0.009
- Tape Width (mm): 16
- Surface Treatment: Corona treatment
- Material (seat): Corona treatment, High density polyethylene
- Type of Tape: Cloth tape
- FURUTO Cloth Tape Plastik Masking/Masking FilmDeskripsi:-It can cut easily and easy to use without concerns for paint dripping.-A curing tape for painting that adheres the corona treatment sheet to a cloth curing tape. -For construction exterior wall coating.-Can be cut by handatribut:
- Color: Green
- Thickness: 0.01mm
- Materials (Cloth Tape): PE sheet (corona treatment applied)
- IRIS OHYAMA Plastic Masking/Masking Film (Tape for Painting Buildings)Deskripsi:-A masker with PE cloth tape used which gives few glue residue and good hand culpability.-Since high-density polyethylene film is subjected to corona discharge treatment, prevents dripping.-For construction wet building materials.atribut:
- Color: Green
- Material: Cloth Tape/Polyethylene Film (One Side:Corona Treatment Applied)
- Thickness: 0.01mm
- TRUSCO Plastic Masking/Masking Film (Tape for Painting Buildings)Deskripsi:-A masker with PE cloth tape used which gives few glue residue and good hand culpability.-Since high-density polyethylene film is subjected to corona discharge treatment, prevents dripping.-For construction wet building materials.-Can be cut by hand
- TRUSCO Plastic Masking/Masking Film Tape for Painting BuildingsDeskripsi:It is a masker using PE cloth tape with less glue residue and good handcut property. Since corona discharge treatment is applied to high density polyethylene film, dripping and scattering are prevented.Use : Building for wet building materialsatribut:
- Specification: Can be cut by hand
- Material: Polycross tape · High density polyethylene film
- Width (mm): 1800
- Color: Green
- Length (m): 25
- Purpose of Use: For construction wet building materials.
- SENSI Masker Medis Earloop 3 Ply Sekali PakaiDeskripsi:Masker medis sekali pakai dengan pengait telinga bebas latek. lebih nyaman digunakan untuk kegiatan setiap hariDengan desain tiga lapis melindungi 95% debu,virus, dan partikel di udara lainnya.atribut:
- Type: 3Ply Earloop
- Material (nosepiece): 3mm latex-free round elastic earloop, plastic, and wire
- Material (outer layer): 20g/m² PP green spunbond
- Material (filter layer): 20g/m² meltblown, 95% BFE
- Material (inner layer): ES Thermobonded soft
- Marketing Authorization Number of KEMENKES RI: AKD 11603010092
- TRUSCO Masking Cover SheetDeskripsi:Usage:Simple mark for surveying, civil engineering, tree survey, and archaeology excavation.atribut:
- Length (m): 25
- Thickness (mm): 0.01
- Specification: Cutting possible by hand
- monotaro Cloth Corona Masking (Cloth Masker Tape)Deskripsi:For building outer wall paintingatribut:
- Material: Corona treatment, high-density polyethylene
- Thickness (mm): 0.009
- Tape Type: Cloth tape
- Tape Width (mm): 16
- Tape background color: green
- Daimaru Lakban Kertas Krem (Solasi / Selotip)atribut:
- Color: Cream
- SENSI Masker Duckbillatribut:
- Color: White
- Outer Layer: 20 G/M2 PP Spunbond
- Filter Layer: 20 G/M2 Meltblown, 95% BFE
- Inner Layer: ES Thermobonded Soft
- Eearloop: 3mm latex-free round elastic earloop
- Tie-on: Width: 12 mm, Length: 49 cm
- Marketing Authorization Number of KEMENKES RI: AKD 21603318015
- Nose Piece: Plastic and wire
- SENSI Sarung Tangan Latex Medis Pre Powdered Smooth Touch LG-700atribut:
- Overall Length (mm): 240
- Palm Thickness (mm): 0.08
- Color: White
- SENSI Masker Earloop Bebas LatexDeskripsi:SENSI Masker tipe pengait telinga dengan 3 lapisan yang berfungsi menyaring udara kotor dan menahan percikan cairan, mengurangi risiko penyebaran virus, kuman dan bakteri serta debu atau partikel mikro lainnya. Lapisan yang lembut, mudah bernapas, terbuat dari bahan bebas lateks dan fiberglass, penyepit tulang hidung lebih aman karena tidak memakai kawat logam.atribut:
- Number of Ply: 4
- Type: Earloop
- monotaro Corona Plastic Masking/Masking Film With Tankar (Short)Deskripsi:150 degree Celsius Since we are using a tape resistant to heating for 30 minutes, it does not cause adhesive residue or discoloration on the adherend. Tape run out does not occur during re-peeling, and hand-cut property is also good. Because the tape is thin, the parting line comes out beautifully. We treat the back of the tape so that painting flaking does not occur.. Extensive curing such as body and windowDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material (Sheet): Poly film with Tancal (Corona treated)
- Product Name of Hazardous Material: Flammable solids
- Types of Hozardous Materials: Specified combustibles
- Tape Type: Japanese paper (yellow) + acrylic adhesive
- Thickness (mm): 0.01
- Tape Width (mm): 15
- Finishing Width (mm): 150
- Sheet Length (m): 18
- Heat Resistance Temperature (°C): 90 - 110 (continuous use)
- St.Morita Lakban Kertas Biasa (Solasi / Selotip)Deskripsi:Masking tape SM0601 for applicable low temperature up to 60Degrees C such as holding, painting etc.atribut:
- Adhesion Categories: Middle
- Adhesive Type: Solvent Rubber
- Material: Crepe Paper
- TRUSCO Nonslip Plastik Masking/Masking FilmDeskripsi:It is a nonslip type seat which is hard to slip and is not easily broken, and is ideal for roofing and floor curing. Because it is with one side tape, you can do curing work easily for even one person.Specification: Cutter required for cuttingatribut:
- Use: For roofing & floor curing
- Material: Cloth tape, non-slip type polyethylene film
- Width (mm): 2100
- Color: blue
- Length (m): 20
- Purpose of Use: For curing roof/floor.
- 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Deskripsi:The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.atribut:
- Primary Material: Thermoplastic Elastomer (TPE)
- Connection Type: Bayonet
- Facepiece Type: Half Facepiece Reusable
- Harness Type: 4 points
- Range: Good
- Product Series: Half Facepiece 6000 Series
- Replaceable Cartridge Included: No
Daftar Harga cloth corona masker Terbaru March 2026
| monotaro Cloth Corona Plastik Masking/Masking Film | Rp23.900 |
| FURUTO Cloth Tape Plastik Masking/Masking Film | Rp64.900 |
| IRIS OHYAMA Plastic Masking/Masking Film (Tape for Painting Buildings) | Rp36.900 |
| TRUSCO Plastic Masking/Masking Film (Tape for Painting Buildings) | Rp99.900 |
| TRUSCO Plastic Masking/Masking Film Tape for Painting Buildings | Rp219.900 |
| SENSI Masker Medis Earloop 3 Ply Sekali Pakai | Rp43.900 |
| TRUSCO Masking Cover Sheet | Rp60.900 |
| monotaro Cloth Corona Masking (Cloth Masker Tape) | Rp17.900 |
| Daimaru Lakban Kertas Krem (Solasi / Selotip) | Rp4.900 |
| SENSI Masker Duckbill | Rp129.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





















































































































































/P103021681-2.jpg)
/P102622919-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Operasi/SENSI%20Masker%20Medis%20Earloop%203%20Ply%20Sekali%20Pakai/hqP101571638-25.jpg)

/15P103171041-1.jpg)
/ldP101545769-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/SENSI%20Masker%20Duckbill/P101558929-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/SENSI%20Sarung%20Tangan%20Latex%20Medis%20Pre%20Powdered%20Smooth%20Touch%20LG-700/h9P101571621-7.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/SENSI%20Masker%20Earloop%20Bebas%20Latex/j6P103674690-5.jpg)
/P102232040-1.jpg)
/2dP102176085-20.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/CIG%20Masker/P102085585-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Half%20Facepiece%20Reusable%20Respirator%206000%20Series%20(Masker%20Respirator)/P102069950-2.jpg)