RS PRO Bright Zinc Plated Steel Clevis Pin (Pin Engsel Galvanis)

Sebelum PPN:
Rp169.900
Spesifikasi
Diameter (inch)3/8
FinishBright Zinc Plated
Length (inch)1
MaterialSteel
Part TypeClevis Pin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Clevis Pins
Brought to you from the trusted brand RS PRO, a high-quality bright zinc plated clevis pin designed to connect components that rotate or swivel. Steel clevis pins are a type of fastener commonly used on agricultural machinery, motor engines, or as a replacement secure pin for jack stands. They are extremely versatile, easy to install, and locked into place via a retaining clip. Once installed the clevis pin will remain in place and will not work loose under vibration.Also referred to asLink pin
Hinge pin

Specification
Mild steel construction
Imperial Diameter: 3/16 in, 1 /4 in, 5/16 in, 3/8 in
Length: 1 /2 in, 5/8 in, 3 /4 in, 1 in, 1-1 /4 in, 1-1/2 in

You may also need!
RS PRO offer a selection of bright zinc-plated steel retaining clips compatible with clevis pins. Browse our offer using the improved filters to find you ideal solution.

Working length of pin is less than nominal length
For 3/16 pins subtract 0·145in, for 1/4 pins 0·176, for 5/16 pins 0·224 and for 3/8 pins 0·25 from nominal length to find the working length
Feature
Features and Benefits
Steel clevis pin
Bright Zinc Plated
Through-hole
Resistance to vibration
Corrosion resistant
Multiple sizes available separately

Ulasan Produk

Tidak ada ulasan

Halaman Terkait