Beli clamp pipa di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ORIS Klem Pipa OCP Tebal
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.900

  2. SPACIO Saddle
    Mulai

    Rp7.900

    SPACIO Saddle
    Deskripsi:
    -For fixing pipes
  3. SPACIO Saddle
    Mulai

    Rp38.900

    SPACIO Saddle
    Deskripsi:
    -For fixing pipes
    atribut:
    • Material: Steel, Surface treatment:Trivalent chromate treatment
    • Compatible Pipe: Standard pipe for SPACIO pipe system
  4. WURTH Hose Clamp
    Rating:
    100% of 100
    (5)
    Mulai

    Rp22.900

    WURTH Hose Clamp
    Deskripsi:
    With asymmetrical lockAsymmetrical housingFerritic Steel F1Even distribution of forceClamp head does not tilt away during tighteningSmooth and indented strap interior with rounded edgesPrevents injury and hose damage
  5. M-One Hose Clamp Stainless
    Rating:
    100% of 100
    (6)
    Mulai

    Rp1.900

    M-One Hose Clamp Stainless
    Deskripsi:
    High Quality Klem Selang / Hose Clamp
    atribut:
    • Body Material: Stainless Steel
    • Screw Material: Iron
    • Head Material: Iron
  6. Boss Klem Pipa
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.900

    Boss Klem Pipa
    atribut:
    • Diameter (mm): 25
    • Color: White
  7. Wipro Klem Selang Heavy Duty
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.900

    Wipro Klem Selang Heavy Duty
    atribut:
    • Material: Iron (Fe)
    • Surface Treatment: Zinc Finished
  8. ASANO Clamp Scaffolding Fixed Clamp Coupler
    Mulai

    Rp32.900

    ASANO Clamp Scaffolding Fixed Clamp Coupler
    atribut:
    • Size (inch): 1-1/4 to 1-1/2
  9. Visero Klem Pipa
    Mulai

    Rp4.900

    Visero Klem Pipa
    Deskripsi:
    Klem pipa dapat digunakan untuk menahan dan mengatur pipa conduit PVC ukuran 20 mm.
    atribut:
    • Size (mm): 20
  10. BREEZE All Stainless Steel Hose Clamp, 7.9Mm Width (Klem Selang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    BREEZE All Stainless Steel Hose Clamp, 7.9Mm Width (Klem Selang)
    atribut:
    • Material: Screw:Stainless steel (SUS305), Band, Housing:Stainless steel (SUS301)
    • Maximum Diameter (mm): 20
    • Minimum Diameter (mm): 11.0
    • Thickness (mm): 0.58
    • Hexagonal bolt: 6.4mm
    • Band width: 7.9mm
    • Purpose of Use: For air pipes and fuel pipes. Hose band for small diameter pipe.
  11. SHO-BOND Strab, Clamp C Type For Water And Hot Water
    Mulai

    Rp1.699.900

    SHO-BOND Strab, Clamp C Type For Water And Hot Water
    atribut:
    • Hex Hole Diameter (mm): 6
    • Applicable Piping: Carbon steel pipe for piping / VLP / PLP / stainless steel pipe / PE pipe of steel pipe size
    • Applicable Fluid: Water, hot water, air, chemicals
    • Material: Casing: stainless steel (SUS304), bolt: chromoly steel, rubber: EPDM
    • Fluid Temperature (°C): -30 to 100
    • Nominal of Screw: M8
    • Plate Thickness t (mm): 1
    • Type: Mechanical coupling
    • Working Pressure (MPa): Liquids such as water and hot water / 1.0 Gases such as air / 0.7
  12. Legrand Cable Clip
    Mulai

    Rp1.900

    Legrand Cable Clip
    atribut:
    • Material: Plastic
    • Nail Diameter (mm): 1.8
  13. Kodama Industries Crimp Socket Steel Pipe Combined Type (Joint / Straight Pipe) S
    Mulai

    Rp1.699.900

    Kodama Industries Crimp Socket Steel Pipe Combined Type (Joint / Straight Pipe) S
    Deskripsi:
    Leakage can be prevented in the same way not only for straight pipes but also for joints (sockets, elbows, cheese, etc.). It can also be used for pipes with vibration. Since the operating temperature range is -30 to 130 ° C, it can be used from freezing to steam. You can use it as many times as you like. The fitting is not removed, and the finish is as good as installing a socket.Leakage from threaded joints such as cheese, elbows, and sockets can also be used to repair pinhole leaks in straight pipes. For preventing leaks in pipes of water, hot water, oil, and steam.* Pipe butt connection and connection work with joints are not possible.
    atribut:
    • Operating Temperature Range (°C): -30 to 130
    • Shape: Socket
    • Suitable fluid: Water, hot water, oil, steam
    • Bolt Material: Chrome molybdenum steel (SCM435)
    • Material (Gasket): Special heat-resistant agent for high nitrile rubber
    • Material (Metal Hub): (Cover) / Ductile cast iron (FCD450)
    • Type: Mechanical coupling
    • Withstand Pressure (MPa): 2
  14. TEKIRO Klem Selang
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.900

    TEKIRO Klem Selang
    Deskripsi:
    TEKIRO KLEM SELANG 1/2" / HOSE CLAMP / TOOLS / PERKAKASKODE : GT-CH1680ORIGINAL TEKIRO
    atribut:
    • Material: Stainless Steel
  15. Westpex Klem
    Mulai

    Rp1.900

Daftar Harga clamp pipa Terbaru March 2026
ORIS Klem Pipa OCP TebalRp1.900
SPACIO SaddleRp7.900
PITHON Saddles Clamp for Pipe E TypeRp9.900
SPACIO SaddleRp38.900
ALDO Klem Pipa Double BautRp35.900
WURTH Hose ClampRp22.900
M-One Hose Clamp StainlessRp1.900
Boss Klem PipaRp2.900
Wipro Klem Selang Heavy DutyRp10.900
ASANO Clamp Scaffolding Fixed Clamp CouplerRp32.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)