UNI-T UT200+ Series 400A/600A Digital Clamp Meters (Tang Ampere)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp849.900 - Rp1.299.900
Spesifikasi
AC Voltage (V)600, ±(0.8%+5)
Auto Power OFFYes
Auto RangeYes
Continuity TestYes
DC Voltage (V)600, ±(0.5%+2)
Data HoldYes
DiodeYes
Display (mm)37x25
Jaw Opening28
Low Battery IndicationYes
Max/MinYes
NCVYes
Power1.5V Battery (R03) X 2
Product ColorRed and grey
Relative ModeYes
Size (mm)215x63x36
True RMSYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UT200+ series digital clamp meters are designed according to EN61010-2010 CAT II 600V/CAT III 300V, featuring overload protection, high reliability, high safety and high accuracy. These meters can be used to measure high-voltage frequency, temperature, AC/DC current, etc.
 
Models in UT200+ Series: UT201+, UT202+, UT202A+, UT203+, UT204+
Feature
Features of UT200+ Series 400A/600A Digital Clamp Meters
- True RMS
- LCD backlight
- Large screen and display digits
- 60mF large capacitance measurement (UT202A+/UT204+)
- Neutral/live wire test (UT202A+/UT204+)
Use
Industrial electricity, Residential electricity, Air conditioning, Automobile

Ulasan Produk