Beli cj1w di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Sysmac CJ Series CJ2M CPU Unit
    Mulai

    Rp9.399.900

    OMRON Sysmac CJ Series CJ2M CPU Unit
    Deskripsi:
    CJ2M CPU Units. Data Memory Capacity: 64K words (DM: 32K words, EM: 32K words x 1 bank).
    atribut:
    • Sampling: Contact = 31, channel / 1CH unit = 16 / 2CH unit = 8 / 4CH unit = 4
    • Number of Input/Output Points: 2560 points
    • Applicable Standard: cULus (Class I Div2 Hazardous Location Certified Product), NK, Lloyd, EC Directive
    • Outer Dimensions, Width W x Depth D x Height H (mm): 31x75x90
    • Battery: Service life: 5 years (25°C) Model used: CJ1W-BAT01
    • Structure: Built-in type in the panel
    • Ambient Humidity to Use: 10 to 90% RH (no condensation)
    • Communication Protocol: Serial port / half duplex
    • Current Consumption (A): 0.5(DC5V)
    • Data Memory: 32K-word high-performance I/O unit DM area: D20000 to D29599 (100CH x No. 96) CPU high-performance unit DM area: D30000 to D31599 (100CH x No. 16)
    • Included Accessories: Battery (CJ1W-BAT01), end cover (necessary for the right end of CJ1W-TER01 / CPU device), end plate (PFP-M x 2), serial port connector (plug / XM2A-0901, hood) / XM2S-0911-E) Set (D-SUB 9-pin, male connector)
    • Noise resistance: Compliant with IEC61000-4-4, 2kV (power line)
    • Number of Ports: Number of logical ports/8 ports (used for SEND/RECV/CMND/PMCR/TXDU/RXDU instructions) Number of extended logical ports/64 ports (used for SEND2/RECV2/CMND2/PMCR2 instructions)
    • Operating Ambient Temperature (°C): 0 to 55
    • Pollution Degree (Environment to Use): 2 or less (conforms to JIS B3502 and IEC61131-2)
    • Storage Temperature (°C): -20 to 70 (excluding battery)
  2. OMRON Programmable Controller CJ1/CJ1M Battery Set
    Mulai

    Rp879.900

    OMRON Programmable Controller CJ1/CJ1M Battery Set
    Deskripsi:
    Battery Life: It is 5 years at 25°C (However, it varies depending on ambient temperature and energized condition). Specification: CPU Unit Type CJ1M - CPU Maintenance Battery.
    atribut:
    • Suitable Model: NJ, NX1P, NX1, NX7, CJ2H, CJ2M, CJ1M, CP1H, CP1L
    • Battery Life (years): 5 at 25 ° C (However, it changes depending on the ambient temperature and the energized state)
  3. OMRON Programmable Controller Memory Backup Battery
    Mulai

    Rp939.900

    OMRON Programmable Controller Memory Backup Battery
    atribut:
    • Suitable Model: CJ1G/CJ1H, CQM1H, CPM2A
    • Battery Life (years): 5 at 25 ° C (However, it changes depending on the ambient temperature and the energized state)
  4. OMRON Programmable Controller CJ1/CJ1M Power Supply Unit
    Mulai

    Rp2.099.900

    OMRON Programmable Controller CJ1/CJ1M Power Supply Unit
    Deskripsi:
    Dielectric Strength: 2.300V AC 50/60Hz for 1 min between AC external and GR terminalsLeakage current: 10mA max. Insulation Resistance: 20 MΩ min. (at 500V DC) between AC external and GR terminals *3. Ouput Capacity: 5.0A, 5V DC (including supply to CPU Unit). Inrush Current: - At 100 to 120V AC: 15 A/8 ms max. for cold start at room temperature- At 200 to 240V AC: 30 A/8 ms max. for cold start at room temperature. Supply Voltage: 100 to 240V AC (wide-range), 50/60Hz.
    atribut:
    • Power Output Terminal: None
  5. Maxell Lithium Battery (Baterai Cas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

  6. OMRON N/NA type CP1E CPU unit option battery
    Mulai

    Rp369.900

  7. Toshiba Lithium Battery
    Mulai

    Rp279.900

    Toshiba Lithium Battery
    atribut:
    • Voltage (V): 3.6
  8. OMRON Programmable Controller CJ1/CJ1M Transistor Output Unit
    Mulai

    Rp2.699.900

    OMRON Programmable Controller CJ1/CJ1M Transistor Output Unit
    atribut:
    • Applicable Standard: cULus (Class I Div2 Hazardous Location Certified Product), NK, Lloyd, EC Directive
    • Type: Transistor output unit
  9. OMRON Omron Programmable Controller (PLC High Function I/O) Analog Input Unit
    Mulai

    Rp24.999.900

    OMRON Omron Programmable Controller (PLC High Function I/O) Analog Input Unit
    atribut:
    • Depth (mm): 65
    • Width (mm): 31
    • Input Method: Analogue
    • Voltage (V): 0→10, 0→5, 1→5, -10→10
    • Series: (Manufacturer) SYSMAC CJ Series, SYSMAC CP1H, SYSMAC CP1L
    • Length (mm): 90
  10. OMRON Sysmac CJ Series CJ2M (with Ethernet/Ip Function) CPU Unit
    Mulai

    Rp22.999.900

    OMRON Sysmac CJ Series CJ2M (with Ethernet/Ip Function) CPU Unit
    Deskripsi:
    CJ2M CPU Units (Built-in EtherNet/IP). Data Memory Capacity: 64K words (DM: 32K words, EM: 32K words x 1 bank).
    atribut:
    • Sampling: Contact = 31, channel / 1CH unit = 16 / 2CH unit = 8 / 4CH unit = 4
    • Ambient Humidity to Use: 10 to 90% RH (no condensation)
    • Applicable Standard: cULus (Class I Div2 Hazardous Location Certified Product), NK, Lloyd, EC Directive
    • Outer Dimensions, Width W x Depth D x Height H (mm): 62x75x90
    • Battery: Service life: 5 years (25°C) Model used: CJ1W-BAT01
    • Structure: Built-in type in the panel
    • Communication Protocol: Serial port / half duplex
    • Current Consumption (A): 0.7(DC5V)
    • Data Memory: 32K-word high-performance I/O unit DM area: D20000 to D29599 (100CH x No. 96) CPU high-performance unit DM area: D30000 to D31599 (100CH x No. 16)
    • Included Accessories: Battery (CJ1W-BAT01), end cover (necessary for the right end of CJ1W-TER01 / CPU device), end plate (PFP-M x 2), serial port connector (plug / XM2A-0901, hood) / XM2S-0911-E) Set (D-SUB 9-pin, male connector)
    • Noise resistance: Compliant with IEC61000-4-4, 2kV (power line)
    • Number of Concrete Blocks: Function block / (Maximum number of definitions) 256, (Maximum number of instances) 256
    • Number of Input/Output Points: 2560 points
    • Number of Ports: Number of logical ports/8 ports (used for SEND/RECV/CMND/PMCR/TXDU/RXDU instructions) Number of extended logical ports/64 ports (used for SEND2/RECV2/CMND2/PMCR2 instructions)
    • Operating Ambient Temperature (°C): 0 to 55
    • Operation Mode: Program mode, monitor mode, operation mode (execution mode/normal mode)
    • Pollution Degree (Environment to Use): 2 or less (conforms to JIS B3502 and IEC61131-2)
    • Storage Temperature (°C): -20 to 70 (excluding battery)
  11. OMRON Programmable Controller Cj1 / Cj1M Dc Input Unit
    Mulai

    Rp3.099.900

    OMRON Programmable Controller Cj1 / Cj1M Dc Input Unit
    atribut:
    • Input Voltage (V): DC24
    • Common Specifications: 16 points per common
    • Number of Input Points: 16 points
    • Response Time: (ON / OFF) 8.0ms or less (0 to 32ms can be switched depending on the setting) ・ (When 0ms is set, the ON response time is 15μs or less due to the delay of the internal element. The OFF response time is 90μs or less.)
    • Type: DC24V input unit
    • Current Consumption (A): 5V / 0.09
    • Series: CJ1
    • Applicable Standard: cULus (Class Div 2 hazardous area certified product), NK, Lloyd, EC directive
    • Input Current (mA): 7
    • Input Method: DC
  12. International Paint Interthane 990
    Mulai

    Rp1.199.900

    International Paint Interthane 990
    Deskripsi:
    A two component, high gloss, polyurethane finish, Interthane 990 provides excellent durability and flexible application. With an over 20 years’ global track record, Interthane 990 is a trusted solution providing extended recoat windows, long term protection and aesthetics retention in new construction and maintenance.
  13. Dell CPU Optiplex
    Mulai

    Rp18.999.900

  14. AS ONE Tank Closed Fluororesin Coated (Tangki Tertutup)
    Mulai

    Rp12.999.900

    AS ONE Tank Closed Fluororesin Coated (Tangki Tertutup)
    atribut:
    • AS ONE Part Number: 1-9492-04
    • Capacity (L): 20
    • TRUSCO Number: 835-8688
  15. Schneider Electric Miniature Plug-in Relay Zelio RXM 3 C/O (Relai Mini)
    Mulai

    Rp58.900

    Schneider Electric Miniature Plug-in Relay Zelio RXM 3 C/O (Relai Mini)
    atribut:
    • Contacts Type And Composition: 3 C/O
    • Control Type: Lockable test button
    • Product or Component Type: Plug-In Relay
    • Range of Product: Zelio Relay
  16. OMRON Safety Controllers G9SE-201 DC24
    Mulai

    Rp2.899.900

    OMRON Safety Controllers G9SE-201 DC24
    atribut:
    • Product Code: G9SE0001C
    • Family Type: G9SE
  17. OMRON Programmable Controller CJ1/CJ1M End Cover
    Mulai

    Rp1.699.900

    OMRON Programmable Controller CJ1/CJ1M End Cover
    Deskripsi:
    Specification- One on the right end of the CJ series CPU unit and expansion - Unit One for each CPU unit and I / O interface unit included. Compliance Standard: Culus (Class I Div 2 Hazardous Locations Certified), NK, Lloyd, EC Directive.
    atribut:
    • Family Type: CJ1W
Daftar Harga cj1w Terbaru October 2026
OMRON Sysmac CJ Series CJ2M CPU UnitRp9.399.900
OMRON Programmable Controller CJ1/CJ1M Battery SetRp879.900
OMRON Programmable Controller Memory Backup BatteryRp939.900
OMRON Programmable Controller CJ1/CJ1M Power Supply UnitRp2.099.900
Maxell Lithium Battery (Baterai Cas)Rp289.900
OMRON N/NA type CP1E CPU unit option batteryRp369.900
Toshiba Lithium BatteryRp279.900
OMRON Programmable Controller CJ1/CJ1M Transistor Output UnitRp2.699.900
OMRON Omron Programmable Controller (PLC High Function I/O) Analog Input UnitRp24.999.900
OMRON Sysmac CJ Series CJ2M (with Ethernet/Ip Function) CPU UnitRp22.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)