OMRON Programmable Controller CJ1/CJ1M Analog Input Unit

Sebelum PPN:
Rp10.999.900 - Rp22.999.900
Spesifikasi
Terminal screwM3
Data Output(A / D conversion) 16-bit binary data
External ConnectionDetachable terminal block
Input Impedance (ohm)Voltage / 1M or more, Current / 250 (fixed)
Mountable DeviceCPU device, extension device
Outer Dimensions (WxHxD) (mm)31x90x65
Rated Input Current (mA)(Maximum) ± 30
Rated Input Voltage (V) (Maximum) ± 15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Consistent Microsecond Throughput: Models with Direct Conversion Join the Lineup
- Analog Input Units for converting analog input signals into binary data
- Analog Output Units for converting binary data into analog output signals.
Input Impedance:
- Voltage Input: 1 MΩ min.
- Current Input: 250 Ω (rated value).
Input Signal Range:
1 to 5V
0 to 5V
0 to 10V
-10 to 10V
4 to 20mA

Ulasan Produk

Tidak ada ulasan

Halaman Terkait