OMRON SYSMAC CJ Series Position Control Unit (High Speed Type)

Sebelum PPN:
Rp37.999.900 - Rp49.999.900
Spesifikasi
Speed CommandData: Position control/1 to 2147483647, Speed control/-2147483648 to 2147483647 (however, the upper limit of output frequency is limited by the maximum speed) Number of data: 500/task
Allowable Voltage Range (V)21.6 to 26.4 DC (external power supply)
Applicable StandardcULus (ClassⅠDiv2 hazardous area certified product)
Pulse OutputPhase difference pulse output, positive / negative direction pulse output, pulse + direction output
Control UnitPulse, mm, inch, degree
TypeBuilt-in pulse counter function
FunctionPositioning (memory operation, direct operation), override (0.01-500.00%, settable for each axis), software limit (-2147483647 to 2147483646 command units, settable for each axis), backlash correction (0 to 50000 command units, (Can be set for each axis)
Input ChannelMPG/external encoder counter input/1CH (switchable for each control axis) Feedback pulse counter input/4CH (1CH/axis)
InterfaceMPG/external encoder counter input/photocoupler input Feedback pulse counter input/line receiver input
Number of ConnectionsMaximum number of units that can be installed per device / 5 units Maximum number of units that can be installed per CJ system / 20 units (when connecting up to 3 expansion units)
Occupied In/Out Points18CH
Operating Ambient Temperature (°C)0 to 55
Power Supply Voltage (V) DC5 (Unit body) / DC24 (External power supply)
Suitable For(PLC) CJ series
Type of controlOpen loop control by pulse train output

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Further speeding up and moving to the motion controller area with a synchronous system.
2-axis, 4-axis unit, open collector output type / line driver output type are available.
2-axis and 4-axis control. In addition to servo motors and pulse motors, linear motors and DD motors support high-speed and high-resolution positioning.
Warning
This unit cannot be used with the Machine Automation Controller NJ series.
The I / O occupied point is the number of occupied channels of the high function I / O unit relay. Other than this, it occupies an area of up to 144 channels depending on the number of axes and functions used.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait