Sebelum PPN:
Rp22.999.900 - Rp33.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Sampling | Contact = 31, channel / 1CH unit = 16 / 2CH unit = 8 / 4CH unit = 4 |
|---|---|
| Ambient Humidity to Use | 10 to 90% RH (no condensation) |
| Applicable Standard | cULus (Class I Div2 Hazardous Location Certified Product), NK, Lloyd, EC Directive |
| Outer Dimensions, Width W x Depth D x Height H (mm) | 62x75x90 |
| Battery | Service life: 5 years (25°C) Model used: CJ1W-BAT01 |
| Structure | Built-in type in the panel |
| Communication Protocol | Serial port / half duplex |
| Current Consumption (A) | 0.7(DC5V) |
| Data Memory | 32K-word high-performance I/O unit DM area: D20000 to D29599 (100CH x No. 96) CPU high-performance unit DM area: D30000 to D31599 (100CH x No. 16) |
| Included Accessories | Battery (CJ1W-BAT01), end cover (necessary for the right end of CJ1W-TER01 / CPU device), end plate (PFP-M x 2), serial port connector (plug / XM2A-0901, hood) / XM2S-0911-E) Set (D-SUB 9-pin, male connector) |
| Noise resistance | Compliant with IEC61000-4-4, 2kV (power line) |
| Number of Concrete Blocks | Function block / (Maximum number of definitions) 256, (Maximum number of instances) 256 |
| Number of Input/Output Points | 2560 points |
| Number of Ports | Number of logical ports/8 ports (used for SEND/RECV/CMND/PMCR/TXDU/RXDU instructions) Number of extended logical ports/64 ports (used for SEND2/RECV2/CMND2/PMCR2 instructions) |
| Operating Ambient Temperature (°C) | 0 to 55 |
| Operation Mode | Program mode, monitor mode, operation mode (execution mode/normal mode) |
| Pollution Degree (Environment to Use) | 2 or less (conforms to JIS B3502 and IEC61131-2) |
| Storage Temperature (°C) | -20 to 70 (excluding battery) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
CJ2M CPU Units (Built-in EtherNet/IP). Data Memory Capacity: 64K words (DM: 32K words, EM: 32K words x 1 bank).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20CPU%20Unit/P102414426-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
