Beli circular saw blade for aluminium di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Mata Gergaji Bundar Multi MaterialDeskripsi:Multi Material untuk gergaji bundar genggam. Mata pisau yang cocok untuk pemotongan bahan apa pun dengan hasil yang rapi. Pemakaian cutting oil universal 2 607 001 409 dapat meningkatkan usia mata pisau beberapa kali lipat lebih lama saat memotong logam.atribut:
- Tooth Shape: TCG
- Cutting Result: Fine Cut
- Hook Angle (°) (α): -5
- BOSCH Circular Saw Blade Expert for Wood SpeedDeskripsi:Circular saw blades for hand-held saws expert for wood speed. For fast cuts in all types of woodatribut:
- Tooth Shape: ATB
- BOSCH Sabre Saw Blades for Wood and MetalDeskripsi:Pisau mesin gergaji saber S 922 HF - Flexible for Wood and Metal. Material BIM. Desain gigi unit samping, tatahan. Untuk perbaikan palet, kayu dengan paku/logam (atribut:
- Body Material: HCS
- Blade Material: Bi-Metal
- Blade Material Abbreviation: BIM
- Thickness (mm): 1.25
- Tooth Design: side set, milled
- Width (mm): 19
- BOSCH Mata Gergaji Bundar Expert untuk Kayuatribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
- KRISBOW Mata Gergaji Bundar untuk AluminiumDeskripsi:Circular S-Blade 254mmx100T for Aluminum
- KRISBOW Mata Gergaji Bundar untuk KayuDeskripsi:Ganti mata pisau geregaji lama Anda dengan circular blade saw Krisbow. Mata pisau geregaji bundar ini akan mempermudah Anda melakukan pemotongan kayu. Bahkan circular blade saw ini kerap jadi pilihan karena sangat praktis dan ketajaman mata pisaunya tahan lama. Pemotongan lebih cepat karena memiliki mata pisau yang sangat tajam.
- BULL TCT Circular Saw Blade for Aluminiumatribut:
- Diameter size (mm): 255
- Number of Teeth: 100
- Inner Diameter (mm): 25.4
- Tip Saw Japan Tipped Sawatribut:
- Material: Base metal: Tool steel, Chip: Cermet
- Cutting Ability (mm) Iron and Steel: 6
- Cutting Ability (mm) Stainless Steel: 3
- Outside Diameter (mm): 180
- Blade Thickness (mm): 1.8
- Hole Diameter (mm): 20.0
- Number of Teeth: 36
- Purpose of Use: For cutting of common soft steel, angle, reinforcement, channel-formed steel, hanger rail, VLP pipe, PVC pipe, stainless steel.
- TRUSCO Carbide Tip Saw for AluminiumDeskripsi:-A tipped saw that uses a high precision base metal and has a flexible tip so it is hard to chip even with unstable work.-A tipped saw for professionals that is long life and high work efficiency.-Aluminum building materials in general such as aluminium sashes and aluminum siding, non-iron metals(copper, brass, light alloys, etc.)atribut:
- Base Metal Materials: Tool Steel
- Tip Material: Carbide
- Purpose of Use: Aluminium Building Materials in General Such as Aluminium Sashes and Aluminium Siding, Non-Iron Metals (Copper, Brass, Light Alloys, Etc.)
- METABO Circular SawDeskripsi:-Light, compact circular saw for universal construction site use -Grip area with non-slip soft-grip surface -Clearly visible cutting indicator for precise sawing after initial cut -0 degrees position re-adjustable for highest cutting precision -Extraction possibility by means of connecting an all-purpose vacuum cleaner
- KRISBOW Mesin Gergaji Bundaratribut:
- Blade Size (mm): 185
- Dimensions (LxWxH) (cm): 35x26x25
- Input Power (W): 1300
- Max Cutting Depth 45°(mm): 40
- Max Cutting Depth 90°(mm): 65
- No Load Speed (rpm): 5000
- Tip Saw Japan Tip Saw for stainlessatribut:
- Material: Base metal: Tool steel, Chip: Cermet
- Outside Diameter (mm): 180
- Blade Thickness (mm): 1.6
- Hole Diameter (mm): 20.0
- Maximum Working Speed (rpm): 5500
- Cutting Performance (mm): Stainless Steel 6
- Number of Blades: 60
- Purpose of Use: For cutting of stainless steel (3mm or less), hanger rail, stainless steel pipe, angle, galvalume steel plate, metal siding in general.
- BULL Red Circular Saw Blade Thickatribut:
- Material: Teflon Coated
- TOTAL Circular SawDeskripsi:Adjustable cutting depth. Adjustable bevel cutting. Bonus 1pc Knife 185mm (7inch) 24 Mata (wood). Colorful package.atribut:
- Voltage (V): 220-240
Daftar Harga circular saw blade for aluminium Terbaru January 2026
| BULL Circular Saw Blade for Aluminium New Generation | Rp119.900 |
| BOSCH Mata Gergaji Bundar Multi Material | Rp259.900 |
| BOSCH Circular Saw Blade Expert for Wood Speed | Rp159.900 |
| BOSCH Sabre Saw Blades for Wood and Metal | Rp79.900 |
| BOSCH Mata Gergaji Bundar Expert untuk Kayu | Rp149.900 |
| KRISBOW Mata Gergaji Bundar untuk Aluminium | Rp459.900 |
| KRISBOW Mata Gergaji Bundar untuk Kayu | Rp94.900 |
| BULL Japan Circular Saw Blade for Aluminium | Rp359.900 |
| BOSCH Mata Gergaji Bundar Eco untuk Kayu | Rp61.900 |
| BULL TCT Circular Saw Blade for Aluminium | Rp379.900 |
Data diperbarui pada 22/01/2026 (Harga belum termasuk PPN)

































































































































































/dsP104053496-1.jpg)