Beli chuck 3 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- YUKIWA SEIKO Drill Chuck (Chuck Bor)Deskripsi:-High precision or more than JIS standard swinging accuracy is secured.-High precision and outstanding durability.-It is a tapered hole for grinding finish.-It is a powerful and stable grasping power.-For attaching drills etc.-Chuck Handle
- KITAGAWA 3-Jaw Scroll Chuck (Chuck Bubut)atribut:
- Chuck Outside Diameter (mm): 85
- Clamping Force (kN): 9
- Outside Diameter Grip (mm): 2 - 70
- Inside Diameter Grip (mm): 24 - 64
- Specification: With handle for manual tightening
- KITAGAWA 3-Jaw Scroll Chuck (Chuck Bubut)Deskripsi:-The jaws has adopted a cloth guide that prevents fluctuation and distortion even at high speed rotation and improved grasping strength.-Hard jaws and soft jaws can be used. Its durability and economic efficiency are outstanding.
- monotaro Drill Chuck (Chuck Bor)Deskripsi:It achieves high runout accuracy and strong and stable grasping power. To grasp the drill.atribut:
- Accessories: Chuck Handle 16mm
- Clutching Capability (mm): 1 - 13
- Dimension D1 (mm): 38
- Dimension D2 (mm): 53+-0.5
- Dimension L1 (mm): 89
- Dimension L2 (mm): 66+(-1)
- Jacobs Taper: JT6
- KANETEC Chuck BlockDeskripsi:-As the product itself is not magnetic, attach work by inducing the magnetic force upon placing it on a magnetic chuck.-For use in combination with a magnetic chuck as an adsorption assisting tool for items having shapes that are difficult to attach with just the chuck such as the side of a plate-shaped work.atribut:
- Dimensions: 125x150x38mm
- KKK Chuck Mate (Soft-Jaw Type forming Fixture)Deskripsi:-Soft jaw forming setup is less than 1 minute. Processing also completes in a short time. Even inexperienced persons can do centering with one touch. Core swinging accuracy is about 10μ.-Calipers can used without interfering with permanent tooling.-Open the chuck and insert three stop pins of chuck mate into the mounting hole of the soft jaws and tighten the chuck. In the case of tensioning chuck, please perform the other way around.-For soft jaw during chuck work of the holder.atribut:
- Purpose of Use: For soft jaw during chuck work of the holder.
- Kennedy Tap Wrench JIS Chuck Type Long (Gagang Tap)Deskripsi:Japanese Type Used in Hand Tapping operations and provide the reach and leverage needed for accurate tapping. Heavy duty ductile steel body with knurled chuck, stepped chuck jaws and four point clamping increase the range of tap sizes which can be used in the wrench fitted with a fixed T-bar. Individually boxed.atribut:
- T-Handle Adjustability: Fixed Handle
- Tap Wrench Type: T-handle Chuck
- TRUSCO Integrated Keyless Drill Chuck (Chuck Bor)atribut:
- Accessories: Hook Spanner
- Clutching Capability (mm): 0.5 to 13
- Deflection Accuracty (mm): 5/100 or Less
- Outside Diameter (mm): 50.5
- Pricision (mm): 0.05
- Specifications: with Hook Spanner
- Minimo by Minitor Drill Chuck (Chuck Bor)Deskripsi:-A dedicated shaft for various wheel tools, disc tools, and cutting tools.atribut:
- Hose Intake Port: NPT1/4
- Exhaust: Lateral
- Total Length: 49.5
- Air Consumption (m³/minute): 0.4
- Material: Steel
- No-load Speed (minute): 15000 power
- Outer Diameter (mm): 7.3
- Shaft Diameter (mm): 2.34
- Type: Drill Chuck
- Makita Keyless Drill Chuck (Chuck Bor)Deskripsi:for Drill Chuck&Key.
- TRUSCO Keyless Drill Chuck (Chuck Bor)atribut:
- Overall Length (mm): 105
- Weight (kg): 1.03
- Deflection Pricision: Less than 50micro
- Clutching Capability (mm): 0.5 - 13
- Mounting Taper: JT6
- Outer Diameter d (mm): 50.5
- monotaro Drill Chuck HandleDeskripsi:Adaptable chuck is a compatible drill chuck handle for many.. Tightening the drill chuckDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: Tool steel
- Dimension L1 (mm): 78
- Dimension L2 (mm): 45
- Compatible Chuck: 8-JT1
- Dimensions d (mm): Φ6
- KOBE RED LINE Rev.Drill Ind. Keyed ChuckDeskripsi:B2834 Use for drilling and screwdriving. Two speed trigger (slow speed when pushed halfway). Directional lever accessible from both sides for left/right handed use. 10mm (3/8 Inch) chuck included. Planetary gears for longer life and smoother running. Ergonomic comfortable grip. Chuck size: 3/8 Inch (10mm). Free speed: 1,800rpm. Recommended air pressure: 6.2bar (90psi). Air consumption: 4cfm* (113ltr/min). Air inlet thread: 1/4 Inch NPT. Spindle thread: 3/8 Inch - 24. Minimum air hose size (ID): 3/8 Inch (10mm). Noise level: 85dBA. Sound power level: 96dBA. Vibration level #: 0.4m/s2. Overall length: 185mm. Per en iso 15744:2002. #Per en 28927-5. *Based on a 15 second cycle per minute average use.atribut:
- Air consumption: 4CFM
- Horsepower: 0.5hp
- Special Features: Ergonomic Handle Planetary Gearing
- Kennedy UK Tap Wrench Chuck Type Long (Gagang Tap)Deskripsi:English Type Used in hand tapping operations and provide the reach and leverage needed for accurate tapping in tight spaces. Heavy duty ductile steel body with knurled chuck, four equalising jaws to hold the tap true and sliding T-bar which can be used when tapping against a shoulder or other obstructions. Individually boxed.atribut:
- T-Handle Adjustability: Sliding Handle
- Tap Wrench Type: T-handle Chuck
- TRUSCO Integrated Key-Less Drill Chuck MT Shank, Hook Spanner (Chuck Bor)atribut:
- Set Contents: Hook spanner
- Connection Taper: MT4
- Outside Diameter (mm): 50.5
- Total Length (mm): 227.9
- Specification: Run out accuracy is below 5/100mm
- Accessories: Hook Spanner
- TRUSCO Jaw Nut (Baut Rahang Chuck)atribut:
- Bottom Surface Width (mm): 20.5
- Height (mm): 20
- Length (mm): 46.5
- Screw: M12
- Tip Width (mm): 8
- Upper Layer Width (mm): 14
- TRUSCO Keyless Drill ChuckDeskripsi:-Breakage of the chuck shaft drastically decreased by adopting tough hexagon shaft.atribut:
- Total Length: 98mm
- Chuck Capacity: 0.8 to 10mm
- TRUSCO Drill ChuckDeskripsi:-Can be hang on a hammer drill, drill with a drill and detach screws with a bit.-Equipped with chuck key.-For SDS plus hammer drill and for rotation only.atribut:
- Total Length: 110mm
- Chuck Capacity: 2 to 13mm
- Kennedy UK Tap Wrench Chuck Type Standard (Gagang Tap)Deskripsi:English Type Used in hand tapping operations and provide the reach and leverage needed for accurate tapping in tight spaces. Heavy duty ductile steel body with knurled chuck, four equalising jaws to hold the tap true and sliding T-bar which can be used when tapping against a shoulder or other obstructions. Individually boxed.atribut:
- T-Handle Adjustability: Sliding Handle
- Tap Wrench Type: T-handle Chuck
Daftar Harga chuck 3 Terbaru October 2026
| YUKIWA SEIKO Drill Chuck (Chuck Bor) | Rp93.900 |
| Makita Drill Chuck (Chuck Bor) | Rp20.900 |
| KITAGAWA 3-Jaw Scroll Chuck (Chuck Bubut) | Rp9.999.900 |
| KITAGAWA 3-Jaw Scroll Chuck (Chuck Bubut) | Rp20.999.900 |
| monotaro Drill Chuck (Chuck Bor) | Rp249.900 |
| KANETEC Chuck Block | Rp7.799.900 |
| KKK Chuck Mate (Soft-Jaw Type forming Fixture) | Rp3.099.900 |
| Kennedy Tap Wrench JIS Chuck Type Long (Gagang Tap) | Rp319.900 |
| TRUSCO Integrated Keyless Drill Chuck (Chuck Bor) | Rp3.099.900 |
| Minimo by Minitor Drill Chuck (Chuck Bor) | Rp169.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102774966-1.jpg)
/P101509341-1.jpg)
/P102026984-2.jpg)
/P102767151-1.jpg)
/P101001142-1.jpg)

/P102771376-1.jpg)
/l1P102204757-4.jpg)
/P101000787-1.jpg)
/P102717934-1.jpg)
/P101509334-8.jpg)
/P102010129-1.jpg)


/m3P102204795-5.jpg)
/P102009703-1.jpg)
/P101000623-1.jpg)


/m9P102204801-6.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)