Beli chinsaw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. YASUKA Gergaji Mesin
    Mulai

    Rp5.599.900

    YASUKA Gergaji Mesin
    atribut:
    • Cylinder (cc): 52
    • Maximum Power (kW/hp): 2.2(3.0)
    • Bar of Length (inch): 22
    • Ignition Method: Recoil/Tarik
    • Fuel Capacity (ml): 520
    • Oil Capacity (ml): 260
  2. Melzer Gergaji Mesin
    Mulai

    Rp1.199.900

    Melzer Gergaji Mesin
    atribut:
    • Engine Type: Air-cooled, two stroke, single cylinder gasoline
    • Oil Mixing Ratio: 25:1
    • Idling Speed (rpm): 3000-3200
    • Fuel Tank Capacity (ml): 550
    • Engine Oil Tank Capacity (ml): 260
  3. BOSCH Meteran Laser Level (Laser Line)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    BOSCH Meteran Laser Level (Laser Line)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
  4. RYOBI Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  5. Stihl Chain Saw (Gergaji Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

    Stihl Chain Saw (Gergaji Mesin)
    Deskripsi:
    Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
  6. RYU Cordless Chainsaw (Gergaji Mesin)
    Mulai

    Rp1.899.900

    RYU Cordless Chainsaw (Gergaji Mesin)
    Deskripsi:
    Gergaji Tanpa Kabel ini menambah keserbagunaan pada sistem baterai Anda. Pengoperasian bebas gas menghilangkan start dingin, asap, masalah karburator, dan perawatan yang terkait dengan gergaji bertenaga gas. Gergaji mesin yang dioperasikan dengan baterai ini dibuat untuk menangani konstruksi yang sulit dan pekerjaan di luar ruangan. Desain ringan memaksimalkan kontrol pengguna.Teknologi motor brushless-nya menghasilkan waktu kerja yang ekstrem dan masa pakai motor yang lama.
    atribut:
    • Motor: Brushless
    • Maximum Capacity (inch): 10
    • Speed (m/s): 0 - 5
  7. DCA Cordless Chainsaw Brushless
    Mulai

    Rp1.399.900

    DCA Cordless Chainsaw Brushless
    atribut:
    • Max. Length of Guide Bar (mm): 225
    • No Load Speed (m/s): 10
  8. ABM Test Sieve Set (Ayakan Uji)
    Mulai

    Rp14.999.900

    ABM Test Sieve Set (Ayakan Uji)
    atribut:
    • Material: Stainless Steel
    • Mesh Size Content: #200; #100; #80; #8; 3/8inch; 3/4inch; 5/16inch; 1/2inch
    • Sieve Diameter (cm): 20
  9. Wipro Mesin Spindle
    Mulai

    Rp10.999.900

  10. Mesin HL Miter Saw Non Sliding
    Mulai

    Rp949.900

    Mesin HL Miter Saw Non Sliding
    Deskripsi:
    Isi Dus & Kelengkapan :- 1 Unit Miter Saw 7" HL 230 Non Sliding + Dus beserta Kelengkapan- Manual Book & Kartu Garansi
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50-60
    • Rated Power (W): 850
    • Blade Diameter (mm): 185
    • Maximum Cutting Capacity (mm): 73x63 (H/W) at 90 Derajat, 30x60 (H/W) at 45 Derajat.
    • No Load Speed (rpm): 5000
  11. ABM Test Sieve Mesh Stainless (Ayakan Uji)
    Mulai

    Rp879.900

    ABM Test Sieve Mesh Stainless (Ayakan Uji)
    atribut:
    • Material: Stainless Steel
  12. Makita Electric Chainsaw (Gergaji Mesin)
    Mulai

    Rp3.499.900

    Makita Electric Chainsaw (Gergaji Mesin)
    atribut:
    • Cutting Board Length (inch): 16
  13. Mesin HL Chain Saw (Gergaji Mesin)
    Mulai

    Rp1.099.900

    Mesin HL Chain Saw (Gergaji Mesin)
    atribut:
    • Power (kW): 2.2
    • Fuel Tank Capacity (ml): 550
  14. DCK Circular Saw
    Mulai

    Rp1.199.900

    DCK Circular Saw
    atribut:
    • Power (W): 1100
    • Blade Diameter (mm): 185
    • Max. Cutting Angle (°): 45
    • Maximum Cutting Capacity (mm): 64
    • No Load Speed (rpm): 5600
  15. DAIJIN Digital Scale Digital Sitting (Timbangan Digital)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.999.900

Daftar Harga chinsaw Terbaru October 2026
RYOBI Chain Saws (Gergaji Mesin)Rp2.699.900
YASUKA Gergaji MesinRp5.599.900
Melzer Gergaji MesinRp1.199.900
BOSCH Meteran Laser Level (Laser Line)Rp649.900
RYOBI Mesin Gergaji BundarRp1.199.900
Stihl Chain Saw (Gergaji Mesin)Rp3.399.900
KYOCERA Spare Parts (Suku Cadang)Rp9.900
RYU Cordless Chainsaw (Gergaji Mesin)Rp1.899.900
DCA Cordless Chainsaw BrushlessRp1.399.900
ABM Test Sieve Set (Ayakan Uji)Rp14.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)