TOGA Chemical Storage Cabinet

Sebelum PPN:
Rp459.999.900 - Rp619.999.900
Spesifikasi
MaterialMain body/Steel (powder coating) , Observation window/PC (polycarbonate)
Power Supply Frequency (50/60 Hz) (VAC)110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Sealed and circulating chemical cabinet removes the atmosphere and smell of chemicals in the cabinet with the attached filter
The filter is a specially treated activated carbon that is effective in removing various chemicals and odors
Equipped with an RFID function, the IC tag of the reagent bottle can be read by the reader of the door knob when the reagent bottle is taken in and out of the medicine cabinet, so that reagent input and output, user history inquiry, etc
can be managed
You need a registered IC card or password to open and close the door, so it is suitable for strict management

Ulasan Produk

Tidak ada ulasan

Halaman Terkait