Beli chemical glove di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SHOWA Glove Chemical Protection (Sarung Tangan)Deskripsi:A hybrid nitrile glove offering protection against chemicals whilst also being approved for handling foodstuffs. Of lightweight construction, it offers a ‘second-skin’ feel that facilitates excellent grip and dexterity. Minimises cross-contamination risks. Suitable for automotive, chemical, education, food, manufacturing, and pharmaceutical. Applications for acid dipping, cleaning, cleaning down food areas, degreasing, food handling, oil refining, spill response. Product Transition : -SHOWA 707D supersedes the SHOWA 707. Industries : -Automotive, -Chemical, -Food, -Manufacturing, -Pharmaceutical.atribut:
- Length (cm): 305
- Thickness (mm): 0.23
- Material: Liner : Unlined, Coating : Nitrile
- KLEENGUARD Nitrile Chemical Resistant Gloves (Sarung Tangan)atribut:
- Color: Green
- Length: 13 Inch
- Thickness: 15mm
- Summitech Professional Chemical Resistant Gloves Unsupported GD-F-09C (Sarung Tangan Chemical)Deskripsi:Unsupported Nitrile Flocklined Gloves. Chemical processing and preparation. Oil and petrochemical industry. Automotive and supply industry. Food handling and processing. General Janitorial and cleaning.atribut:
- Coating Material: Nitrile
- Cuff Style: Straight
- Length (mm): 330
- Liner Material: Flocklined
- SHOWA Glove Chemical Protection 730 (Sarung Tangan Chemical)atribut:
- Material: Liner : Cotton Coating : Nitrile
- Color: Green
- Length: 330 mm
- Thickness: 0.38 mm
- ANSELL Chemical-Resistant Gloves AlphaTec Solvex 37-165 (Sarung Tangan)atribut:
- Color: Green
- Material: Nitrile rubber (NBR)
- Overall Length (cm): 38
- Thickness (mm): 0.6
- ANSELL AlphaTec Solvex Gloves (Sarung Tangan)Deskripsi:- High performance nitrile compound, providing an outstanding combination of chemical resistance and strength for optimal results in wet or dry work environments - The glove offers a far superior snag, puncture and abrasion protection compared with rubber or neoprene gloves - High levels of flexibility, comfort and dexterity Will not swell, weaken or degrade, and does not promote contact dermatitisatribut:
- Coating Color: Green
- Coating Material: Nitrile
- Cuff Style: Gauntlet
- Length (mm): 330
- Thickness (mm): 0.38
- Antistatic: No
- Latex Free: Yes
- Silicone Free: Yes
- Summitech Professional Chemical Resistant Gloves Supported BAS7(D) DB (Sarung Tangan)Deskripsi:Chloroprene Full Dipped HPPE Bonded Glovesatribut:
- Color: Midnight Blue
- Standards: EN388:2016 3442D EN ISO 374-12016/Type A AKLMNO EN ISO 374-5:2016
- Coating Material: Chloroprene
- Liner Material: 10G HPPE
- Exterior Finishing: Pebble
- Cuff Style: Piping
- Length (mm): 310
- Summitech Professional Chemical Resistant Gloves Unsupported CB-F 06N1 (Sarung Tangan Chemical)Deskripsi:Unsupported Nitrile Flocklined Gloves. Chemical processing and preparation. Oil and petrochemical industry. Automotive and supply industry. Food handling and processing. General Janitorial and cleaning.atribut:
- Coating Material: Natural Rubber/Chloroprene Blend
- Liner Material: Flocklined
- Length (mm): 330
- Cuff Style: Straight
- UVEX Rubiflex S NB27B Chemical Protection Glove (Sarung Tangan)Deskripsi:uvex rubiflex S NB27B - lightweight and flexibleAs well as being comfortable to wear, the uvex rubiflex stockinette chemical protection glove offers a high level of protection against a diverse range of chemical and mechanical risks. With outstanding tactile feel, touch monitors can also be operated while wearing the glove - in the chemical, automotive and even food industry.atribut:
- Product Type: Thermal Risks - Heat, Chemical Protection
- Product family: Uvex Rubiflex
- Coated Area: Approx. 0.40 mm, Entire Glove
- Norm: EN 388, EN 374-1
- Coating: Nitrile Rubber (NBR Special)
- Color: Blue
- Conditions of the Workplace: Wet, Oily
- Food-Compatible: Yes
- Size Version (cm): Approx. 27 (With Gauntlet)
- Summitech Professional Acid-Base Chemical Gloves LG-F-01 Series (Sarung Tangan)atribut:
- Length (mm): 420
- Thickness (mm): 0.55
- Cuff Style: Pleated
- Coating Material: Natural Rubber
- Exterior Finishing: Wave
- Liner Material: Flocklined
- monotaro.id Kain Lap Majun Perca Lembaran WarnaDeskripsi:Kain Majun adalah Lap yang terbuat dari sisa bahan Kain konveksi yang umum nya digunakansebagai Lap pembersih yang dapat membersihkan noda seperti Air, oli, debu dan noda sisa produksi yang dipakai oleh Pabrik, Bengkel, Otomotif dan keperluan bisnis lainnya. Kain Majunmemiliki beberapa Tipe seperti Tipe Lembaran, Tipe Tumpuk, Tipe Sambung yang bisa di sesuaikan dengan kebutuhan anda. Tidak hanya itu monotaro.id juga menyediakan dengan berbagai macam kemasan seperti kiloan dan karung.atribut:
- Color: Assorted Color
- Type: Lembaran
- Use for: Serap Air, Minyak, Oli, etc
- Material: Katun Campuran
- UVEX Chemical-Resistant Gloves Rubiflex S NB60S (Sarung Tangan)atribut:
- Type: Rubiflex S
- Summitech Professional Chemical Resistant Gloves Unsupported GT-F 09C (Sarung Tangan)atribut:
- Coating Material: Nitrile
- Cuff Style: Straight
- Length (mm): 330
- Liner Material: Flocklined
- Rubberex Gloves Super Nitrile (Sarung Tangan)atribut:
- Color: Green
- Material: Nitrile
- Type: Flocked
- Length (mm): 330 +/- 10
- Thickness (mm): 0.38 +/- 0.03
- SHOWA Glove Chemicals (Sarung Tangan Chemical)Deskripsi:Chemical resistant, ultra comfortable with good mechanical resistance. Characteristics : - Fully coated, extra coating over entire hand. - Scalloped edge. - Rough finish over surface of hand. - Special hydrocarbon treatment. - Anatomical shape. - Seamless knit. - 34cm (660/34) and 36cm (660/36) length variants available, please ask us for more information. Benefits : - A flexible, soft glove that absorbs perspiration, for ultra comfortable extended wear and with good mechanical resistance. - Seals and protects the hand against chemicals while remaining flexible. - Impermeable for working in damp or greasy environments, enabling you to grip objects securely. - Surface provides tactile feel and better grip. - Designed for easy movement and continuous wear.- No irritation by seams in contact with the skin. - Wrist well protected. Industries :- Agriculture. - Chemical. - Forestry & fishing. - Manufacturing. - Municipal services. Oil & gas. - Wet work.atribut:
- Color: Two Tone Dark Blue
- Length (mm): 300-360
- Material: Liner : Cotton Coating : PVC
- Cuff Style: Gauntlet
- POWERTEC Plastic Ropeatribut:
- Color: Yellow
- Length (m): ±180
- Material: Plastic
- UVEX Rubiflex S NB35B Chemical Protection Glove (Sarung Tangan)Deskripsi:uvex rubiflex S NB35B chemical protection glove - lightweight and flexibleAs well as being comfortable to wear, the uvex rubiflex stockinette chemical protection glove offers a high level of protection against a diverse range of chemical and mechanical risks. With outstanding tactile feel, touch monitors can also be operated while wearing the glove - in the chemical, automotive and even food industry.atribut:
- Product Type: Thermal Risks - Heat, Chemical Protection
- Product System: Healthcare
- Product family: Uvex Rubiflex
- Material: Cotton Interlock
- Coated Area: Approx. 0.40 mm, Entire Glove
- Coating: Nitrile Rubber (NBR Special)
- Color: Blue
- Food-Compatible: Yes
- Norm: EN 388, EN 374-1
- Version (cm): Approx. 35 (With Gauntlet)
- Summitech Professional Chemical Resistant Gloves Supported AK4 BB Series (Sarung Tangan)Deskripsi:Berbagai macam sarung tangan perlindungan ditawarkan terhadap berbagai macam bahan kimia dan cairan bersama dengan perlindungan mekanis.atribut:
- Coating Material: Chloroprene
- Liner Material: Seamless Polycotton
- Length (mm): 300/350
- Cuff Style: Gauntlet
- ProChoice Green Nitrile Chemical Glove (Sarung Tangan)Deskripsi:STANDARDS / CE CATEGORY: III-EN420:2003 +A1:2009 equivalent to AS/NZS 2161.2:2005General Requirements-EN388:2016 equivalent to AS/NZS 2161.3:2005Protection Against Mechanical RisksResults: 4101X-EN ISO 374-1:2016 Protective gloves against dangerous chemicals andmicro-organisms — Part 1: Terminology and performance requirementsfor chemical risksResults: AJKLMNOPT-ISO 374-5:2016- Protective gloves against dangerous chemicals andmicro-organisms - Part 5: Terminology and performance requirementsfor micro-organisms risksResults- Protection against bacteria and fungi- Pass-HACCP- Food Zone Classification- Certificate number-PE-354-PSP-2-08batribut:
- Glove Length (cm): 33.0 +/-5%
- Elastomer: Nitrile Rubber
- Thickness (mm): 0.38 +/- 0.0
- Lining: Flocklined
- Color: Green
- Cuff Type: Straight
- Exterior: Matt Finish
Daftar Harga chemical glove Terbaru May 2026
| SHOWA Glove Chemical Protection (Sarung Tangan) | Rp50.900 |
| UVEX Chemical Risks Glove (Sarung Tangan) | Rp92.900 |
| KLEENGUARD Nitrile Chemical Resistant Gloves (Sarung Tangan) | Rp62.900 |
| Summitech Professional Chemical Resistant Gloves Unsupported GD-F-09C (Sarung Tangan Chemical) | Rp33.900 |
| SHOWA Glove Chemical Protection 730 (Sarung Tangan Chemical) | Rp59.900 |
| ANSELL Chemical-Resistant Gloves AlphaTec Solvex 37-165 (Sarung Tangan) | Rp37.900 |
| ANSELL AlphaTec Solvex Gloves (Sarung Tangan) | Rp32.900 |
| Summitech Professional Chemical Resistant Gloves Supported BAS7(D) DB (Sarung Tangan) | Rp309.900 |
| Summitech Professional Chemical Resistant Gloves Unsupported CB-F 06N1 (Sarung Tangan Chemical) | Rp33.900 |
| UVEX Rubiflex S NB27B Chemical Protection Glove (Sarung Tangan) | Rp319.900 |
Data diperbarui pada 29/05/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Asam%20%26%20Basa/SHOWA%20Glove%20Chemical%20Protection%20(Sarung%20Tangan)/icP103233660-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Asam%20%26%20Basa/UVEX%20Chemical%20Risks%20Glove%20(Sarung%20Tangan)/7aP106760262-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Asam%20%26%20Basa/KLEENGUARD%20Nitrile%20Chemical%20Resistant%20Gloves%20(Sarung%20Tangan)/2cP102144084-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Karet%20Alam%20Backless/Summitech%20Professional%20Chemical%20Resistant%20Gloves%20Unsupported%20GD-F-09C%20(Sarung%20Tangan%20Chemical)/6vP108181247-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Asam%20%26%20Basa/SHOWA%20Glove%20Chemical%20Protection%20730%20(Sarung%20Tangan%20Chemical)/P102267165-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Asam%20%26%20Basa/ANSELL%20Chemical-Resistant%20Gloves%20AlphaTec%20Solvex%2037-165%20(Sarung%20Tangan)/m4P105495796-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Lain%20-%20lain/ANSELL%20AlphaTec%20Solvex%20Gloves%20(Sarung%20Tangan)/0gP103698016-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Asam%20%26%20Basa/Summitech%20Professional%20Chemical%20Resistant%20Gloves%20Supported%20BAS7(D)%20DB%20(Sarung%20Tangan)/ltP107910785-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Karet%20Alam%20Backless/Summitech%20Professional%20Chemical%20Resistant%20Gloves%20Unsupported%20CB-F%2006N1%20(Sarung%20Tangan%20Chemical)/rmP103459994-7.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Asam%20%26%20Basa/UVEX%20Rubiflex%20S%20NB27B%20Chemical%20Protection%20Glove%20(Sarung%20Tangan)/i9P107693657-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Asam%20%26%20Basa/Summitech%20Professional%20Acid-Base%20Chemical%20Gloves%20LG-F-01%20Series%20(Sarung%20Tangan)/9lP108470345-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Asam%20%26%20Basa/UVEX%20Chemical-Resistant%20Gloves%20Rubiflex%20S%20NB60S%20(Sarung%20Tangan)/P101507743-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Karet%20Alam%20Backless/Summitech%20Professional%20Chemical%20Resistant%20Gloves%20Unsupported%20GT-F%2009C%20(Sarung%20Tangan)/8kP108181308-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Asam%20%26%20Basa/Rubberex%20Gloves%20Super%20Nitrile%20(Sarung%20Tangan)/nnP103077851-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Asam%20%26%20Basa/SHOWA%20Glove%20Chemicals%20(Sarung%20Tangan%20Chemical)/i1P102097649-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Asam%20%26%20Basa/UVEX%20Rubiflex%20S%20NB35B%20Chemical%20Protection%20Glove%20(Sarung%20Tangan)/gkP107693596-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Asam%20%26%20Basa/Summitech%20Professional%20Chemical%20Resistant%20Gloves%20Supported%20AK4%20BB%20Series%20(Sarung%20Tangan)/rdP103459985-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Asam%20%26%20Basa/ProChoice%20Green%20Nitrile%20Chemical%20Glove%20(Sarung%20Tangan)/crP107550459-1.jpg)