KLEENGUARD Chemical Glove (Sarung Tangan)

Sebelum PPN:
Rp989.900
Spesifikasi
ColorGreen
TextureFingertips
TypeNitrile Chemical Glove

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
KleenGuard Personal Protective Equipment (PPE) enables rather than inhibits – allowing for maximum productivity and safety for you and your employees. Choose KleenGuard G80 Nitrile Chemical Resistant Gloves are a go-to protective choice, offering a quality product and packaging with chemical resistance, durability and comfort. Plus, the packaging features no separate insert or printed bags, which means less waste. They provide protection against acids, solvents, caustics, chemical bases and other aqueous solutions. The 13” long gloves feature a modified nitrile formulation for durability and chemical resistance and textured palms and fingertips for enhanced grip. These green nitrile gloves have a 15 mil thickness and meet EN374-AKL. They are cotton flock lined for added comfort and meet Canadian requirements and US FDA regulations for food handling applications. Plus, each pair has a dedicated right and left glove, for a snug fit. Making the right Personal Protection choice is difficult. Perform with distinction with KleenGuard Personal Protective Equipment (PPE).
Feature
KleenGuard G80 Level 2 Nitrile Chemical Resistant Gloves / Case (12 Pairs); Large; Green
13" length, 15 mil thickness
Cotton flock lined for added comfort; Textured fingertips for enhanced grip
Meets EN374-AKL; AQL of 0.65
Meet Canadian requirements and US FDA regulations for food handling applications

Ulasan Produk

Tidak ada ulasan