Beli chemical coating di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MARUWA CHEMICAL Knuckle PlusDeskripsi:-Coating up to the fist part on the back of the hand, fitting feeling is improved and they are hard to be irregularly moved.-Since fine obstacles do not enter into finger tips, they are suitable for works that generate iron powders.atribut:
- Color: Red
- Size: M
- Thickness: 0.8mm
- Gauge Knitting: 13
- Fiber Part Materials: Nylon
- Slip Prevention Materials: Nitrile Rubber
- UVEX Chemical Risks Glove NBR Coatingatribut:
- Size: 9
- Color: Green
- UVEX Chemical Risks Glove HPV Coatingatribut:
- Size: 9
- Color: Black
- Thickness Aprrox (mm): 0.5
- SHOWA Glove Chemical ProtectionDeskripsi:A hybrid nitrile glove offering protection against chemicals whilst also being approved for handling foodstuffs. Of lightweight construction, it offers a ‘second-skin’ feel that facilitates excellent grip and dexterity. Minimises cross-contamination risks. Suitable for automotive, chemical, education, food, manufacturing, and pharmaceutical. Applications for acid dipping, cleaning, cleaning down food areas, degreasing, food handling, oil refining, spill response. Product Transition : -SHOWA 707D supersedes the SHOWA 707. Industries : -Automotive, -Chemical, -Food, -Manufacturing, -Pharmaceutical.atribut:
- Length (cm): 305
- Thickness (mm): 0.23
- Material: Liner : Unlined, Coating : Nitrile
- KLENCO Super CoatingDeskripsi:SUPER COATING Extra Durable Floor FinishProduct DescriptionSUPER COATING produces a high gloss “wet look” that is extremely durable underheavy traffic. Superior wax polymers provide excellent resistance to marking and scuffing, outlasting and outsatribut:
- Product Form: Liquid
- NAKAGAWA CHEMICAL Filmatribut:
- Material: Vinyl chloride resin film
- Width (m): 1.01
- Length (m): 2
- Thickness (mm): 0.012
- Solar radiation transmittance rate: 81% (C16), 41% (C714), 67% (C718), 83% (C100), 52% (C17), 51% (C18)
- Purpose of Use: Optimum for blindfolding and designing of window surfaces and partitions.
- SHOWA Glove Chemicals (Sarung Tangan Chemical)Deskripsi:Chemical resistant, ultra comfortable with good mechanical resistance. Characteristics : - Fully coated, extra coating over entire hand. - Scalloped edge. - Rough finish over surface of hand. - Special hydrocarbon treatment. - Anatomical shape. - Seamless knit. - 34cm (660/34) and 36cm (660/36) length variants available, please ask us for more information. Benefits : - A flexible, soft glove that absorbs perspiration, for ultra comfortable extended wear and with good mechanical resistance. - Seals and protects the hand against chemicals while remaining flexible. - Impermeable for working in damp or greasy environments, enabling you to grip objects securely. - Surface provides tactile feel and better grip. - Designed for easy movement and continuous wear.- No irritation by seams in contact with the skin. - Wrist well protected. Industries :- Agriculture. - Chemical. - Forestry & fishing. - Manufacturing. - Municipal services. Oil & gas. - Wet work.atribut:
- Color: Two Tone Dark Blue
- Length (mm): 300-360
- Material: Liner : Cotton Coating : PVC
- Cuff Style: Gauntlet
- Summitech Professional Sarung Tangan Tahan Kimia AK4 BB SeriDeskripsi:Berbagai macam sarung tangan perlindungan ditawarkan terhadap berbagai macam bahan kimia dan cairan bersama dengan perlindungan mekanis.atribut:
- Coating Material: Chloroprene
- Liner Material: Seamless Polycotton
- Length (mm): 300/350
- Cuff Style: Gauntlet
- UVEX Chemical Risks Glove NBR Coating Rubifle Satribut:
- Manufacture Id: 6056009.0
- Size: 9
- Color: Blue, Black
- Thickness Aprrox (mm): 0.4
- UVEX Chemical-Resistant Gloves Rubiflex S NB60Satribut:
- Type: Rubiflex S
- SHOWA Glove Chemical Protection 720atribut:
- Material: Liner : Nylon/Polyster Coating : Nitrile
- Color: Two Tone Dark Blue
- Length: 300-320 mm
- Cuff Style: Scalloped Edge, Gauntlet Style
- Summitech Professional Chemical Resistant Gloves Unsupported CB-F 06N1 (Sarung Tangan Chemical)Deskripsi:Unsupported Nitrile Flocklined Gloves. Chemical processing and preparation. Oil and petrochemical industry. Automotive and supply industry. Food handling and processing. General Janitorial and cleaning.atribut:
- Coating Material: Natural Rubber/Chloroprene Blend
- Liner Material: Flocklined
- Length (mm): 330
- Cuff Style: Straight
- Sekisui Chemical Mask Light Tape No.730Deskripsi:For temporary fixing and temporary fixing of various curing materials For architectural curing and floor curing sheet fixingatribut:
- Adhesive Strength (g/10mm): 255
- Adhesive Strength (N/10mm): 2.5
- Tensile Strength (kg/10mm): 6.6
- Tape Length (m): 25
- Elongation (%): 14
- Adhesive: Acrylic
- Base Material: PE yarn cloth
- Main Uses: For floor curing sheet fixing
- Tape Thickness (mm): 0.15
- Tape Width (mm): 50
- Tensile Strength (N/10mm): 64.7
- Type: For floor curing sheet fixing
- Atom PU Coating Glovesatribut:
- Color: White
- Cut-off Level: 2
- Material (Anti-Slip): Polyurethane (PU)
- Thickness (mm): 1.0
- Fiber Material: High strength Polyethylene 100%
- FLONCHEMICAL Fluororesin PFA Coating TweezerDeskripsi:-Stainless steel SUS304 with a PFA coating applied.-A product fully coated with fluorine resin(PFA)on the outside and having excellent heat resistance and chemical resistance.atribut:
- Heat Resistant Temperature: 260°C
- Material: Stainless Steel (SUS304, PFA coating)
- BOROSIL Beaker Glass Low Form (Gelas Kimia)Deskripsi:Complies with IS 2619/ISO 3819 and DIN 12331. The spout design enables clean and precise pouring. Uniform wall thickness distribution makes it ideal for heating liquids. The easy-to-read scale and large labelling field make marking easier. High resistance to chemical attack. Double graduation metric scale for convenience.
- ANSELL AlphaTec Solvex Gloves (Sarung Tangan Chemical)Deskripsi:- High performance nitrile compound, providing an outstanding combination of chemical resistance and strength for optimal results in wet or dry work environments - The glove offers a far superior snag, puncture and abrasion protection compared with rubber or neoprene gloves - High levels of flexibility, comfort and dexterity Will not swell, weaken or degrade, and does not promote contact dermatitisatribut:
- Coating Color: Green
- Coating Material: Nitrile
- Cuff Style: Gauntlet
- Length (mm): 330
- Thickness (mm): 0.38
- Antistatic: No
- Latex Free: Yes
- Silicone Free: Yes
- TRUSCO Urethane Coating Brushatribut:
- Overall Length (mm): 235
- Weight (g): 35
- Trim Length (mm): 40
- Thickness (mm): 20
- Purpose of Use: For urethane paint, water-based, and oil-based use.
- Ohtsuka For Coating No Useatribut:
- Coat Color: sesame
- Hair material: PBT
- Shape: Mistake
Daftar Harga chemical coating Terbaru April 2026
| MARUWA CHEMICAL Knuckle Plus | Rp83.900 |
| UVEX Chemical Risks Glove NBR Coating | Rp369.900 |
| UVEX Chemical Risks Glove HPV Coating | Rp329.900 |
| SHOWA Glove Chemical Protection | Rp50.900 |
| KLENCO Super Coating | Rp879.900 |
| NAKAGAWA CHEMICAL Film | Rp999.900 |
| SHOWA Glove Chemicals (Sarung Tangan Chemical) | Rp96.900 |
| Summitech Professional Sarung Tangan Tahan Kimia AK4 BB Seri | Rp159.900 |
| UVEX Chemical Risks Glove NBR Coating Rubifle S | Rp409.900 |
| UVEX Chemical-Resistant Gloves Rubiflex S NB60S | Rp839.900 |
Data diperbarui pada 06/04/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Nitril%20Backless/MARUWA%20CHEMICAL%20Knuckle%20Plus/P102781319-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Asam%20%26%20Basa/UVEX%20Chemical%20Risks%20Glove%20NBR%20Coating/P103152976-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Asam%20%26%20Basa/UVEX%20Chemical%20Risks%20Glove%20HPV%20Coating/P103152930-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Asam%20%26%20Basa/SHOWA%20Glove%20Chemical%20Protection/icP103233660-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Asam%20%26%20Basa/SHOWA%20Glove%20Chemicals%20(Sarung%20Tangan%20Chemical)/i1P102097649-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Asam%20%26%20Basa/Summitech%20Professional%20Sarung%20Tangan%20Tahan%20Kimia%20AK4%20BB%20Seri/rdP103459985-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Asam%20%26%20Basa/UVEX%20Chemical%20Risks%20Glove%20NBR%20Coating%20Rubifle%20S/P103152985-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Asam%20%26%20Basa/UVEX%20Chemical-Resistant%20Gloves%20Rubiflex%20S%20NB60S/P101507743-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Asam%20%26%20Basa/SHOWA%20Glove%20Chemical%20Protection%20720/P102267158-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Karet%20Alam%20Backless/Summitech%20Professional%20Chemical%20Resistant%20Gloves%20Unsupported%20CB-F%2006N1%20(Sarung%20Tangan%20Chemical)/rmP103459994-7.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Potong/Sarung%20Tangan%20Tahan%20Polyethylene%20Ultra%20Kuat/Atom%20PU%20Coating%20Gloves/P102860944-1.jpg)

/39P103663117-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Lain%20-%20lain/ANSELL%20AlphaTec%20Solvex%20Gloves%20(Sarung%20Tangan%20Chemical)/0gP103698016-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Asam%20%26%20Basa/UVEX%20Chemical%20Risks%20Safety%20Gloves/P103152967-1.jpg)