Spesifikasi
| Material | Tyvek (R) (high density polyethylene) + polymer coating |
|---|---|
| Standard | JIS standard, EN standard |
| TGK Part No. | 532-87-04-79 |
| Chest Circumference(cm) | 108-116 |
| Suitable Body Height (cm) | 180-188 |
| Structure | Two layers of polymer coating on Tyvek R |
| Manufacturing Method | Tyvek |
| Type | Overall |
| Color | Yellow |
| Size | LL |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Chemical protective clothing used for high-risk work that comes into contact with harmful chemicals that threaten human health.
Despite its light weight, it can handle both chemical substances and biohazard.
Has permeation resistance to most high concentration inorganic chemicals.
Supports pressures up to 2 bar.
100% shut out of particle intrusion.
Has resistance to blood.
Resident Evil conforms to European standard EN14126: 2003.
Chemical manufacturing industry, pharmaceutical industry, petrochemical industry, tank cleaning and inspection / maintenance, handling of agricultural chemical products, factory dismantling work, incinerator dismantling (dioxin countermeasures), PCB treatment, decontamination work of contaminated areas, harmful substances Disposal work, factory cleaning and maintenance, military related, emergency treatment (spill disposal and accident handling), disease and disaster countermeasures, medical related, firefighting (rescue team terrorism countermeasures, etc.), police (radiation pollutant treatment) , Security), etc.
Despite its light weight, it can handle both chemical substances and biohazard.
Has permeation resistance to most high concentration inorganic chemicals.
Supports pressures up to 2 bar.
100% shut out of particle intrusion.
Has resistance to blood.
Resident Evil conforms to European standard EN14126: 2003.
Chemical manufacturing industry, pharmaceutical industry, petrochemical industry, tank cleaning and inspection / maintenance, handling of agricultural chemical products, factory dismantling work, incinerator dismantling (dioxin countermeasures), PCB treatment, decontamination work of contaminated areas, harmful substances Disposal work, factory cleaning and maintenance, military related, emergency treatment (spill disposal and accident handling), disease and disaster countermeasures, medical related, firefighting (rescue team terrorism countermeasures, etc.), police (radiation pollutant treatment) , Security), etc.
Feature
A special coating is used for Tyvek .It is permeation resistant to many inorganic chemicals.
100% shut out particle intrusion.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/DUPONT%20Tychem(R)%202000/gzP106580611-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
