Beli chemical angkur di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Boltfix Chemical Stud Anchor
    Mulai

    Rp19.900

    Boltfix Chemical Stud Anchor
    atribut:
    • Material: Steel
  2. Boltfix Chemical Stud Anchor SS304
    Mulai

    Rp179.900

    Boltfix Chemical Stud Anchor SS304
    atribut:
    • Size (mm): M20x260
    • Material: SS304
  3. HILTI Chemical Anchor Dispensers
    Mulai

    Rp2.599.900

    HILTI Chemical Anchor Dispensers
    Deskripsi:
    Applications- Injection of Hilti HIT adhesive mortar for fastening anchor rods and rebars in concrete and masonryPackage content- 1x Dispenser HDM 500 assy- 1x Cassette 500ml black- 1x Cassette 500ml red- 1x Tool case HDM 500 assy- 1x Round steel brush HIT-RB 14- 1x Round steel brush HIT-RB 18- 1x Safety glasses PP EY-GU C HC/AF clear- 1x Brush extension GA- 1x Blow-out pump
    atribut:
    • Dispenser Type: Manual
  4. HILTI Anchor Rod
    Mulai

    Rp64.900

  5. HILTI Stud Anchor
    Mulai

    Rp879.900

    HILTI Stud Anchor
    Deskripsi:
    Applications- All safety-relevant fastenings in cracked and uncracked concrete- All safety-relevant fastenings in seismic loading conditions, category C1 for non-structural elements and category C2 for structural elementsPackage content- 1x Stud anchor HST3 M10x90 30/10 assy
    atribut:
    • Head configuration: Externally threaded
    • PROFIS Software: Yes
  6. Fischer Chemical Anchor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp459.900

  7. HILTI Injectable Mortar
    Mulai

    Rp469.900

    HILTI Injectable Mortar
    Deskripsi:
    Applications- Anchoring structural steel connections (e.g. steel columns, beams)- Anchoring secondary steel structures (e.g. racking, guard rails, sound barriers)- Anchoring safety barriers, balustrades, fire escape staircases- Seismic strengthening / retrofitting and bracing of reinforced concrete buildings- Structural splices / straight connections with post-installed rebarsPackage content- 1x Foil pack- 2x Mixer- 1x Mixer extension
    atribut:
    • Transport and Storage Temperature Range (°C): 5-25
  8. ASAHI KASEI AR Chemical Setter Super Ll Ap
    Mulai

    Rp95.900

    ASAHI KASEI AR Chemical Setter Super Ll Ap
    Deskripsi:
    "Epoxy acrylate resin with excellent alkali resistance is used as the main agent, so there is almost no decrease in fixing strength due to aging. It has high initial rigidity against tensile force and excellent toughness, so it can be widely used for structural members. Glass sealed type that maintains high performance. Product performance does not deteriorate for about 2 years when stored in a cool and dark place. Excellent vibration resistance makes it ideal for installation of equipment. Excellent curability in low temperature construction. Concrete, fence/soundproof wall installation, tunnel construction/dam construction/fall rock prevention net installation, etc. Stopper is not included. maximum tensile load is the value of time concrete strength FC21N/mm 2."
    atribut:
    • Allowable Long-term Tensile Load (kN [kgf]): 25.4
    • Allowable Short-term Tensile Load (kN [kgf]): 38.1
    • Capacity (cm³): 21
    • Capsule Diameter (mm): 17
    • Capsule Length (mm): 125
    • Drilling Diameter (mm): (M16, W5/8)19, (D16)20
    • Hole Depth (mm): 130
    • Mass (g): 40.9
    • Maximum Tensile Load kn (kgf): 100.4
    • Suitable Bolt: M16, W5/8
    • Suitable Material: For concrete
  9. HILTI Hammer Drill SDS Plus 2-Cutter Carbide Head
    Mulai

    Rp70.900

    HILTI Hammer Drill SDS Plus 2-Cutter Carbide Head
    Deskripsi:
    Applications- Drilling holes for metal and plastic anchorsPackage content- 1x Hammer drill bit TE-C(2) 6/11
    atribut:
    • Connection End: TE-C (SDS-plus)
    • Base Material: Concrete, Brick, Masonry, Sand-lime block, Natural stone
    • Working Mode: Hammer drilling, Drilling only
    • Head Shape: 2 cutters
    • Head Material Composition: Tungsten Carbide
    • Number of Cutting Edges: 2
    • Product Class: Premium
  10. HILTI Adhesive Capsule
    Mulai

    Rp219.900

    HILTI Adhesive Capsule
    Deskripsi:
    Applications- Anchoring steel structures (e.g. racking, guard rails, fences and gates)- Anchoring items along roads and in tunnels (e.g. crash and noise barriers, overhead catenary systems)- Anchoring in industry (e.g. machinery, elevators, cranes and industrial equipment)- Anchoring at the edge of slabs or on narrow supports (e.g. beams, balconies)Package content- 1x Adhesive capsule HVU2 M12x110 assy- 0.05x Setting tool M12 waxed
    atribut:
    • Anchoring Elements: HAS threaded rods
    • PROFIS Software: Yes
    • Material Composition: Hybrid urethane methacrylate adhesive
    • Tested/approved for Diamond Drilling: Yes
    • In-Service Temperature Range (°C): - 40 to 120
    • Product Class: Ultimate
  11. Fischer Gun For Fis V
    Mulai

    Rp999.900

    Fischer Gun For Fis V
    atribut:
    • Size (ml): 360
  12. HILTI Mesin Bor Beton
    Mulai

    Rp22.999.900

  13. monotaro.id Dynabolt
    Rating:
    100% of 100
    (3)
    Mulai

    Rp2.900

  14. HILTI Mesin Bor Bobok Beton
    Mulai

    Rp5.799.900

    HILTI Mesin Bor Bobok Beton
    Deskripsi:
    Rotary hammer SDS Plus (TE-C) dual mode kompak pegangan pistol untuk pengeboran palu dan pengeboran tipe putar
  15. HILTI Hammer Drill Bit (Mata Bor Beton)
    Mulai

    Rp649.900

    HILTI Hammer Drill Bit (Mata Bor Beton)
    Deskripsi:
    Ultimate SDS Plus (TE-C) hammer drill bit for anchor drilling into reinforced concrete (metric)
    atribut:
    • Head Shape: Multi cutter
    • Head Material Composition: Tungsten carbide
    • Product Class: Ultimate
  16. KRISBOW Cutter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp36.900

  17. HILTI Hammer Drill SDS Plus 4-Cutter Carbide Head
    Mulai

    Rp829.900

    HILTI Hammer Drill SDS Plus 4-Cutter Carbide Head
    Deskripsi:
    Applications- Drilling holes for metal anchors in reinforced and unreinforced concrete- Drilling holes for post-installed rebar connections- Drilling drainage holes for drying out buildings- Drilling through-holes for pipes and cablesPackage content- 1x Hammer drill bit TE-CX 6/12
    atribut:
    • Connection End: TE-C (SDS-plus)
    • Base Material: Reinforced concrete, Concrete, Brick, Masonry
    • Working Mode: Hammer drilling, Drilling only
    • Head Shape: Multi cutter
    • Head Material Composition: Tungsten Carbide
    • Number of Cutting Edges: 4
    • Product Class: Ultimate
  18. HILTI Firestop Foam
    Mulai

    Rp2.099.900

    HILTI Firestop Foam
    Deskripsi:
    Applications- Electrical: Cable, cable bundles, cable trays and cable trunking Mixed penetrations Repenetration with single cables Combined approvals with CFS-BL blocks especially for large openings or special segment applications (telecom, industrial)- Mechanical: Non-combustible (metal) pipes with mineral wool / non-flammable insulation. Small combustible (plastic) pipes. No smoke/gastight additional sealing and no backing material required- Can be used for LAR applications- Combustable pipes up to 110 mm, with firesetop collar- Conduits and conduit bundlesPackage content- 1x Firestop foam CP 660 Internat.- 1x Mixer
    atribut:
    • Application Temperature Range (°C): 10-35
    • Approx. Curing Time (mins): 10
    • Base Material: Concrete, Masonry, Drywall
    • Color: Red
    • Content per can/Cartridge (ml): 325
    • Chemical Basis: Two-component polyurethane foam
    • Foam yield (L): up to 2.1
    • Required Dispenser: ED 3500
    • Acoustics Performance: Test report available
    • Product Class: Ultimate
  19. HILTI Firestop Mortar
    Mulai

    Rp2.199.900

    HILTI Firestop Mortar
    Deskripsi:
    Applications- Permanent firestopping of cables, cable trays, and non-combustible pipes in medium to large wall and floor openings- Single, multiple and mixed penetrations- Medium to large multiple penetrations in concrete and masonry in combination with other productsPackage content- Standard / single package
    atribut:
    • Color: Grey
    • Cured Density Range (kg/m³): 700-900
    • Base Material: Concrete, Masonry
    • Maximum Compressive Strength after 28 days (N/mm²): 2.9
    • Transport and Storage Temperature Range (°C): 5 to 30
    • Application Temperature Range (°C): 30 to 5
    • Product Class: Ultimate
  20. MILWAUKEE Mesin Bor Beton
    Mulai

    Rp6.299.900

    MILWAUKEE Mesin Bor Beton
    Deskripsi:
    This corded hammer drill combines a hammer-type action with a standard dril, offering extreme power for tough concrete drilling applications.
    atribut:
    • Chuck Size (inch): 1/2
    • Drill Chuck Type: Keyed
    • Voltage (V): 120 AC
Daftar Harga chemical angkur Terbaru January 2026
Boltfix Chemical Stud AnchorRp19.900
Boltfix Chemical Stud Anchor SS304Rp179.900
HILTI Chemical Anchor DispensersRp2.599.900
HILTI Anchor RodRp64.900
HILTI Stud AnchorRp879.900
Fischer Chemical AnchorRp459.900
HILTI Injectable MortarRp469.900
ASAHI KASEI AR Chemical Setter Super Ll ApRp95.900
HILTI Hammer Drill SDS Plus 2-Cutter Carbide HeadRp70.900
HILTI Adhesive CapsuleRp219.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)