Beli chart recorder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- GRAPHIC CONTROLS Circular Chartatribut:
- UNSPSC: 41111906
- Brand: GRAPHIC CONTROLS
- SUPCO Circular Chart Recorderatribut:
- UNSPSC: 41111906
- Battery Life (hour): 48
- Brand: SUPCO
- Dew Point Range: Sensor-Dependent
- Digital Readout: Yes
- For Chart Size (inch): 6
- Includes: Instructions; Probe Sold Separately
- Pressure Range: Sensor-Dependent
- Recording Time (Day): 1.5 hr to 31 days
- Relative Humidity Range: Sensor-Dependent
- Temp. Range: Sensor-Dependent
- Type: Remote-Reading Universal
- Autonics Recorder PaperDeskripsi:KRN100 CHART PAPERChart paper for KRN100 SeriesNew part number: DRW190736AA^113*40*9M
- Toho Options for Compact Hybrid Recorderatribut:
- AS ONE Part Number: 1-5726-15
- Specification: Recording paper
- Autonics Digital Panel Meters Scaling SeriesDeskripsi:The M4Y/M4W/M5W/M4M series digital scaling meters can measure DC 4-20 mA output (1-5 VDC optional) and display the values in numeric form. All models feature a 7-segment LED display for clear indication of measured values. The meters are available in various standard DIN size cases for convenient installation.atribut:
- Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
- Ambient Temperature (°C): -10 to 50, storage: -25 to 65
- Display Method: 3½-digit 7-segment LED
- Input Specification: DC4-20mA(1-5VDC )
- Max. Allowable Input: 150% for each input specification (at 400VAC:120%)
- Max. Display Range: 0 to 1999
- Measurement: Digital scaling
- Sampling Cycle (ms): 300
- Barton Tools Hydraulic Hand Pumpatribut:
- Working Pressure (Bar): 700
- Pump System: Single Acting
- ESAB Mild Steel ElectrodesDeskripsi:OK 48.04 is an AC/DC, general purpose, LMA electrode for welding mild and low-alloy steels. It has very good welding properties and deposits a high quality weld metal with very good mechanical properties. The electrode can be used for welding restrained structures where high welding stresses cannot be avoided.atribut:
- Shielding Gas: ISO
- Tensile Strength (MPa): 560 (81 ksi)
- Yield Strength (MPa): 480 (70 ksi)
- SFA/AWS A5.1: E7018
- Alloy Type: Carbon Manganese
- Classifications: EN ISO 2560-A : E 42 4 B 32 H5
- Deposition Efficiency %: 64
- Diffusible Hydrogen (ml): < 5.0/100g
- Welding Current: AC, DC+(-)
- NIKKO STEEL Kawat Las Baja Lunak RD-460Deskripsi:Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania. YP: 44.8kgf/mm², TS: 54kgf/mm², Є: 29%, CIV (0°C): 7.2kgf-m. Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan. Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki. Arus:AC, DC+, DC-.atribut:
- Current: AC, DC+, DC-
- Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
- Yield Point (kgf/mm²): 43.8
- Tensile Strength (kgf/mm²): 53.7
- Charpy Impact Value (kgf-m): '7.2 at 0°C
- Elongation (%): 29
- SAFT Lithium Batteryatribut:
- Voltage (V): 3.6
- Barton Hydraulic Crimping Toolatribut:
- Contribute/Trip (KN/mm): 60/17
- Pressure Times: 320 times voltage per saturation (Cu Cable 150mm²)
- Mould Configuration (mm²): 10;16; 25; 35; 50; 70; 95; 120; 150; 185; 240; 300
- Battery Capacity (V/Ah): DC18/5.0 Li Battery
- Crimp Range (mm²): Cu300/Al240
- Kokusai Chart Recording Paper and Pen Set For Thermo-Hygro Recorderatribut:
- Package Size (mm): 200x200x10
- HONEYWELL Circular Chartatribut:
- UNSPSC: 41111906
- Brand: HONEYWELL
- Autonics Paperless Recorders KRN1000 SeriesDeskripsi:The KRN1000 series paperless recorders feature 5.6-inch TFT color LCD (640×480) touchscreen displays with excellent visibility and intuitive control interface. The recorders can process 27 types of input with high-speed sampling rate up to 25 ms and recording cycle between 1 to 3600 s. Various communication methods are supported along with high capacity storage memory (internal/external). Users can also cycle between 9 different graph types, depending on the required application. The series is available in 4, 8, 12, 16 input channel models with various input/output options.
- Barton Tools Hydraulic Hand Pump Aluminumatribut:
- Working Pressure (Bar): 700
- Pump System: Single Acting
- Oil Displacement Pressure per Stroke (cm³): 13 (Low) 2.3 (High)
- Enerpac Hydraulic Ram & Pump SetsDeskripsi:Low-height ram and pump sets include a low-profile hydraulic ram, a manually operated pump, and other accessories needed to lift and support heavy items in tight spaces. Low-profile rams have a smaller range than standard rams. Hydraulic rams support higher psi than standard hydraulic cylinders.atribut:
- UNSPSC: 27121602
- Maximum Pressure (psi): 10000
- Pump Type : Hand
- Single Acting/Double Acting: Single Acting
Daftar Harga chart recorder Terbaru March 2026
| DICKSON Circular Chart Recorder | Rp8.299.900 |
| GRAPHIC CONTROLS Circular Chart | Rp879.900 |
| SUPCO Circular Chart Recorder | Rp13.999.900 |
| Kokusai Chart Thermo-Hygro Recorder | Rp429.900 |
| Autonics Recorder Paper | Rp239.900 |
| Toho Options for Compact Hybrid Recorder | Rp3.399.900 |
| Autonics Digital Panel Meters Scaling Series | Rp959.900 |
| Kokusai Chart Pen Cartridge | Rp509.900 |
| DICKSON Circular Chart | Rp999.900 |
| Barton Tools Hydraulic Hand Pump | Rp869.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





























































































































































%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/ESAB%20Mild%20Steel%20Electrodes/gaP105638586-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/NIKKO%20STEEL%20Kawat%20Las%20Baja%20Lunak%20RD-460/1gP103216052-1.jpg)