Endress Hauser Graphical Chart Recorder
#Grup produk P111927852
Sebelum PPN:
Rp56.999.900 - Rp66.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Certificates | UL recognized CSA |
|---|---|
| Certification | UL CSA GP |
| Data Acquisition Housing | Panel desktop housing field housing |
| Data Acquisition Interface | RS232/485 (optional) Ethernet USB Modbus RTU Slave (optional) Modbus TCP Slave (optional) |
| Data Acquisition Measuring Principle | Electronic Data Acquisition |
| Data Manager & Data Logger Housing | panel mounting desktop housing field housing |
| Data Manager & Data Logger Interface | RS232/485 (optional) Ethernet USB Modbus RTU/TCP Slave (optional) |
| Data Manager & Data Logger Measuring Principle | Universal Graphic Data Manager |
| Display | TFT 5.7inch colour graphic display |
| Function | Secure data recording made easy - Monitor, visualize, record and communicate process values - every measurement value counts! |
| Input | 12 analog (max) (U, I, TC, RTD, frequency, pulse) 6 digital (max) |
| Maximal Input | 12 Analog (U, I, TC, RTD, frequency, pulse); 6 Digital |
| Maximum Output | 6 Relays; 1 Transmitter power supply |
| Measuring/Application Task | Data Manager & Data Logger, Data Acquisition |
| Output | 6 relays (max) 1 transmitter power supply |
| Power Supply (V) | 100 to 230 AC ±10% 24 (-10%, +15%) AC/DC |
| Software Package | Mathematics |
| Storage/Recording | internal memory SD card USB flash drive |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Ecograph T RSG35 data manager
RSG35-C2AL7
Graphic data manager with up to 12 analog and 6 digital inputs
Function
"Secure data recording and signal analysis
Visualization
Integrated web server for device set-up
E-Mail notification
100 ms scan rate
Modular design for simple expansion
Data readout and processing via Field Data Manager Software
OPC server for indication of instantaneous values (optional)
RSG35-C2AL7
Graphic data manager with up to 12 analog and 6 digital inputs
Function
"Secure data recording and signal analysis
Visualization
Integrated web server for device set-up
E-Mail notification
100 ms scan rate
Modular design for simple expansion
Data readout and processing via Field Data Manager Software
OPC server for indication of instantaneous values (optional)
Feature
Versatile: up to 12 universal inputs record a wide range of measuring signalsClear layout: 5.7" TFT screen for displaying measured values in a maximum of four groups, with digital, bar graph and curve display
Safe: reliable data archiving with internal memory and separate SD card
Easy: intuitive operation via the navigator (jog/shuttle dial) on site, or user-friendly operation at the PC via the integrated web server
Compact: low installation depth, saves space and money
System-enabled: common interfaces such as Ethernet, RS232/485, USB and optional slave function for Modbus RTU/TCP
Informative: e-mail notification in event of alarms and limit violation
Use
Field of applicationSafe and complete recording and visualization of all process sequences. Demands on process monitoring and data recording are becoming more and more complex. Because every measurement value counts, the Universal Data Manager Ecograph T RSG35 records, visualizes and monitors all analog or digital input signals. The unit is easy to use and comes with features to save costs and simplify data acquisition. Due to its variety of communication possibilities a simple system integration is possible.
The Ecograph T is the right solution for a wide range of applications such as:
Quality and quantity monitoring in the water and wastewater industry
Temperature monitoring in metal working
Monitoring of processes in power stations
Displaying and recording of critical process parameters
Tank and level monitoring
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/Endress%20Hauser%20Graphical%20Chart%20Recorder/noP111927852-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
