SUPCO Circular Chart Recorder

Sebelum PPN:
Rp17.999.900
Spesifikasi
UNSPSC41111906
Battery Life (hour)48
BrandSUPCO
Dew Point RangeSensor-Dependent
Digital ReadoutYes
For Chart Size (inch)6
IncludesInstructions; Probe Sold Separately
Pressure RangeSensor-Dependent
Recording Time (Day)1.5 hr to 31 days
Relative Humidity RangeSensor-Dependent
Temp. RangeSensor-Dependent
TypeRemote-Reading Universal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Circular Chart Recorder Remote-Reading Universal Chart Size (In.) 6 in Recording Time (Day) 1.5 hr to 31 days Temp Range Sensor-Dependent Relative Humidity Range Sensor-Dependent Dew Point Range Sensor-Dependent Pressure Range Sensor-Dependent Digital Readout Yes Battery Life 48 Hours Includes Instructions Probe Sold Separately

Ulasan Produk

Tidak ada ulasan

Halaman Terkait