Beli chain saw chain di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Stihl Chain SawDeskripsi:Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
- Stihl Rantai Mata Gergaji PotongDeskripsi:This chain is actually the blade of a chainsaw. It has a chain shape because the chainsaw uses a mechanism that continues to rotate as long as it is activated. So this chain is placed on a chainsaw mechanism called a bar. Then this thing can cut anything when turned on.atribut:
- Saw Blade Model: For Cutting
- Stihl Rantai Potong Chainsawatribut:
- Guide Bar Size (inch): 20
- Compatible for: MS250 38T
- Chain Size (inch): 0.325
- Pitch: 38T
- Gauge (mm): 1.6
- Chain Type: For Cutting
- Serial Number: 3686 000 0076
- Series: 26 RM 76
- TORA Part Chainsaw For ChainsawDeskripsi:14 Mata pisau28 RantaiSteel High Qualityatribut:
- Size (inch): 12inch
- ICS CUTTING TOOLS Chain & Bar for Chainsawatribut:
- Compatible Chain Saw Manufacturer: FORCE4
- Country of Origin: USA (subject to change)
- Product Type: Diamond Chain
- Gauge (inch): 0.06
- Pitch: 0.444
- Makita Petrol Chain Saw (Gergaji Mesin)atribut:
- Engine Capacity (ml): 35
- Chain Blade: Gauge : 3/8Inch Pitch : 0.050 Inch
- Chain Oil Tank: 0.29 L
- Tank Capacity (L) : 0.40
- Stihl Rantai Belah Chainsawatribut:
- Guide Bar Size (inch): 20
- Compatible for: MS 038, MS 380, MS 381, MS 382, MS 390, MS 391
- Chain Size (inch): 3/8
- Pitch: 36T
- Gauge (mm): 1.6
- Chain Type: For Splitting
- Serial Number: 3653 000 0072
- Series: 36 RMX 72
- Speed Ratio (rpm): 8000
- NLG Electric Spray GunDeskripsi:Alat Semprot/Semprotan Cat Elektrik (Electric Paint Sprayer) tipe EPS-500. Alat Semprot/Semprotan Cat Elektrik dapat membantu anda mengecat berbagai permukaan seperti kendaraan, kayu, tembok, dll sehingga mempermudah dan mempercepat pekerjaan anda.
- INGCO Chain Saw (Mesin Gergaji Nirkabel)atribut:
- Brushless Motor Voltage (V): 20
- VENTMASTER Chain & Bar for ChainsawDeskripsi:Chains fit compatible chainsaw brands and bar lengths to replace broken chains or change to a different tooth type. They provide linked cutting teeth that move around the saw's guide bar to make cuts.
- RYU Gasoline Chain SawDeskripsi:- High Performance Engine- High Quality Saw Chain- Build With Filtration System- Automatic Filling Oil- Comfortable And Safety Designatribut:
- Displacement (cc): 52
- Chain Oil Supply Sistem: Automatic
- Chain Oil Tank Cpacity (ml): 260
- Fuel Mixing Rate: Gasoline (20:1)
- Fuel Tank Capacity (ml): 550
- Dimensions (cm): 49x26x28
- Guide Bar (inch): 22
- Maximum Cutting (rpm): 1000-8500
- Maximum Power (kW): 1.88
- Number of Chain: 43
- Saw Chain (Pitch x Gauge): 0.325x0.085
- Teeth of Spocket (TPI): 7
- MODERN Cordless Chain Sawatribut:
- Voltage DC (V): 20
- Battery: Li-ion 4.0Ah
- Chain Saw Bar Length (inch): 8
- Saw Blade Speed (m/s): 7
- Makita Electric Chainsaw (Gergaji Mesin)atribut:
- Cutting Board Length (inch): 16
- Melzer Gergaji Mesinatribut:
- Engine Type: Air-cooled, two stroke, single cylinder gasoline
- Oil Mixing Ratio: 25:1
- Idling Speed (rpm): 3000-3200
- Fuel Tank Capacity (ml): 550
- Engine Oil Tank Capacity (ml): 260
- NRT-PRO Spray GunDeskripsi:Kelengkapan :- 1 Pcs Cordless Spray Gun- 1 Pcs Corong- 1 Pcs Nozzle 2,5mm- 1 Pcs Tabung 800ml
Daftar Harga chain saw chain Terbaru March 2026
| Stihl Chain Saw | Rp3.399.900 |
| Stihl Rantai Mata Gergaji Potong | Rp179.900 |
| Stihl Rantai Potong Chainsaw | Rp209.900 |
| Oregon Chain & Bar for Chainsaw | Rp509.900 |
| TORA Part Chainsaw For Chainsaw | Rp55.900 |
| ICS CUTTING TOOLS Chain & Bar for Chainsaw | Rp15.999.900 |
| Makita Petrol Chain Saw (Gergaji Mesin) | Rp7.599.900 |
| Stihl Rantai Belah Chainsaw | Rp239.900 |
| NLG Electric Spray Gun | Rp349.900 |
| INGCO Chain Saw (Mesin Gergaji Nirkabel) | Rp1.999.900 |
Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)

























































































































































/P101578644-1.jpg)


/26P109104078-1.jpg)






/P101578422-1.jpg)