Beli chain link di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Safe+Save Connecting Linkatribut:
- Material: High Tensile Forged or Welded Alloy Steel
- Proof Tested: 2.5 Times of The Working Load Limited
- Safety Factor: 4 Times of The Working Load Limited
- Standard: According to EN 1677
- Surface Finish: Power Coated
- Non Brand Chain Link Fence FabricDeskripsi:This rugged, chain-link fabric fence is engineered to help in establishing boundaries on any property. The galvanized zinc is uniformly applied to steel wire before weaving for an even, protective coating that is free of sharp burrs. The smooth fabric is easy to work with during installation, and can be used when building or repairing a chain-link fence.atribut:
- UNSPSC: 30152001
- TSUBAKI British Standard Roller Chain LinkDeskripsi:These British standard connecting links, also referred to as master links, are useful for joining, repairing, and adjusting roller chains. A removable side plate is held in place by a spring clip or cotter pin, and allows the link to join chain ends together. Connecting links with spring clips are typically used with chain size 60 or lower and cotter pins are used with chain size 80 or higher.atribut:
- UNSPSC: 31151603
- Chain Construction: Riveted Pin
- Features: Flat Shape Link Plate
- Heavy Series: No
- Lubrication: SAE 10 to SAE 50
- Material: Steel
- Maximum Operating Temperature (°F): 300
- Minimum Operating Temperature (°F): 15
- Number of Strands: 1
- Pin Construction: Riveted Pin
- Plate Thickness (inch): 1/16
- Roller Chain Standard: British Standard
- Standards: BS 228; DIN 8187; ISO 606
- Sherlock Rantai Kapalatribut:
- Size (kg): 50
- Material: Besi Galvanized
- Yoshinobu Hexagon Socket Head Cap Screw L White Full Thread (Baut L)Deskripsi:Baut Soket L dari Yoshinobu ini biasanya digunakan oleh semua industri yang memakai mesin dan memakai sambungan baut, dan di semua industri manufakturatribut:
- Color: White
- Material: Steel
- Drat Type: Full Drat
- Surface Treatment: Galvanized White
- SHUANGLIN Pipa HDPE Spiral SN4Deskripsi:Pipa dibuat dengan teknologi spiral winding (melingkar). Dinding bagian dalamnya halus dan rata. Dinding luar diperkuat oleh profile. Nominal diameter (DN): Diameter nominal pipa terbagi menjadi dua yaitu diameter dalam (ID) dan diameter luar (OD). Ring Stiffness: Ukuran kemampuan pipa untuk menahan deformasi melingkar.atribut:
- Ring Stiffness (KN/m²): SN4
- Length (m): 6
- monotaro.id Hexagon Socket Head Cap Screw Gr 12.9 Full Thread (Baut L)atribut:
- Surface Treatment: Black Steel
- Material: Baja 12.9
- POWERTEC RantaiDeskripsi:Material stainless steel sudah banyak digunakan dalam menunjang berbagai peralatan di berbagai industri. Tidak terkecuali pada alat lifting, rigging dan towing, penggunaan stainless steel cukup banyak dijumpai.Salah satu alat lifting yang menggunakan bahan stainless steel yaitu rantai. Material stainless menjadikan rantai lebih lama jangka waktu penggunaannya / lebih awet. Rantai stainless steel memiliki ketahanan yang baik karena rantai tidak akan mudah berkarat. Rantai yang terbuat dari material Stainless steel juga membuat dinilai cukup kuat sehingga rantai stainless steel tidak mudah putus meskipun digunakan terus menerus.Stainless chain Powertec dengan jenis rantai stainless steel 304 dan rantai stainless steel 316 yang dapat dipilih ukuran diameter dan panjangnya. Stainless steel 304 merupakan stainless yang tahan karat dan aman untuk peralatan makan, sedangkan stainless steel 316 memiliki ketahanan karat yang lebih baik dari jenis 304.
- SHUANGLIN Cable Protection PipeDeskripsi:Bagian dinding pipa hanya satu lapisan dengan dinding dalam dan dinding luar bergelombang.atribut:
- Standard Type: JIS C3653-1994
- Nissa Chain Link Chain Iron Uniqlo Weldingatribut:
- Material: Steel (SWRM)
- Wire Diameter d (mm): 6.5
- Working Load (kN): 2.45
- Chain Internal Dimensions (mm): 37
- Inner Width (mm): 10
- Overall Length (m): 30
- TSUBAKI Conveyor Roller Chain LinkDeskripsi:Conveyor chain connecting links, also referred to as master links, are useful for joining, repairing, and adjusting roller chains. A removable side plate is held in place by a spring clip or cotter pin, and allows the link to join chain ends together. Connecting links with spring clips are typically used with chain size 60 or lower and cotter pins are used with chain size 80 or higher.atribut:
- UNSPSC: 31151603
- Display Qty: 1
- Display Sell UOM: EA
- Displayed Brand: TSUBAKI
- Lubrication: SAE 10 to SAE 50
- Material: Steel
- Maximum Operating Temperature (°F): 300
- Minimum Operating Temperature (°F): 15
- Pin Contruction: Cottered Pin
- Standards: ANSI
- Logitech Desktop Combo (Keyboard)Deskripsi:Rasakan kenyamanan mengetik dengan keyboard low-profile, tombol hening, dan layout standar lengkap dengan F-key full-size dan number pad. Keyboard ramping ini tidak hanya memiliki desain elegan, namun juga dirancang untuk tahan tumpahan cairan, dilengkapi penyangga kokoh, serta tombol yang tahan lama. Tumpahan cairan akan mengalir keluar dari keyboard sehingga Anda tidak perlu khawatir kehilangan investasi Anda jika terjadi tumpahan cairan yang tidak disengaja. Nikmati gerakan kursor yang mulus dan responsif dengan tracking optical high-definition (1000 dpi). Keyboard ini memiliki profil tipis yang menambahkan kesan elegan di meja Anda, sekaligus menjaga tangan Anda berada di posisi netral dan lebih nyaman. Tombol keyboard dapat bertahan hingga 10 juta ketukan sehingga Anda dapat mengetik jauh lebih lama saat keyboard lain menyerah dan tidak dapat menandinginya. Pengaturan dan instalasi sangatlah sederhana. Anda cukup menghubungkan keyboard dan mouse ke port USB yang tersedia pada komputer desktop, laptop, atau netbook, dan dapat langsung menggunakannya. Karakter tebal berwarna putih terang memudahkan tombol untuk dapat dikenali dan dibaca, sangat sesuai bagi mereka yang memiliki penglihatan kurang. Bahkan tombol-tombolnya pun tidak mudah memudar. Anda dapat menggunakan penyangga lipat yang kokoh untuk menambah kemiringan keyboard hingga 8derajat agar dapat memenuhi kebutuhkan ergonomis personal Anda. Menjaga agar posisi tangan tetap ideal dan natural sehingga dapat mengetik dengan lebih nyaman. - Persyaratan Sistem: PC berbasis Windows, Windows Vista, Windows XP, Windows 7, Windows 8, Windows 10 (Menggunakan dua port USB), Linux: Linux kernel 2.6+ (Menggunakan dua port USB). - Isi Kemasan: Keyboard, Mouse, Dokumen penggunaan. - Informasi Garansi: 3 tahun Jaminan perangkat keras terbatas.atribut:
- Compatible for: Windows Vista®, Windows® XP, Windows 7, Windows 8, Windows 10, Linux kernel 2.6+
- Part Number: 920-002586
- POWERTEC Rantai Besi GalvanisDeskripsi:Galvanized Chain atau rantai besi memiliki fungsi sangat beragam, mulai dari pembatas, gantungan hingga perkapalan. Dengan fungsi yang beragam, tingkat jual rantai besi cukup tinggi. Terbuat dari material besi yang dicelupkan pada zat zinc atau galvanis panas. Proses pelapisan ini digunakan untuk mencegah terjadinya perkaratan sehingga rantai besi dapat digunakan di luar ruangan, juga di industri kelautan.Merk jual rantai besi galvanis Powertec menyediakan rantai besi yang sangat ringan dibandingkan material besi atau baja pada umumnya. Rantai besi galvanis juga rigid dan durable, yaitu memiliki struktur yang kokoh, fleksibilitas tinggi dan ketahanan yang lama. Meski dipasarkan dengan harga rantai besi yang murah, rantai besi merk Powertec mudah dirawat, sehingga minim biaya perawatan. Rantai besi galvanis selain memiliki harga rantai besi yang terjangkau juga memiliki beragam keunggulan lain. Keunggulan rantai besi merk Powertec di antaranya yaitu sudah sesuai standar Internasional, serta material galvanis yang digunakan juga ramah lingkungan.atribut:
- Size (mm - inch): 8-5/16
- Surface: Galvanized
- Length (m): ±42
- Fort Fiberglass SleevingDeskripsi:selongsong kabel tahan panasatribut:
- Length (m): 1
- Material: PVC Fiberglass
- Breakdown Voltage (kV): 2.5
- Temperature (°C): 130 or (-25)
- Standard: IEC60684-1
Daftar Harga chain link Terbaru March 2026
| Safe+Save Connecting Link | Rp81.900 |
| Non Brand Chain Link Fence Fabric | Rp5.799.900 |
| Wipro Connecting Link | Rp52.900 |
| TSUBAKI British Standard Roller Chain Link | Rp469.900 |
| Sherlock Rantai Kapal | Rp1.699.900 |
| Yoshinobu Hexagon Socket Head Cap Screw L White Full Thread (Baut L) | Rp409.900 |
| SHUANGLIN Pipa HDPE Spiral SN4 | Rp5.799.900 |
| monotaro.id Hexagon Socket Head Cap Screw Gr 12.9 Full Thread (Baut L) | Rp11.900 |
| POWERTEC Rantai | Rp48.900 |
| SHUANGLIN Cable Protection Pipe | Rp2.899.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)
























































































































































/q6P107560942-1.jpg)

/ddP105670481-3.jpg)





/P102172964-1.jpg)

/b1P103461397-5.jpg)