Beli chain hitachi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TSUBAKI RS60 Series-Standard Drive ChainDeskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- Corresponding Chain Numbers: 60.0
- No. of Links per Unit: 160
- ZEXUS Roller Chainatribut:
- Material: steel
- Accessories: With one joint link
- Type: Roller chain
- Unit Length (m): 3
- TSUBAKI RS40 Series-Standard Drive ChainDeskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- Corresponding Chain Numbers: 40.0
- No. of Links per Unit: 240
- TSUBAKI RS80 Series-Standard Drive ChainDeskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- No. of Links per Unit: 120
- TSUBAKI RS50 Series-Standard Drive ChainDeskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- No. of Links per Unit: 192
- TSUBAKI Stainless Drive Chainatribut:
- No. of Strands: 1
- TSUBAKI ANSI Standard Roller ChainDeskripsi:Corrosion-resistant roller chains have several material options depending on the needs of the application. , Stainless steel has less strength than standard roller chains and are suitable for light duty applications that require all stainless steel equipment such as food processing plants. , Coated has a surface treatment that withstands harsh outdoor environments such as exposure to seawater. They are stronger than stainless steel and offer more corrosion-resistance than nickel-plated chains. , Nickel-plated steel withstands mildly corrosive environments. They are stronger than stainless steel chains and are suitable in humid locations or for operations that require washdown. , Poly-steel has polyacetal links that reduce the weight of the chain while still providing resistance to temperature extremes and corrosion. They are suitable for light duty applications that do not require lubrication.atribut:
- UNSPSC: 31151603
- Material: Steel
- Pin Contruction: Riveted Pin
- Standards: ANSI
- TSUBAKI Chain Coupling BodyDeskripsi:The body consists of two dedicated sprockets with hardened teeth and twostrand roller chains. The sprockets are coupled when the chains are wound around the sprockets, and decoupled with the chains removed. Therefore, transmission power can be coupled or separated without moving the transmission system.
- LOCTITE 406 Instant Adhesive (Lem Karet Plastik)Deskripsi:Instant Adhesive - low viscosity. Ideal for bonding of plastics and elastomeric materials where very fast fixturing is required. LOCTITE® 406 is an instant adhesive designed especially for the fast bonding of plastics and rubbers. This product offers exceptionally low viscosity. When combined with LOCTITE primers for cyanoacrylates, it can also be use on difficult-to-bond plastics.atribut:
- Color: Clear: Ultra Clear
- Fixture Time: 2-10 sec
- Full Cure Temperature (°F): 77
- Gap Fill: 0.002 in.
- Key Characteristics: Viscosity: Low Viscosity
- Shear Strength Unit, Grit Blasted Steel: Psi
- Shear Strength, Grit Blasted Steel: 3200
- Specific Gravity (g/l): 1.05
- Specific Gravity Temperature (°C): 25
- Substrates: Plastic, Rubber
- Temperature (°F): - 65 up to 250
- Viscosity: 20 mPa.s (cP) Brookfield
- Viscosity Temperature (°F): 77
- TSUBAKI Chain Coupling CasingDeskripsi:For ease of mounting and inspection, the casing can be separated at a right angle to the shaft. The mating part to the hub is finished precisely to hold the hub firmly with no eccentricity. Furthermore, the other hole has a trapezoidal groove into which an oil seal is inserted for the prevention of oil leakage while holding the sprocket boss flexibly so that the flexibility of the coupling will not be lost. The coupling life is notably extended due to the prevention of both lubricant spatter and the infiltration of dust particles when installing the casing, which ensures effective lubrication. The casing protects the unit from corrosion and ensures safe operation
- Non Brand Sprocket Gear Singleatribut:
- Type Gear: Single
- Maxxflex Oil Suction/Discharge Hose 250 PSIDeskripsi:Tank truck and tank wagon suction and delivery hose, it withstands the full vacum, used for a wide range of petroleum products to 50% aromatic contentatribut:
- Working Pressure (psi): 250
- Bursting Pressure (psi): 450
- Temperature Range (°C): -40 to +100
- Cover: Black, Smooth (wapped Finish) High Grade Chloroprene Rubber, Compounded for an Excellent Resistance to Weather, Ozone, Abrasion and Oil
- Coils (m): up to 60, Continuous Length
- TSUBAKI Double Pitch ChainDeskripsi:- Double Pitch Chain - An attachment conveyor chain with double the pitch of RS Attachment Chain with a flat plate contour. - Conforms to ISO1275-A, ASME B29.100, and JIS B1803 standards.atribut:
- Operating Temperature Range (°C): -10 to 150
- DAYTON ANSI Standard Roller ChainDeskripsi:Standard roller chains have a single strand for general purpose conveying applications that require durable chains in non-corrosive environments. These roller chains must be matched with a compatible ANSI/ASME sprocket.atribut:
- UNSPSC: 31151603
- Chain Construction: Riveted Pin
- Heavy Series: No
- Material: Steel
- Maximum Operating Temperature (°F): 150
- Minimum Operating Temperature (°F): 10
- Pin Contruction: Riveted Pin
- Series: Standard Riveted
- monotaro Standard Roller ChainDeskripsi:It is a commonly used chain To the conduction of equipmentatribut:
- Pin Type: Riveted type
- Chain Length (m): 3
- Type: Roller chain
- Included Accessories: With 1 connecting link
- Material (Main Unit): Iron
- Single or Double Strand: 1
- ZEXUS Roller Chain Singleatribut:
- Pitch (mm): 195
- Diameter Pin (mm): 5.95
- Pin Length LR (mm): 25.5
- Pin Length LC (mm): 26.9
- Pin Length L1 (mm): 12.8
- Pin Length L2 (mm): 14.1
Daftar Harga chain hitachi Terbaru March 2026
| TSUBAKI RS60 Series-Standard Drive Chain | Rp31.900 |
| ZEXUS Roller Chain | Rp589.900 |
| TSUBAKI RS40 Series-Standard Drive Chain | Rp21.900 |
| EK Roller Chain (Rantai) | Rp279.900 |
| TSUBAKI RS80 Series-Standard Drive Chain | Rp47.900 |
| TSUBAKI RS50 Series-Standard Drive Chain | Rp26.900 |
| TSUBAKI Stainless Drive Chain | Rp46.900 |
| TSUBAKI ANSI Standard Roller Chain | Rp1.199.900 |
| FLC Roller Chain Double Row | Rp489.900 |
| TSUBAKI Chain Coupling Body | Rp389.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




























































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/LOCTITE%20406%20Instant%20Adhesive%20(Lem%20Karet%20Plastik)/jeP103751698-1.jpg)