Beli center pin di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RENNSTEIG Parallel Pin Punch
    Mulai

    Rp129.900

    RENNSTEIG Parallel Pin Punch
    Deskripsi:
    -Parallel pin punch with high-quality steel.-Demonstrates excellent durability and high usability. .-Octagon Body Type
  2. KRISBOW Mata Bor Center Pin
    Mulai

    Rp219.900

    KRISBOW Mata Bor Center Pin
    atribut:
    • Dimensions (cm): 9x1x1
  3. BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  4. TONE Pin Punch
    39%
    Mulai

    Rp199.900

    TONE Pin Punch
    Deskripsi:
    -Most suitable for removing parallel pin, spring pin and tapered pin.-An easy-to-grasp concavo-convex shaped grip.-Hexagonal shape which does not roll easily.
  5. TRUSCO Pin Punch
    Mulai

    Rp679.900

    TRUSCO Pin Punch
    atribut:
    • Material: Nylon 66
    • Width (mm): 2.50
    • Length (mm): 120.0
    • Thickness (mm): 1.20
    • Maximum Bundle Diameter (mm): 28
    • Tensile Strength (N): 78.4
    • Specification: For Indoor Use
    • Working Temperature Range: -40 to 80degrees
    • Standard: UL Flame Retardant (94V-2)
  6. TRUSCO Pin Punch
    58%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp36.900

    TRUSCO Pin Punch
    Deskripsi:
    Use:Perfect for removing taper pins and spring pins, etc.
    atribut:
    • Length (mm): 150
    • Material: Nickel-Chromium-Molybdenum Steel
  7. monotaro Pin Punch Set (Alat Penitik Besi Set)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp279.900

    monotaro Pin Punch Set (Alat Penitik Besi Set)
    Deskripsi:
    It is a tool useful for punching the knock pin.
    atribut:
    • Material: Chrome vanadium steel
    • Overall Length (mm): 2mm: 114
    • Set Content: Parallel pin punch 2mm / 3mm / 4mm / 5mm / 6mm / 8mm (1 each)
  8. monotaro Pin Punch
    Rating:
    100% of 100
    (9)
    Mulai

    Rp32.900

    monotaro Pin Punch
    Deskripsi:
    It can be used for punching out the knock pin, pulling out and inserting the roll pin and parallel pins.
    atribut:
    • Overall Length (mm): 150
  9. PROTO Pin Punch
    Mulai

    Rp239.900

    PROTO Pin Punch
    atribut:
    • Shank Width (inch): 3/8
    • Overall Length (inch): 6-3/4
    • Blade Length (inch): 2-1/8
    • Specification ASME: ASME B107.48
    • Striking End Diameter: 11/32
    • Tip Width (inch): 1/4
    • Weight (lbs): 0.29
  10. TRUSCO Pin Punch with Grip Handle
    Mulai

    Rp73.900

    TRUSCO Pin Punch with Grip Handle
    Deskripsi:
    -Increased ease of grip and alleviated fatigue with a handle.
  11. TONE Pin Punch
    32%
    Mulai

    Rp73.900

  12. PB SWISS TOOLS Parallel Pin Punches Octagonal with Handles
    Mulai

    Rp439.900

    PB SWISS TOOLS Parallel Pin Punches Octagonal with Handles
    atribut:
    • Finish Material: Special Alloy
  13. Bullocks Pin Punch
    Mulai

    Rp529.900

    Bullocks Pin Punch
    Deskripsi:
    Pin Punch Set 3-4-5-6-8-10 mm X 150L
  14. KYOTO TOOL (KTC) Knock Pin Punch
    Mulai

    Rp479.900

    KYOTO TOOL (KTC) Knock Pin Punch
    Deskripsi:
    -New design differing from existing knock pin punch.-Body is hexagonal shaped which does not roll easily. Also, chucking rubber is effective for increasing usability.-Convenient set gathering major sizes into one.
  15. Onda Measuring Tape (Meteran)
    15%
    Rating:
    100% of 100
    (6)
    Mulai

    Rp42.900

    Onda Measuring Tape (Meteran)
    Deskripsi:
    Alat untuk mengukur panjang, lebar dan tinggi barang dengan pengunci otomatis.
  16. WESTWARD Roll Pin Punch Set
    Mulai

    Rp449.900

    WESTWARD Roll Pin Punch Set
    atribut:
    • Item: Roll Pin Punch Set
    • Includes Handguard: No
    • Container Type: Pouch
    • Includes Handle: No
    • Includes Striking Cap: No
    • Material: Steel
    • Set Type: Punch Set
    • Tether Ready: No
  17. PB SWISS TOOLS Parallel Pin Punches Knurled
    Mulai

    Rp139.900

    PB SWISS TOOLS Parallel Pin Punches Knurled
    atribut:
    • Type: Round Body Type
    • Finish Material: Chrome vanadium steel
    • Grip: Non-slip knurling
  18. HI-SHEAR Grip Gage Hi-lok
    Mulai

    Rp239.900

    HI-SHEAR Grip Gage Hi-lok
    atribut:
    • Item: Grip Gage
    • UNSPSC: 31160000
Daftar Harga center pin Terbaru October 2026
RENNSTEIG Parallel Pin PunchRp129.900
Shinto Kogyo Ceramini Mini Hole Saw Center PinRp23.900
KRISBOW Mata Bor Center PinRp219.900
BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)Rp39.900
Miyanaga Core Center Pin for HammerRp539.900
TONE Pin PunchRp199.900
TRUSCO Pin PunchRp679.900
TRUSCO Pin PunchRp36.900
monotaro Pin Punch Set (Alat Penitik Besi Set)Rp279.900
monotaro Pin PunchRp32.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)