PROTO Pin Punch

Sebelum PPN:
Rp239.900
Spesifikasi
Shank Width (inch)3/8
Overall Length (inch)6-3/4
Blade Length (inch)2-1/8
Specification ASMEASME B107.48
Striking End Diameter11/32
Tip Width (inch)1/4
Weight (lbs)0.29

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Two-piece design allows the tip to be hard for durability, while allowing it to be produced straight to help prevent binding.Reverse taper to help prevent binding.Made from S2 steel and specially heat-treated for greater strength and durability.Modified parabolic striking end to help reduce mushrooming and chipping.Black oxide finish to help prevent rust corrosion; extending tool life and performance.A polished identification panel on one of the flats is marked with the tool number and size in a black inlay.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait