Beli ceiling shower di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Roca Round Shower Headsatribut:
- Finish: Chrome
- Installation Place: Ceiling, Wall
- aer Shower Dinding Model Kotakatribut:
- Size: 1/2 inch
- Type: Kotak
- aer Shower Dinding Model Bulatatribut:
- Pipe Size (inch): 1/2
- Type: Round
- Roca Square Shower Headsatribut:
- Finish: Chrome
- Installation Place: Ceiling, Wall
- Shower Head Shape: Square
- Wasser Wall Mounted Column Rain Shower Exclusive Set With Flexible Connectoratribut:
- Material: Hi-Cu Brass : Non-reactive against environmental inconsistencies
- aer Hand Shower Mandi Model Bulat Set (3 Jenis Semburan Air)Deskripsi:Aer Hand Shower withatribut:
- Size: 1/2 inch
- Functions: 3 Function
- Wasser Shower Column with Shower Setatribut:
- Material: Alumunium Alloy
- Roca Ceiling Shower Headatribut:
- Type: Round arm for ceiling shower-head L200
- Heigth: 200 mm
- SAN-EI Shower HeadDeskripsi:Shower head with On/Off button
- GROHE Rainshower 210 Shower System ThmDeskripsi:Pure showering satisfaction meets contemporary design! With the versatile GROHE Rainshower 210 shower system you can create your own personal comfort zone with its adjustable head shower and enjoy the feeling of soft summer rain on your skin. Or how about a more focused circular spray to wake you up in the morning and revitalize your skin? All you have to do is switch to the sleek hand shower with its twist-free hose. Thanks to the thermostat's GROHE SafeStop button, the temperature cannot be turned up too high and the GROHE CoolTouch technology ensures the surface of your thermostat will never be too hot to touch. Both shower heads are finished with a dazzling GROHE StarLight chrome coating and crafted with flexible silicone nozzles that prevent any build-up of limescale to make cleaning. Easy. With its award-winning design, this shower system provides premium performance, functional safety and reliability while reducing your water consumption by up to 50% in the shower mode thanks to GROHE EcoJoy technology.atribut:
- Color: Chrome
- SAN-EI ShowerDeskripsi:Shower bracket included
- Roca Shower Columnsatribut:
- Finish: Chrome
- Installation Type: Wall-Mounted
Daftar Harga ceiling shower Terbaru March 2026
| Roca Round Shower Heads | Rp1.299.900 |
| aer Shower Dinding Model Kotak | Rp329.900 |
| aer Shower Dinding Model Bulat | Rp159.900 |
| Roca Square Shower Heads | Rp4.199.900 |
| Wasser Wall Mounted Column Rain Shower Mixer Exclusive Set | Rp6.299.900 |
| Wasser Wall Mounted Column Rain Shower Exclusive Set With Flexible Connector | Rp2.799.900 |
| Wasser Rail Shower Set (5 Types) | Rp289.900 |
| Wasser Head Shower Set | Rp999.900 |
| aer Hand Shower Mandi Model Bulat Set (3 Jenis Semburan Air) | Rp269.900 |
| Wasser Shower Column with Shower Set | Rp3.099.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

























































































































































/P102097137-1.jpg)

/P101554679-1.jpg)