Beli cbr250rr di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SKF Single Row Angular Contact Ball Bearing BECBM Series (Laher)Deskripsi:These single row angular contact ball bearings can accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They can operate at high speeds and, depending on the variant, even very high speeds. They are more suitable than deep groove ball bearings for supporting large axial forces acting in one direction.atribut:
- Axial Internal Clearance: Not applicable
- Bearing Material: Bearing steel
- Cage: Machined brass
- Coating: Without
- Contact Angle (°): 40
- Contact Type: Normal contact (two-point contact)
- Limiting Value (e): 1.14
- Locating Feature, Bearing Outer Ring: None
- Lubricant: None
- Matched Arrangement: No
- Matched Condition (axial clearance/preload): Axial clearance CB
- Number of Rows: 1
- Relubrication Feature: Without
- Ring Type: One-piece inner and outer rings
- SKF Performance Class: SKF Explorer
- Sealing: Without
- Universal Matching Bearing: Yes
- FAG Deep Groove Ball Bearing 6200 Series (Laher)Deskripsi:Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.atribut:
- D1 (mm): 113
- Inner Diameter d (mm): 75
- Outer Diameter d (mm): 130
- Width B (mm): 25
- Sherlock Pull Handle SUS 304 (Gagang Tarik)atribut:
- Material: SUS 304
- Nobleza Pull Handle Prime Series (Gagang Pintu Tarik)atribut:
- Length (cm): 60
- Material: Stainless
- Paloma Italy Door Pull Handle (Gagang Pintu)atribut:
- Material: Stainless Steel Tube High Quality Grade SUS 304
- HAFELE Gagang Tambahan untuk 2 Daun Pintuatribut:
- Height (mm): 1200
- MONROE PMP Load-Rated Pull Handle (Gagang Tarik Pintu)Deskripsi:Load-rated standard U-shaped pull handles, also called U-handles, provide firm, full-hand grips for pulling.atribut:
- UNSPSC: 31162801
- Load Rated (Y/N): Y
- Duroe Pull HandleDeskripsi:Duroe Pull Handle DR-ROPH 30RP 450Durability Test 200.000 Cycles - EN 12209:2003ID : 15275atribut:
- Material: Stainless Steel SUS 304
- Yane Pull Handle for Cabinet & Furniture SN Zinc Alloy (Gagang Furnitur Tarik)atribut:
- Material: Zinc Alloy
- Color: SN
- EVOMAB Pull HandleDeskripsi:Three Layer Coating. - Tiga kali proses pelapisan membuat produk lebih tahan gores, tahan karat, dan warna tidak mudah berubah. Electroplating Technology. - Pelapisan produk hingga pori terkecil, sehingga tampilan menjadi sngat menarik, tahan lama dan lebih awet. High Quality Stainless. - Dengan menggunakan bahan stainless berkualitas tinggi, menciptakan produk yang terbaik di kelasnya. High Grade Brass. - Kuningan tingkat tinggi terbaik, anti karat, kuat dan ramah lingkungan. Hand Inspected Procedure. - Prosedur pemerikasaan tahap akhir dengan menggunakan tangan dapat meminimalisir cacat produk sampai ke tangan konsumen. Thick Material. - Bahan yang tebal menciptakan produk yang kuat, tidak mudah bongkok, dan lebih mampu menopang beban.
- BIDOOR Long Angle Horizontal Door Pull Handleatribut:
- Material: Brass
- IMAO PH5 pull handleDeskripsi:It is a RoHS directive compliant product.atribut:
- Allowable Load (N): 200
- ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga cbr250rr Terbaru October 2026
| SKF Single Row Angular Contact Ball Bearing BECBM Series (Laher) | Rp999.900 |
| FAG Deep Groove Ball Bearing 6200 Series (Laher) | Rp459.900 |
| Paloma Pull Handle (Gagang Pintu Tarik) | Rp379.900 |
| Sherlock Pull Handle SUS 304 (Gagang Tarik) | Rp289.900 |
| Nobleza Door Pull Handle (Gagang Pintu Tarik) | Rp269.900 |
| Nobleza Pull Handle Prime Series (Gagang Pintu Tarik) | Rp469.900 |
| Kawajun Door Pull Handle (Gagang Pintu Tarik) | Rp9.399.900 |
| Paloma Italy Door Pull Handle (Gagang Pintu) | Rp2.299.900 |
| Delile Pull Handle | Rp269.900 |
| Nobleza Gagang Pintu | Rp20.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/SKF%20Single%20Row%20Angular%20Contact%20Ball%20Bearing%20BECBM%20Series%20(Laher)/7pP107631277-2.jpg)
/8oP104836312-1.jpg)
/hzP108370647-1.jpg)
/qxP111339969-1.jpg)
/87P112154295-23.jpg)
/maP105778802-1.jpg)
/i8P111356656-1.jpg)
/1iP106871054-1.jpg)



/keP109569734-11.jpg)

/8yP108475322-1.jpg)

/p2P113701902-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)