Beli cb radio di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Uniden CB Two-Way Radio
    Mulai

    Rp2.299.900

    Uniden CB Two-Way Radio
    Deskripsi:
    Vehicle-mounted CB radios are convenient when driving or communicating from home or work. They are compact, easy to use, and have a microphone on the cord for mobile use.
    atribut:
    • UNSPSC: 43191510
    • Channel Capacity: 40
    • Frequency Range (MHz): 26 to 27
    • Output Power (W): 4
  2. Baofeng Handy Talky BF Series
    Rating:
    90% of 100
    (2)
    Mulai

    Rp309.900

  3. Alinco Radio Rig
    Mulai

    Rp2.999.900

    Alinco Radio Rig
    Deskripsi:
    Alinco DR-135 DR-135MKIII radio communication rig is designed with 50W power and 100 memory channels making this communication tool very powerful for communication, especially for amateurs.
  4. Icom SSB
    Mulai

    Rp21.999.900

    Icom SSB
    Deskripsi:
    Long distance communication made simple.
  5. Motorola Handy Talky (HT) CP1300
    41%
    Mulai

    Rp2.799.900

    Motorola Handy Talky (HT) CP1300
    Deskripsi:
    Ideal for light manufacturing, retail, hospitality and real estate management. The Motorola CP1300 commercial radio brings you quality features you need at a competitive price. Average Battery Life 5-5-90percents Duty Cycle, with: High Power - LiIon b
    atribut:
    • Memory Channels: 99CH
    • Battery Life (hour): Li-Ion Battery (up to 11hrs); NiMH battery (up to 9hrs); High Capacity Li-Ion Battery (up to 16hrs)
    • Channel Spacing (kHz): 12.5/25 switchable
    • Dimensions High Capacity LiIon Battery (mm): 120x55x40.7
    • Dimensions Lion Battery (mm): 120x55x35.5
    • Dimensions NiMH Battery (mm): 120x55x36.5
    • Dust & Humidity: Weather resistant housing Meets MIL-STD810C/D/E/F
    • Frequency Band: VHF
    • Frequency Range (MHz): 136-174
    • Operating Temperature Range (°C): -30 to 60
    • Sealing: Passes rain testing per IP54
    • Shock & Vibration: Diecast with impact resistance polycarbonate housing, Meets MIL-STD810C/D/E/F
  6. Motorola Radio Rig (HT) XiR M3688
    Mulai

    Rp4.999.900

    Motorola Radio Rig (HT) XiR M3688
    atribut:
    • Display: Monochrome Alphanumeric (XiR M3688)
    • Dimensions (mm): 44x169x134
    • Channel Spacing (kHz): 12.5, 25
    • IP Standards: IP54
    • Channel Capacity: 160
    • Current Drain Standby (A): max. 0.81
    • Rx @Rated Audio (A): max. 2
  7. Motorola Handy Talky (HT) Full Keypad Model (FKP) XiR C2660
    Mulai

    Rp4.099.900

    Motorola Handy Talky (HT) Full Keypad Model (FKP) XiR C2660
    Deskripsi:
    Simple and affordable, the XiR P3688 portable two-way analog/digital radio connects your workforce efficiently—and has the flexibility to grow with your business. By combining the best of two-way radio functionality with the latest analog and digital technology, the XiR P3688 is perfect for the everyday user who wants to stay connected. Fully compatible with the MOTOTRBO family of radios, the XiR P3688 has superior audio quality, outstanding coverage, long-lasting battery life and more.Whatever your needs, the XiR P3688 provides a simple, reliable, cost-effective communication solution to help work crews connect, coordinate and collaborate to get the job done right. Improve the efficiency of your operation with easy-to-use voice communication that’s right for you.
    atribut:
    • Dimensions (mm): NimH 1400mAh (120.0x55.0x37.5), Li-Ion 1700mAh (120.0x55.0x36.0), High Cap Li-Ion 2250mAh (120.0x55.0x41.7)
    • Analog Sensitivity (12 dB SINAD) (uV): 0.3 / 0.22 (typical)
    • Audio Distortion @Rated Audio (%): 5 (3% typical)
    • Audio Response: TIA603D
    • Channel Spacing (kHz): 12.5 / 25
    • Conducted Spurious Emissions (TIA603D) (dBm): -57
    • Digital Sensitivity (5% BER): 0.25 / 0.19 (typical)
    • Frequency Stability (-30°C, +60°C, +25°C Reference) (ppm): ± 0.5
    • Hum and Noise: -40 dB @ 12.5 kHz / -45 dB @ 25 kHz
    • Intermodulation (TIA603D) (dB): 70
    • Low Power (W): 1
    • Power Supply (V): 7.5 (Nominal)
    • Rated Audio (W): 0.5 (Internal)
    • Spurious Rejection (TIA603D) (dB): 70
  8. Alinco Handy Talky
    Mulai

    Rp1.399.900

    Alinco Handy Talky
    Deskripsi:
    Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
  9. Motorola Handy Talky (HT) Full Keypad (FKP) Model XiR P8668I
    Mulai

    Rp10.999.900

    Motorola Handy Talky (HT) Full Keypad (FKP) Model XiR P8668I
    Deskripsi:
    Simple and affordable, the XiR P3688 portable two-way analog/digital radio connects your workforce efficiently—and has the flexibility to grow with your business. By combining the best of two-way radio functionality with the latest analog and digital technology, the XiR P3688 is perfect for the everyday user who wants to stay connected. Fully compatible with the MOTOTRBO family of radios, the XiR P3688 has superior audio quality, outstanding coverage, long-lasting battery life and more.Whatever your needs, the XiR P3688 provides a simple, reliable, cost-effective communication solution to help work crews connect, coordinate and collaborate to get the job done right. Improve the efficiency of your operation with easy-to-use voice communication that’s right for you.
    atribut:
    • Dimensions (mm): 130x55x41 (Radio + Standard 2450mAh Battery); 130 x 55 x 36 (Radio + Slim 2100mAh Battery); 130x55x41 (Radio + High Cap 3000mAh Battery)
    • Caller ID: Yes
    • Channel Capacity: 1000
    • Channel Spacing (kHz): 12.5, 25
    • Digital Technology: Yes
    • Display: Full, Color, Day and night mode
    • Emergency Button: Yes
    • Low Output Power (W): 1
    • Power Supply (V): 7.5 (Nominal)
    • Repeater Capable: Yes
  10. Icom Handy Talky
    Mulai

    Rp2.299.900

  11. Uniden Police Scanner
    Mulai

    Rp4.399.900

    Uniden Police Scanner
    Deskripsi:
    Handheld police scanners are lightweight and portable for on-the-go monitoring of communications in applications that don't require the longer reception range of desktop scanners.
    atribut:
    • UNSPSC: 43191510
    • Display Qty: 1
    • Display Sell UOM: EA
    • Radio Transmission: Analog
    • Trunking System: No
  12. Fuji Electric Braking Unit
    Mulai

    Rp13.999.900

    Fuji Electric Braking Unit
    atribut:
    • Duty Cycle (%ED): 10
    • Maximum Braking Torque (%): 100
    • Phase: 3
    • Frequency (Hz): 50/60
  13. SMEcom Handy Talky (HT)
    Mulai

    Rp949.900

    SMEcom Handy Talky (HT)
    atribut:
    • Dimensions (mm): 120x55x35.5
  14. Yaesu Handy Talky
    Mulai

    Rp1.299.900

    Yaesu Handy Talky
    Deskripsi:
    The FT-25R is a very compact, ruggedly constructed Handheld VHF with three selectable power settings 5W / 2.5W / 0.5W allowing each user to select the power they need. The big front speaker provides a full 1 watt of crisp, clear audio quality. The unit comes supplied with a 1950mAh Li-ion battery pack capable of over 9 hours of operation, with an optional higher capacity 2500mAh Li-ion battery for over 11.5 hours of operating time. A 3.5 hour rapid charger comes standard, making the transceiver ready to operate at any time. Our newly designed large white LED displays are vibrant and highly visible. Four Quick Recall Keys (QRK) are user programmable to instantly recall favorite channels with just the push of a button. VOX operation is available with the optional Earpiece Microphone SSM-512B. Other useful features included: versatile scanning capabilities such as Programmable VFO Scan, Memory Scan, Priority Channel Scan, and Weather Alert Scan, WX Channels with "Severe Weather" Alert, PC Programming, Transceiver-to-Transceiver Cloning, FM Broadcast Receiver, Automatic Range Transponder System (ARTS), CTCSS/ DCS Operation, Busy Channel Lockout (BLCO), Automatic Power Off feature, and Transmitter Time Out Timer (TOT).
  15. Icom RIG
    Mulai

    Rp2.899.900

  16. Motorola MOTOTRBO ION Smart Radio (HT)
    Mulai

    Rp65.999.900

    Motorola MOTOTRBO ION Smart Radio (HT)
    Deskripsi:
    The MOTOTRBO Ion smart radio is the first business-ready communication device with all-on voice and broadband data capabilities. It brings together renowned PTT performance, an open app ecosystem on the Android platform, and access to Motorola Solutions' unified technology ecosystem-from video security and analytics solutions, to best-in-class network security, to powerful new software and technology services like smart virtual assistants. With MOTOTRBO Ion, teams stay connected across networks and devices. Business-critical data and workflows are unified and simplified. And the capabilities your workforce needs to be at their best are always on.
    atribut:
    • Band: UHF
    • RF Output Power (W): 4 (high); 1 (low)
    • Battery Capacity (mAh): Standard 2820; Standard HazLoc 2900; High Capacity HazLoc 4400
    • Channel Spacing (kHz): 12.5, 25
    • Channel Capacity: 1000
    • Adjacent Channel Power (dB): 60 (12.5kHz channel), 70 (25kHz channel)
    • Audio Output (W): 1 @ 1% distortion, Max. 3
    • Bluetooth Range (m): 10 (Class 1.5)
    • Bluetooth Version: 5.0 + LE +BR/EDR
    • Conducted Radiated Emissions (dBm): -36 <1GHz; -30>1Ghz
    • Conducted Spurious Emissions (dBm): -57
    • Dimensions (mm): 143x70x29 (radio + standard battery); 143x70x38 (radio + standard Hazloc battery); 143x70x41 (radio + High Capacity battery)
    • Dust and Water Intrusion: IP68 (IEC 60529)
    • Frequency Range (MHz): 400-527
    • Frequency Stability (ppm): ±0.5
    • Operating System: Android 10
    • Operating Temperature (°C): -20 to +60
    • Power Supply (V): 7.5
    • Storage Temperature (°C): -40 to +85
    • Wi-Fi Standards Supported: 802.11b, 802.11g, 802.11n, 802.11ac
  17. Icom Marine Two-Way Radio
    Mulai

    Rp11.999.900

    Icom Marine Two-Way Radio
    Deskripsi:
    Vehicle-mount and desktop marine radios attach to or sit on surfaces to serve as communication stations in applications that require more output power and range than handheld radios.
    atribut:
    • UNSPSC: 43191510
    • Band Type: VHF
    • Channel Scan: Yes
    • Digital Radio Technology: DSC
    • Display Qty: 1
    • Display Sell UOM: EA
    • Display Type: Alphanumeric
    • Encryption Capable: No
    • FCC License Required: Yes
    • Frequency Range (MHz): 156.05-163.275
    • IP Rating: IPX7
    • Maximum Operating Temperature (°F): 140
    • Minimum Operating Temperature (°F): -4
    • Navigation Aids: GPS
    • Number of Marine Channels: 88
    • Output Power (W): 25
    • Radio Application: Marine
    • Radio Transmission: Analog and Digital
    • Radio Type: Vehicle-Mounted
    • Repeater Capable: Yes
    • Standards: FCC Part 80
    • Voltage (V): 14 DC
    • Waterproof: Yes
Daftar Harga cb radio Terbaru March 2026
Uniden CB Two-Way RadioRp2.299.900
Baofeng Handy Talky BF SeriesRp309.900
Alinco Radio RigRp2.999.900
Icom SSBRp21.999.900
Motorola Handy Talky (HT) CP1300Rp2.799.900
Motorola Radio Rig (HT) XiR M3688Rp4.999.900
Motorola Handy Talky (HT) Full Keypad Model (FKP) XiR C2660Rp4.099.900
Alinco Handy TalkyRp1.399.900
Motorola Handy Talky (HT) Full Keypad (FKP) Model XiR P8668IRp10.999.900
Icom Handy TalkyRp2.299.900

Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)

Halaman Terkait