Beli casters heavy duty di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HAMMER CASTER Low Profile Heavy Duty Caster
    Mulai

    Rp659.900

    HAMMER CASTER Low Profile Heavy Duty Caster
    atribut:
    • Allowable Load (daN): 300
    • Allowable Weight (kgf): 306
    • Mounting Hole Diameter P (mm): 8.8
    • Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Black Zinc Plated Finishing, Wheel: Aluminium Wheels, Thermoset Urethane
    • Mounting Pitch X x Y (mm): 63x63
    • Wheel Width (mm): 40
  2. TRUSCO Swivel Caster, Urethane-Wheel (Roda Kastor)
    75%
    Mulai

    Rp249.900

    TRUSCO Swivel Caster, Urethane-Wheel (Roda Kastor)
    Deskripsi:
    Steel wheels are shaped like a star with distinctive design characteristics.
    atribut:
    • Material (Wheel): Steel Wheel Urethane
    • Body Material: Steel
  3. HAMMER CASTER 500 BPR Fixed Load for Heavy Load (Imono Wheel Rubber Wound Wheel)
    Mulai

    Rp1.099.900

    HAMMER CASTER 500 BPR Fixed Load for Heavy Load (Imono Wheel Rubber Wound Wheel)
    atribut:
    • Shape: Fixed car
    • Load Classification: Heavy load
    • Wheel Width: 50mm
    • Finishing (Metal Compatibletings): Unichrome plating
    • Caster Type: Heavy duty plate type fixed car casters
    • Material (Wheel): Imono wheel rubber wound wheel (with radial ball bearing)
    • Mounting Hole Diameter P: 13mm
    • Stopper: None
    • Wheel Type: Single wheel
  4. HAMMER CASTER Silent Caster (with Wheel Cover)
    Mulai

    Rp159.900

    HAMMER CASTER Silent Caster (with Wheel Cover)
    atribut:
    • Mounting Hole Diameter P (mm): 8.8
    • Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Trivalent Chrome Plated Finishing, Wheel: Nylon Wheel, Rubber
    • Wheel Width (mm): 27
  5. Jason Hole Saw Set
    Mulai

    Rp87.900

    Jason Hole Saw Set
    Deskripsi:
    Set Contents :- 8 pcs hole saw (19 - 64mm)- 3/4inch(19mm), 7/8inch(22mm)- 1inch(25mm), 1 1/8inch(29mm)- 1 1/2inch(38mm), 1 3/4(44mm), 2inch(51mm)- 2 1/2inch(64mm)- 2 pcs Arbors: 3/8inch Hex- 1 pc Hex Key: Wrench 4mm
  6. SISIKU Swivel Caster Urethane Wheels, B
    Mulai

    Rp649.900

    SISIKU Swivel Caster Urethane Wheels, B
    Deskripsi:
    Usage:Various types of truck transport General industrial equipment
    atribut:
    • Specification: For middle weight loading
    • Shape: Universal car
    • Brake: Not available
    • Material (Wheel): Urethane (UR)
    • Mounting Height (mm): 144
    • Rim Width (mm): 35
    • Model : Universal car
    • Shaft Diameter (mm): 12
    • Wheel Diameter (mm): 100
  7. MK Heavy-Duty Caster with Frames C-1150
    Mulai

    Rp1.799.900

    MK Heavy-Duty Caster with Frames C-1150
    Deskripsi:
    -Ductile cast iron, higher strength than ordinary cast iron is used for the wheels. -For trolley wheels.
    atribut:
    • Frame Materials: Steel
    • Frame Surface Treatment: Trivalent Chrome Plated Finishing
    • Wheel Materials: Ductile Caste Iron (FCD-450)
  8. MK Heavy-Duty Caster C-2450 Malcon (Wheels for Flat Steel Rail)
    Mulai

    Rp509.900

    MK Heavy-Duty Caster C-2450 Malcon (Wheels for Flat Steel Rail)
    Deskripsi:
    -For flat bars.
    atribut:
    • Wheel Materials: Ductile Caste Iron (FCD-450)
    • Purpose of Use: For flat bars.
  9. HAMMER CASTER 415 MA, Universal Vehicle (Rubber (B Entry)) with Total Lock
    Mulai

    Rp449.900

    HAMMER CASTER 415 MA, Universal Vehicle (Rubber (B Entry)) with Total Lock
    atribut:
    • Shape: Vehicle T
    • Wheel Width: 32mm
    • Finishing (Metal Compatibletings): Unichrome plating
    • Hexagon Opposite Side: 23mm
    • Caster Type: Swivel type screw caster
    • Material (Wheel): Nylon Wheel Rubber Wound Wheel (with Radial Ball Bearing)
    • Model : 415MA Flexible Car
    • Stopper: With total lock
    • Wheel Type: Single wheel
  10. HAMMER CASTER Fleet (Imono)
    Mulai

    Rp189.900

    HAMMER CASTER Fleet (Imono)
    atribut:
    • Shape: Universal vehicle
    • Material (Wheel): Immobilized wheels
    • Mounting Method: Flat turning
    • Caster Type: Plate type freewheel caster
    • Model : 420 S universal vehicle
    • Stopper: None
    • Wheel Type: Single wheel
  11. SHEPHERD CASTER Caster
    Mulai

    Rp129.900

    SHEPHERD CASTER Caster
    atribut:
    • UNSPSC: 31162701
  12. Shenpai Caster Wheel 35A 500kg (8inch)
    Mulai

    Rp1.799.900

    Shenpai Caster Wheel 35A 500kg (8inch)
    atribut:
    • Bearing Type: Ball bearing
    • Material: PU
    • Diameter: 8inch
    • Capacity Per Castor: 500kg
  13. HAMMER CASTER 500 BPS Heavy Duty Freight Vehicle (Urethane Wheel)
    Mulai

    Rp1.599.900

    HAMMER CASTER 500 BPS Heavy Duty Freight Vehicle (Urethane Wheel)
    atribut:
    • Shape: Universal vehicle
    • Load Classification: Heavy load
    • Wheel Width: 50mm
    • Finishing (Metal Compatibletings): Unichrome plating
    • Mounting Seat A x B: 114x102mm
    • Caster Type: Heavy load plate type freewheel caster
    • Mounting Dimensions X x Y: 88x64mm
    • Mounting Hole Diameter P: 13mm
    • Stopper: None
    • Wheel Type: Single wheel
    • Wheels: Imono wheel thermoset urethane wound wheel radial ball bearing into
  14. Yuei Caster Nylon Caster
    Mulai

    Rp689.900

    Yuei Caster Nylon Caster
    Deskripsi:
    -A standard type large size caster using all-stainless-steel fittings excellent in water resistance and corrosion resistance.-Optimum for wet area where foods and chemicals are handled and places where rust is disliked.-Plate Type.-Fixed Type
  15. HAMMER CASTER 415G, with Universal Vehicle Stopper (Imono Integral Wheel)
    Mulai

    Rp139.900

    HAMMER CASTER 415G, with Universal Vehicle Stopper (Imono Integral Wheel)
    atribut:
    • Shape: FLEXIBLE S
    • Material (Wheel): Immobilized wheels
    • Mounting Method: Flat turning
    • Caster Type: Plate type freewheel caster
    • Finishing (Metal Compatibletings): Trivalent chromium conversion treatment
    • Model : 415 G universal vehicle
    • Stopper: With rotation stopper
    • Wheel Type: Single wheel
  16. HAMMER CASTER Wheels (Nylon Wheel, Rubber Car) 425E-RN
    Mulai

    Rp89.900

    HAMMER CASTER Wheels (Nylon Wheel, Rubber Car) 425E-RN
    atribut:
    • Material (Wheel): Nylon Wheel Rubber Wound Wheel
    • Boss Width h: 30mm
    • Hole Diameter d: ø 8.2mm
    • Wheel Width W: 27mm
    • Conformity Number: E, ER, EA, EK, EU, EX, EN, 420K, 220E
  17. 3M Isolasi Bolak Balik Super Strong Premier Gold Super Versatile untuk Permukaan Kasar (Double Tape)
    Mulai

    Rp109.900

    3M Isolasi Bolak Balik Super Strong Premier Gold Super Versatile untuk Permukaan Kasar (Double Tape)
    Deskripsi:
    - JIS standard - A cutter is required for cutting
    atribut:
    • Adhesive Strength (N/mm): 30/10
    • Operating Temperature Range (°C): -20 ~ 80
    • Color: Gray
    • Thickness (mm): 1.1
    • Adhesive: Special acrylic
    • Base Material: Acrylic high soft foam
  18. MK Heavy-Duty Caster C-2500 Malcon (Wheels Without The Groove)
    Mulai

    Rp539.900

    MK Heavy-Duty Caster C-2500 Malcon (Wheels Without The Groove)
    Deskripsi:
    -For floor use.
    atribut:
    • Wheel Materials: Ductile Caste Iron (FCD-450)
    • Purpose of Use: For floor use.
Daftar Harga casters heavy duty Terbaru March 2026
HAMMER CASTER Low Profile Heavy Duty CasterRp659.900
TRUSCO Swivel Caster, Urethane-Wheel (Roda Kastor)Rp249.900
HAMMER CASTER 500 BPR Fixed Load for Heavy Load (Imono Wheel Rubber Wound Wheel)Rp1.099.900
HAMMER CASTER Silent Caster (with Wheel Cover)Rp159.900
Jason Hole Saw SetRp87.900
SISIKU Swivel Caster Urethane Wheels, BRp649.900
MK Heavy-Duty Caster with Frames C-1150Rp1.799.900
MK Heavy-Duty Caster C-2450 Malcon (Wheels for Flat Steel Rail)Rp509.900
HAMMER CASTER 415 MA, Universal Vehicle (Rubber (B Entry)) with Total LockRp449.900
HAMMER CASTER Fleet (Imono)Rp189.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)