York Grinding Wheel T42 (Batu Gerinda Poles)

Sebelum PPN:
Rp46.900 - Rp129.900
Spesifikasi
Grade DesignationA30S
Abrasive MaterialAluminium Oxide
Bore22
Bond TypeResinoid Bonded (B)
Thickness3mm
Grain Size30-Medium/Coarse
Cutting Application- For general Purpose Cutting - Steel Cable - Steel Profiles - Tank Construction & Fabrication - Welding & Fabrication
Optimum angle for use90°

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These cutting discs offer an optimised performance to price ratio for all industrial applications. They can be used across a broad range of industries including Automotive, Foundry, Fabrication, Aerospace and Construction. For metal cutting. Sharp Aluminium Oxide grains. Longer life and higher material removal rates.
- For use with all appropriate handheld angle grinders.
- These metal cutting discs must never be used for grinding and must always be presented to the work piece at an angle of 90°
Warning
Alternative Product Code KEN2303080K

Ulasan Produk

Tidak ada ulasan