Beli caster v groove di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MK Heavy-Duty V-Grooved Caster with Frames C-2350 MalconDeskripsi:-Ductile cast iron, higher strength than ordinary cast iron is used for the wheels. -For flat bars.atribut:
- Frame Materials: Steel
- Frame Surface Treatment: Chrome Plating Finish
- Wheel Materials: Ductile Caste Iron (FCD-450)
- MK Heavy-Duty Caster with Frame Stainless S-3750 MALCON (Roda Rel Pintu Geser)Deskripsi:-Direct vent dust-proof type bearing(SUS440C)is used.-Since a rubber seal is used, it is excellent in water resistance, etc. -For floor use.atribut:
- Frame Materials: Stainless Steel (SUS304)
- Purpose of Use: For floor use.
- Wheel Materials: Stainless Steel (SUS303)
- MK Heavy-Duty Caster with Frames C-2400 MalconDeskripsi:-Ductile cast iron, higher strength than ordinary cast iron is used for the wheels. -For floor use.atribut:
- Frame Materials: Steel
- Frame Surface Treatment: Chrome Plating Finish
- Wheel Materials: Ductile Caste Iron (FCD-450)
- MK Door Stopper Rubber SafeDeskripsi:-Since it is unnoticeable with white rubber, it is easy to use.-Washeratribut:
- Color: White
- Material: Styrene-based elastomer
- Accessories: Washer
- MK (Maruki Hardware) Unladed Weight Car C-1100 Series V TypeDeskripsi:Usage:For angled or flat bars.atribut:
- Material: Wheels:Ductile cast iron (FCD-450)
- Wheel Diameter D (mm): 120
- Wheel Width B (mm): 28
- Hub Width B1 (mm): 31.5
- Hole Diameter F (mm): 16
- Compatible Model: C-1000-120
- Purpose of Use: For angle, for flat bar.
- OMRON Small Power Relay MK-S DC125VDeskripsi:Renewal of MK (Super MK) . The built-in mechanical indicator allows you to check the contact operating status. All materials used comply with the RoHS directive. Acquired UL and IEC (TUV certified) standards.atribut:
- Rated Voltage (V): DC125
- Type: Power relay
- MK Heavy-Duty Caster with Frames C-1000 (Roda)atribut:
- Material: Frame:Steel, Frame surface treatment:Trivalent chromate plating, Wheels:Ductile cast iron (FCD-450)
- MK Heavy-Duty Caster C-1200 (Wheel for Track Rail) (Roda Pintu Geser)Deskripsi:-For trolley wheels.atribut:
- Wheel Materials: Ductile Caste Iron (FCD-450)
- OMRON General Purpose Relays, Standard type (MY4)Deskripsi:General Purpose Relays, Standard type, Plug-in terminal, 4 Poles, Coil Ratings 200 VAC / 200 VAC
- MK Heavy-Duty CastersDeskripsi:-It can be used for a wide range of uses such as a gate roller, a heavy weight car, etc. -For a gate roller for a opening door in factories, schools, etc.atribut:
- Wheel Width: 20mm
- Frame Materials: Steel
- Mounting Hole Diameter P: 8.2mm
- Mounting Pitch X: 25mm
- Mounting Plate A x B: 45x32mm
- Wheel Materials: Ductile caste iron
- MK Heavy-Duty Caster C-2700 (Wheel for Angle Steel Rail) MalconDeskripsi:-For floor use.atribut:
- Wheel Materials: Ductile Caste Iron (FCD-450)
- OMRON General Purpose Relays, Built-in LED Indicator And Diode TypeDeskripsi:General Purpose Relays, Built-in LED indicator and diode type, Plug-in terminal, 4 Poles, Coil Ratings 24 VDCatribut:
- Item Code: MY4 5526B
- Coil Voltage (V): 24
- Contact Material: Ag
- Features: Diode, LED
- Mounting Method: With plug-in socket
- Operation voltage: DC
- Poles: 4
- Rated Carry Current (A): 6
- Terminal: Plug-in
- Transparent Case: Yes
- Usage: General purpose
- With Mechanical Indicator: Yes
- Fingerspot Kunci Pintu HotelDeskripsi:Mesin akses kontrol berbentuk handle pintu yang digunakan untuk mengatur penggunaan pintu ruangan serta dibuat dari bahan logam yang kuat untuk digunakan dalam jangka waktu yang lama. Tidak hanya dapat dibuka dengan menggunakan kartu mifare, mesin ini juga dapat dibuka dengan menggunakan kunci manual saat dalam keadaan darurat. Mesin ini juga akan menyalakan alarm untuk memberitahukan bahwa voltase baterai mesin lemah. Mesin ini juga dilengkapi dengan software Hotel Locking System yang dapat dihubungkan dengan database SQL server atau Ms. Access untuk alternatif penyimpanan data lebih fleksibel. Software ini dapat Anda gunakan untuk mengatur penggunaan pintu gedung, lantai, kamar, dan berbagai aktivitas penggunaan lock. Dengan begitu, hak akses penggunaan ruangan akan dapat terpantau lebih optimal. Software Hotel Locking System juga memberikan berbagai fitur tambahan, seperti fitur pengaturan lock Family Room dan Free Area. Family Room memudahkan orang tua mengakses dan membuka kamar anak dengan satu kartu, sedangkan Free Area memudahkan tamu untuk dapat mengakses ruangan tanpa harus membuat kartu tambahan. Selain itu, software ini juga dapat merekap kegiatan check in, check out, ganti kamar, dan penambahan durasi menginap sehingga Anda tidak perlu merekap data akses ruangan secara manual. Mesin ini juga mendukung berbagai special card untuk penggunaan khusus seperti Master Card, Emergency Card, Guest Stop Card, Lost Card, dan lain-lain. Master Card adalah kartu yang dapat digunakan untuk membuka semua ruangan tanpa ada batasan. Emergency Card adalah kartu yang digunakan saat terjadi keadaan darurat. Guest Stop Card adalah kartu yang digunakan untuk kartu tamu yang hilang.atribut:
- Material: Stainless Steel
- Card Type: S50/S70 Mifare 13.56MHz
- Identification Type: Card
- Operating Humidity (%): 20-80
- Operating Temperature (°С): -10 to 45
- Power Supply (V): 4x 1.5 AA Alkaline Battery
- Schneider Electric Vivace 1 Gang Saklar Ganda dengan Lampu Indikator Neonatribut:
- Number of Gang: 1 Gang
- Electric Current (A): 20
- King Jim Map Ordner D Ring File Economy (Binder)atribut:
- Size: A4
- SANKO Container Box Plastic San Bucket No1N (Kontainer)atribut:
- Material: Polypropylene (PP)
- Capacity (L): 0.8
- Dimensions (mm): 155x117x80
- Inner Dimensions (mm): 121x81x71
Daftar Harga caster v groove Terbaru October 2026
| MK Heavy-Duty V-Grooved Caster with Frames C-2350 Malcon | Rp229.900 |
| MK Heavy-Duty Caster with Frame Stainless S-3750 MALCON (Roda Rel Pintu Geser) | Rp2.999.900 |
| MK Heavy-Duty Caster with Frames C-2400 Malcon | Rp239.900 |
| MK Terminal & Sleeves | Rp50.900 |
| MK Door Stopper Rubber Safe | Rp9.900 |
| MK (Maruki Hardware) Unladed Weight Car C-1100 Series V Type | Rp829.900 |
| OMRON Small Power Relay MK-S DC125V | Rp469.900 |
| MK Heavy-Duty Caster with Frames C-1000 (Roda) | Rp249.900 |
| MK Heavy-Duty Caster C-1200 (Wheel for Track Rail) (Roda Pintu Geser) | Rp699.900 |
| OMRON General Purpose Relays, Standard type (MY4) | Rp67.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/qlP102972957-6.jpg)



%20Unladed%20Weight%20Car%20C-1100%20Series%20V%20Type/P102029114-1.jpg)

/P102029169-1.jpg)
%20(Roda%20Pintu%20Geser)/P102616802-2.jpg)
/P102127117-1.jpg)

%20Malcon/P102616857-2.jpg)
/P101002856-1.jpg)



/P101002904-1.jpg)
/P102035870-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)