Beli caster heavy load di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yuei Caster Low Profile Heavy Duty CasterDeskripsi:-A small size low floor type heavy duty caster designed for heavy weight objects such as large scale machinery and equipment. -Plate Type-With bearing-Low Floor Type-Flexible Typeatribut:
- Metal Fitting Materials: Steel
- Metal Fitting Surface Treatment: Trivalent Unichrome Plated
- HAMMER CASTER 500 BPS Heavy Duty Freight Vehicle (Urethane Wheel)atribut:
- Shape: Universal vehicle
- Load Classification: Heavy load
- Wheel Width: 50mm
- Finishing (Metal Compatibletings): Unichrome plating
- Mounting Seat A x B: 114x102mm
- Caster Type: Heavy load plate type freewheel caster
- Mounting Dimensions X x Y: 88x64mm
- Mounting Hole Diameter P: 13mm
- Stopper: None
- Wheel Type: Single wheel
- Wheels: Imono wheel thermoset urethane wound wheel radial ball bearing into
- suehiro Revo Caster (for Heavy Loads) Fixed CarDeskripsi:The load capacity is 4-5 times that of castings. The load distribution is good, and there is little looseness or looseness, so you can run quietly and withstand impacts. There is no risk of damage or failure, and running costs are low. The turning is smooth and the transporter is easy to operate. For heavy loads, it has very low starting and running resistance and moves very lightly. For handcartatribut:
- Material: Aluminium wheel heavy load urethane wheel (with ball bearing)
- Hub Thickness B (mm): 63
- Caster Type: Plate type fixed car caster
- Mounting base T1 x T2 (mm): 150x90
- Mounting hole diameter d2 (mm): 14
- Mounting height H1 (mm): 252
- Lock: None
- Mounting Hole Spacing, P1 x P2 (mm): 120x60
- Wheel Type: Single wheel
- Hardware: Steel plate heavy-duty mounting bracket
- Load Rank: Heavy load
- Wheel Width (mm): 44
- Allowable Load (kg): 1000
- Shape: Fixed caster
- Reference/Former Model: ATF 200
- Wheel Diameter D (mm): 200
- HAMMER CASTER Low Profile Heavy Duty Casteratribut:
- Allowable Load (daN): 300
- Allowable Weight (kgf): 306
- Mounting Hole Diameter P (mm): 8.8
- Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Black Zinc Plated Finishing, Wheel: Aluminium Wheels, Thermoset Urethane
- Mounting Pitch X x Y (mm): 63x63
- Wheel Width (mm): 40
- HAMMER CASTER Caster Polyurethane Swivel / Roda Hidup (Roda PU)Deskripsi:Caster Polyurethane Swivel / Roda Hidup dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.atribut:
- Neck Type: rotate
- ALDO Roda PU Heavy Dutyatribut:
- Plate Thickness (mm): 5
- Plate Size (mm): 114x100
- Hole size (mm): 85x72
- RHJ-TW Roda Polyurethane (PU) 03 PURatribut:
- Spacing Hole (mm): 9
- Hole Size (mm) X x Y: 80x45; 70x45
- HAMMER CASTER Roda Kastor Heavy Dutyatribut:
- Neck Type: rotate
- HAMMER CASTER Heavy Duty Caster Nylon Swivel / Roda Hidup (Roda Nilon)atribut:
- Load Capacity (kg): 300
- Neck Type: rotate
- rubber type: 542S
- Nichia Welding Electrode Hard Surfacing (TIG) (Kawat Las Hard Surfacing)Deskripsi:Base Metal, Application : SKD-11, PD613,HPM31, SLD, STD-11, XW-10, XW-41, etc.
- suehiro Revo Caster (for Heavy Loads) Free WheelDeskripsi:The load capacity is 4-5 times that of castings. The load distribution is good, and there is little looseness or looseness, so you can run quietly and withstand impacts. There are few breakage, failures, and running costs are low. The turning is smooth and the transporter is easy to operate. For heavy loads, it has very low starting and running resistance and moves very lightly. This product uses an aluminum core and has high corrosion resistance. For handcartatribut:
- Material: Aluminium wheel heavy load urethane wheel (with ball bearing)
- Hub Thickness B (mm): 63
- Caster Type: Plate type swivel caster
- Mounting base T1 x T2 (mm): 150x110
- Mounting hole diameter d2 (mm): 13
- Mounting height H1 (mm): 252
- Lock: None
- Swivel Offset E (mm): 55
- Mounting Hole Spacing, P1 x P2 (mm): 121x59
- Wheel Type: Single wheel
- Hardware: Free metal fittings for forged heavy loads
- Stopper: None
- Load Rank: Heavy load
- Material (Wheel): Urethane (with bearing)
- Wheel Width (mm): 44
- Shape: Swivel caster
- Wheel Diameter (mm): 200
- Wheel Diameter D (mm): 200
- ALDO Roda PU Heavy Duty Pakai Rematribut:
- Plate Thickness (mm): 5
- Plate Size (mm): 114x100
- Hole size (mm): 85x72
- HAMMER CASTER Caster Polyurethane With Brake / Rematribut:
- Neck Type: rotate
- CHIYODA TSUSHO Polyurethane Touch Tube TE Touch TubeDeskripsi:-Excellent in oil resistance and water resistance.-Excellent in flexibility, small bending radius can be taken.-Has an excellent outer diameter precision and roundness.-Size and color variations are abundant.-Because cut marks are displayed at 1m interval
- HAMMER CASTER Caster Polyurethane Rigid / Roda Mati (Roda PU)Deskripsi:Caster Polyurethane Rigid / Roda Mati dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.atribut:
- Neck Type: off
- CHIYODA Polyurethane L-flex Air Tube-Designed to Prevent Fire Accidentatribut:
- Color: Black
- Finishing Material: Polyurethane Polyolefin
- HAMMER CASTER Nylon Caster (420G Series) (Roda Nylon)atribut:
- Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Trivalent Chrome Plated Finishing, Wheel: Nylon
- Yuei Caster Low Profile Heavy-Duty CasterDeskripsi:-Low-floor type heavy duty caster designed for heavy weight object such as large scale machinery and equipment. -Plate Type-With bearing-Low Floor Type-Flexible Typeatribut:
- Metal Fitting Materials: Steel
- Metal Fitting Surface Treatment: Trivalent Unichrome Plated
- Wheel Materials: Phenol Resin
Daftar Harga caster heavy load Terbaru March 2026
| Yuei Caster Low Profile Heavy Duty Caster | Rp239.900 |
| HAMMER CASTER 500 BPS Heavy Duty Freight Vehicle (Urethane Wheel) | Rp1.599.900 |
| suehiro Revo Caster (for Heavy Loads) Fixed Car | Rp3.899.900 |
| Nichia Welding Electrode Cast Iron | Rp1.999.900 |
| HAMMER CASTER Low Profile Heavy Duty Caster | Rp659.900 |
| HAMMER CASTER Caster Polyurethane Swivel / Roda Hidup (Roda PU) | Rp80.900 |
| ALDO Roda PU Heavy Duty | Rp159.900 |
| RHJ-TW Roda Polyurethane (PU) 03 PUR | Rp38.900 |
| HAMMER CASTER Roda Kastor Heavy Duty | Rp779.900 |
| HAMMER CASTER Heavy Duty Caster Nylon Swivel / Roda Hidup (Roda Nilon) | Rp519.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/P102885305-1.jpg)
%20Fixed%20Car/6lP106584237-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Cetakan/Nichia%20Welding%20Electrode%20Cast%20Iron/7zP103236287-6.jpg)

/P102083307-1.jpg)

%2003%20PUR/65P105874221-1.jpg)

/cjP102083451-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Hardfacing/Nichia%20Welding%20Electrode%20Hard%20Surfacing%20(TIG)%20(Kawat%20Las%20Hard%20Surfacing)/5pP103236205-9.jpg)
%20Free%20Wheel/73P106584255-1.jpg)



/P102083314-2.jpg)

%20(Roda%20Nylon)/09P105416009-1.jpg)