suehiro Revo Caster (for Heavy Loads) Fixed Car

Sebelum PPN:
Rp1.399.900
Spesifikasi
MaterialAluminium wheel heavy load urethane wheel (with ball bearing)
Hub Thickness B (mm)63
Caster TypePlate type fixed car caster
Mounting base T1 x T2 (mm)150x90
Mounting hole diameter d2 (mm)14
Mounting height H1 (mm)252
LockNone
Mounting Hole Spacing, P1 x P2 (mm)120x60
Wheel TypeSingle wheel
HardwareSteel plate heavy-duty mounting bracket
Load RankHeavy load
Wheel Width (mm)44
Allowable Load (kg)1000
ShapeFixed caster
Reference/Former ModelATF 200
Wheel Diameter D (mm)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The load capacity is 4-5 times that of castings.


The load distribution is good, and there is little looseness or looseness, so you can run quietly and withstand impacts.


There is no risk of damage or failure, and running costs are low.


The turning is smooth and the transporter is easy to operate.


For heavy loads, it has very low starting and running resistance and moves very lightly.


For handcart
Feature
Since the slide bearing structure has no center shaft, there is little looseness or looseness and turning is smooth.

Forged special steel that is strong against impact is used for the base plate.

A grease nipple is attached to the swivel part.

Ulasan Produk

Tidak ada ulasan