HAMMER CASTER Caster Heavy Duty Low Profile (Kastor Beban Berat)

Sebelum PPN:
Rp329.900 - Rp1.199.900
Spesifikasi
Allowable Load (daN)300
Allowable Weight (kgf)306
Mounting Hole Diameter P (mm)8.8
Finishing MaterialMetal Fitting: Steel, Metal Fitting Surface Treatment: Black Zinc Plated Finishing, Wheel: Aluminium Wheels, Thermoset Urethane
Mounting Pitch X x Y (mm)63x63
Wheel Width (mm)40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Compact design, low installation height, small compared to conventional casters, can withstand heavy loads sufficiently.
- Aluminum wheels are used for the wheels, weight is reduced.

Ulasan Produk

Tidak ada ulasan