Beli case laptop di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Pelican Hard Back Netbook Caseatribut:
- Color: Black
- Outer Dimension WxDxH: 314x248x54mm
- Effective Inner Dimension WxDxH: 282x201x41mm
- Joyko Tas LaptopDeskripsi:Tas Laptop Jinjing Laptop Case Joyko LTC-101 14-15 inchatribut:
- Laptop Size (inch): 14-15
- Front Pocket Storage: 2
- Material: Waterproof and Shockproof
- UGREEN Laptop CaseDeskripsi:Tas Laptop UGREEN Sleeve Case LP437 Merupakan tas laptop yang akan melindungi dari debu, benturan dan goresan saat dibawa kemanapun.atribut:
- Color: Gray
- Apica NotebookDeskripsi:Notebook A5 bisa digunakan untuk sekolah, kuliah dan perkantoran. Ukuran A5 50lembar dengan 24 lubang 7mm.atribut:
- Size: A5
- Number of Sheets: 50
- GOSAVE Respirator DoubleDeskripsi:- Double Catridge- Effectively protect abestos when spraying fumes, painting, dusting, etc- Simple light weight protection- Made of medical level PVC conforms to light weight, comfortable to use.- High filtration efficiency and lower respiratory resistance.- Replaceable cartridge filters
- KRISBOW Cartridge Filter Maskeratribut:
- Color: Yellow
- Material: Carton Filter
- Size of Cartridge (mm): 70x30
- Type: Cartridge
- UGREEN Sleeve Case Laptop iPad 15.4inchDeskripsi:UGREEN Sleeve Case Storage Bag 13 Inches merupakan tas laptop dari ugreen yang mampu melindungi laptop kita dari debu hingga goresan. Berukuran 32.5cm x 23.5cmatribut:
- Material: Pu
- Clouser Type: Ziper
- Internal Size (cm): 32.5x23.5
- UGREEN Sleeve Case Laptop iPad 13inchDeskripsi:Waterproof and shockproof materialsHigh-quality polyurethane PU leather fabric and polyester lining effectively protect your iPad from dust, dirt, accidental scratches. The waterproof protective bag is made of water-resistant kraft paper, which obstructs water and vapor effectively. Don't worry about splashing water or rain.Prepare Your Laptop For TravelThe 13.3 Sleeve Carry Case is effortlessly portable, 13.3*9.5 inch, 153g weight and just 20mm thickness. The slim design allows for easy hand-carried. As a result, the protective cover can also be used separately to transport the documents. Slide into your travel suitcase or backpack easily and add no burden. The sleeve's professional and stylish appearance matches your laptop perfectly. An ideal companion to your laptop when on business travel.Scratchproof13.3 laptop sleeve provides the tablet with 360 ° all-around protection, effectively dispels shock when the tablet is dropped, and effectively protects the device from scratches. Compatible Devices MacBook Air 13, MacBook Pro Retina 13, Old MacBook Pro 13 with CD-Rom, Surface Book 2/1 13.5, Surface Laptop 2 2018/2017, Dell Inspiron 13/14, Dell Latitude E7470 14, HP Elitebook 830 13.3, HP Elitebook X360 1030 13.3, HP Spectre X360 13.3, HP Envy 13, HP Stream 13/14, HP Pavilion 14, Lenovo IdeaPad 710S/720S 13/14 Inch, Lenovo 720 13.3/Yoga 2 Pro/Yoga 920, Asus ZenBook/Chromebook 13.3, Acer Swift1/7 13.3, Acer Swift5/Spin7 14, Ratribut:
- Material: PU
- Clouser Type: Zipper
- Internal Size (cm): 32.5x23.5
- Loops Laptop SleeveDeskripsi:Sleeve Laptop 13 inci ini dibuat dengan mempertimbangkan MacBook anda, juga akan muat untuk Laptop, Ultrabooks, dan Tablet terpopuler. Ramping, ringan dan elegan, sleeve sangat ideal untuk para profesional perkotaan dan pelajar.atribut:
- Size (inch): 13
- Color: Black
- TRUSCO Card Case Hard TypeDeskripsi:-With 0.5mm thickness, it has moderate thickness, is hard to bend, and durable.-There is no concern to damage or scratch contents when storing drawings, circulating documents, etc.
- TRUSCO Protector Tool Case Plastic (Kotak Perkakas)atribut:
- Material: Plastic
- Targus Intellect Laptop BlackpackDeskripsi:Intellect Laptop Backpack
- Targus Intellect Laptop BackpackDeskripsi:- Great Value Laptop Backpack to Fit Up to 15.6inch Laptop - Side Loading Design With Padded Laptop Compartment - Clean Square Design - Back Mesh Padded Panel Support 2 Large Compartments (Side Loading Laptop Compartment + Middle Compartment for Other Personal Storage) - Lightweight Design (atribut:
- Dimensions: 32x6x45cm
- Material: Polyester
- Capacity: 16.11L
- NANUK Waterproof Hard case without Insert FoamDeskripsi:The waterproof NK-7 shell features two PowerClaw latches to keep everything out. A customizable foam interior prevents your gear from moving around and a lightweight design makes traveling easy. Go anywhere with the 904.atribut:
- Material: Lightweight NK-7 resin
- Water Resistant (IP67): Yes
- Temperature Range: Min -20°F (-29°C ), Max 140°F (60°C)
- Daiichi Note Book DPR A5 (Blocknote)atribut:
- Size: A5
- Color: Classic Black
- Number of Sheets: 50
Daftar Harga case laptop Terbaru March 2026
| Pelican Hard Back Netbook Case | Rp1.699.900 |
| Joyko Tas Laptop | Rp109.900 |
| UGREEN Laptop Case | Rp179.900 |
| Apica Notebook | Rp14.900 |
| GOSAVE Respirator Double | Rp34.900 |
| KRISBOW Cartridge Filter Masker | Rp11.900 |
| KRISBOW Masker Respirator Setengah Wajah | Rp44.900 |
| UGREEN Sleeve Case Laptop iPad 15.4inch | Rp239.900 |
| UGREEN Sleeve Case Laptop iPad 13inch | Rp209.900 |
| Loops Laptop Sleeve | Rp479.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/GOSAVE%20Respirator%20Double/P102925773-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Canister/KRISBOW%20Cartridge%20Filter%20Masker/9iP101515342-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/KRISBOW%20Masker%20Respirator%20Setengah%20Wajah/cgP101516448-3.jpg)





/P101001894-1.jpg)





/P102891412-1.jpg)