Dell Pro Slim Backpack 15

Sebelum PPN:
Rp559.900
Spesifikasi
Case TypeBackpack
Max. Screen Size (inch)15
Surface ColorationMonotone
Carrying HandleShoulder strap

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Earth-friendly, and dependable everyday companion
Keep your laptop, tablet and other essentials securely protected within the eco-friendly Dell Pro Slim Backpack 15 (PO1520PS). Made from earth-friendly solution-dyeing processes that generates 90% less wastewater, 62% less CO2 emissions, and uses 29% less energy than traditional dyeing processes. A water-resistant protective coating, ensures your devices will remain dry in wet, stormy weather.

Maximum protection for your devices
Slide your up to 15-inch laptop into the backpack’s built-in, padded sleeve and place your tablet into the dedicated pocket to ensure your devices will be protected wherever your busy day takes you.

Lightweight and comfortable to carry
Whether you’re heading out to work or embarking on your next travel adventure, simply grab the lightweight backpack’s padded top handles and be on your way. Sling the backpack over your shoulders to go hands-free. You’ll stay comfortable and cool embraced by the backpack’s “S”-shaped straps that contour your shoulders and an air mesh back panel.

All your everyday essentials at your fingertips
Securely store your important documents and everyday supplies in the backpack’s spacious interior compartment with pockets. Drop keys, coins and other small essentials in the zippered front pocket and carry water bottles or umbrellas within exterior mesh pockets so all your essentials are within reach while you’re on-the-go.

Increase your visibility during low-light hours
Reflective accents on the pack and straps will help make you more visible to motorists during early morning and evening hours when you’re carrying the Dell Pro Slim Backpack 15 (PO1520PS).

Fits most laptops, up to 15-inches
The Dell Pro Slim Backpack 15 (PO1520PS) holds most Dell laptops, up to 15-inches, for maximum protection wherever your busy day takes you.

What’s in the box
Dell Pro Slim Backpack 15 (PO1520PS)

Ulasan Produk

Tidak ada ulasan