Beli cartridge masker di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Organic Vapor Cartridge 6003Deskripsi:The 3M Organic Vapor Cartridge 6001 helps provide organic vapor protection in a variety of environments. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, painting, parts cleaning, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. Industries in which this cartridge is commonly used include chemicals, construction, oil and gas, and transportation.The 3M Organic Vapor/Acid Gas Cartridge 6003 helps provide organic vapor and acid gas protection in a variety of environments. When properly used with an approved 3M respirator properly fitted, this respirator cartridge helps provide respiratory protection from certain organic vapors, chlorine, hydrogen chloride, sulfur dioxide, chlorine dioxide, hydrogen sulfide, or hydrogen fluoride. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, handling, painting, parts cleaning, pesticide application, powder, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. This cartridge is commonly used in the following industries: agriculture, aluminum reduction, chemical manufacturing, laboratories, petrochemical, pharmaceuticals, pulp and paper, and utilities.atribut:
- Compatible With: 3M Half Facepiece 6200, Full Facepiece 6800 and 3M Half Facepiece 7502 with bayonet style cartridge holders
- Gas & Vapor Protection Type: Organic Vapor/Acid Gas
- Size (inch): 3.4x4.2
- Color: Yellow
- Connection Type: Bayonet
- Maintenance Free: No
- Particulate Protection: Organic Vapor
- Recommended Application: Welding
- Recommended Industry: Transportation
- Respirator Compatibility: 3M Full Facepieces FF-400
- Standards Approvals: NIOSH
- 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Deskripsi:The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.atribut:
- Primary Material: Thermoplastic Elastomer (TPE)
- Connection Type: Bayonet
- Facepiece Type: Half Facepiece Reusable
- Harness Type: 4 points
- Range: Good
- Product Series: Half Facepiece 6000 Series
- Replaceable Cartridge Included: No
- 3M Combination Absorption Canister 7007Jatribut:
- Air Flow Resistance (Pa): 116
- Detoxification Ability (minute): 186 83 528 481
- Detoxification Capacity (minute): 50 minutes or more for organic gas; 35 minutes or more for sulfurous acid gas; 40 minutes or more for halogen gas; 80 minutes or more for acid gas
- National Test Pass Number: TN283 No. TN285 No. TN284 NIA
- Suitable Type of Gas: Acidic, halogen, organic, sulfurous acid
- TRUSCO Number: 353-1911
- Target Gas: Organic gas Sulfurous acid gas Halogen gas Acid gas
- Type: Absorption can
- 3M Single Cartridge Half Facepiece Respirator (Masker)Deskripsi:The new 3M 3000 Series Respirators are the perfect fit for a tight budget, securing high levels of working protection and comfort at a hard-working price. Compact and light, it moulds itself softly and securely to the contours of your face without blockinatribut:
- Facepeice Size: Medium / Large
- Facepeice Type: Half Face Mask
- Facepiece Applications: Automotive Manufacturing & Maintenance, Light Duty Cleaning & Maintenance Work
- Product Code: 3200
- SHIGEMITSU Heavy Duty Class Manual Hand PalletDeskripsi:Shigemitsu Hand Pallet Truck Dilengkapi dengan Coping Supporting NOG & penguatan ribbing di bawah penutup segitiga atas agar lebih kuat.Desain Pompa yang lengkap dengan Pompa anti bocor yang handal, bebas perawatan dan memperpanjang usia pemakaian.Entry/ Exit Roller yang sangat flexible sehingga akan sangat mudah dioperasikan.Dilengkapi tutup pompa yang dapat disesuaikan sesuai kebutuhan mempermudah perawatan dan memperpanjang usia pemakaian.Handle karet berukuran besar, dengan tiga tuas kontrol yang sangat nyaman digunakan.Kecepatan dalam menurunkan fork dapat dikontrol, yang dapat dioperasikan dengan menggunakan kontrol tangan dan pedal kaki.atribut:
- Lower Fork Height (mm): 85
- Ground Clearance (mm): 32
- KRISBOW Cartridge Filter Maskeratribut:
- Color: Yellow
- Material: Carton Filter
- Size of Cartridge (mm): 70x30
- Type: Cartridge
- KRISBOW Masker Anti Debuatribut:
- Color: White
- Dimension Unit (cm): 8x9x5
- Material: Rubber
- Shigematsu Direct-Joint Type Gas Respirator (Low Concentration Type)Deskripsi:-Easy to wear because of one-touch setting structure.-For work that generates low concentration of toxic gas.-Environmental concentration of harmful substances is 0.1% (1000 ppm) or less. (however, it is 10 times or less than the explosion limit)atribut:
- Purpose of Use: For work that generates low concentration of toxic gas. Environmental concentration of harmful substances is 0.1% (1000 ppm) or less. (however, it is 10 times or less than the explosion limit)
- Shigematsu Direct-Joint Type Gas Respirator (Low Concentration Type)Deskripsi:-It is a double cushion structure that prevents invasion of hazardous substances with a design tailored to a Japanese face shape.-A type that classic canister CA-104N2 series can be installed.-Operations in an environment with low concentration of toxic gas.-An environmental concentration of harmful substances is 0.1%(1000ppm)or lower.(however, 10 times of exposure limit or lower)atribut:
- Vertical: 117mm
- National Certification Acceptance Number: TN304
- Purpose of Use: Operations in an environment with low concentration of toxic gas. An environmental concentration of harmful substances is 0.1% (1000ppm)or lower. (however, 10 times of exposure limit or lower)
- TRUSCO Filter untuk Masker Anti Debu (TMK-76U2)Deskripsi:atribut:
- Compatible Model: Dust Mask TMK-76U2T
Daftar Harga cartridge masker Terbaru March 2026
| Shigematsu Reusable Respirator | Rp59.900 |
| 3M Scotch Bright Industrial Pad Breakable Type #320 Equivalent | Rp83.900 |
| 3M Organic Vapor Cartridge 6003 | Rp229.900 |
| 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator) | Rp229.900 |
| 3M Combination Absorption Canister 7007J | Rp99.900 |
| Shigematsu Cartridge (Filter Masker) | Rp59.900 |
| Shigematsu Respirator | Rp269.900 |
| Shigematsu Gas Filter | Rp34.900 |
| 3M Single Cartridge Half Facepiece Respirator (Masker) | Rp149.900 |
| SHIGEMITSU Heavy Duty Class Manual Hand Pallet | Rp4.599.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Canister/Shigematsu%20Reusable%20Respirator/P102042298-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/3M%20Scotch%20Bright%20Industrial%20Pad%20Breakable%20Type%20%23320%20Equivalent/o2P106577866-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Canister/3M%20Organic%20Vapor%20Cartridge%206003/dbP107527479-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Half%20Facepiece%20Reusable%20Respirator%206000%20Series%20(Masker%20Respirator)/P102069950-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/3M%20Combination%20Absorption%20Canister%207007J/9qP109136350-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/Shigematsu%20Respirator/94P102042328-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Canister/Shigematsu%20Gas%20Filter/P102042359-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Single%20Cartridge%20Half%20Facepiece%20Respirator%20(Masker)/P101002370-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Canister/Shigematsu%20Chemical%20Cartridge/P102042342-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Canister/KRISBOW%20Cartridge%20Filter%20Masker/9iP101515342-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/KRISBOW%20Masker%20Anti%20Debu/msP101516820-7.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/Shigematsu%20Direct-Joint%20Type%20Gas%20Respirator%20(Low%20Concentration%20Type)/P102743258-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/Shigematsu%20Direct-Joint%20Type%20Gas%20Respirator%20(Low%20Concentration%20Type)/P102752858-2.jpg)