Beli carbon filter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IRIS Air Purifier Activated Carbon Filter (Penjernih Udara)atribut:
- Compatible Body: PMAC-100, PMAC-100-S, IA-300, IA-300N, IA-400, A-400N, PMMS-AC100, MSAP-AC100, KPMMS-AC40, RMDK-40
- Material: Nonwoven fabric (polypropylene)
- KUSATSU Block Carbon FilterDeskripsi:- CTO-10F reduces sediment down to 0.5 micron and reduces chlorine, taste & odor at a flow rate of 3.0 gpm for 30,000 gallons - Improves the quality and consistency of cold and hot beverages. - Reduces maintenance frequency and cost, and extends equipment life. - Gradient-density depth filtration reduces dirt, rust, and other debris as small as 1/2 micron to assure clean, clear water and protect solenoids, valves and other fittings against wear and plugging. - Activated carbon filtration makes water taste great and protects equipment against corrosive chlorine. - High capacity cartridge extends filter system life reducing maintenance frequency. - Generates less waste, only the drop-in cartridge is replaced. No discarding of metal or plastic quick-change filters. - Replacement cartridge cost per gallon is much less than proprietary quick-change filters. - Carbon block is mainly comprised of activated carbon granules and a binding agent that allows the carbon granules to maintain a static position relative to each other
- RGF Microcon PD Portable Air Purifier with HEPA/Carbon/UV (220V) (Penjernih Udara)Deskripsi:MICROCON™ CD & PDThe MICROCON™ CD and PD air filtration systems are specifically designed for the removal of airborne pollutants and gaseous contaminants from indoor environments. Either ceiling mounted (CD) or portable (PD), air is drawn through a high efficiency HEPA filter, past germicidal UV lamps before being exhausted through two activated carbon filter cells. Clean air, free of particulate and gaseous odors, is reintroduced to the room.The MICROCON™ CD and PD share the same three stage progressive filter system. The first stage is a 1″ synthetic pre-filter designed to contain larger size airborne particles thereby extending the life of the HEPA filter. The secondary filter is a hospital-grade, high efficiency HEPA filter capable of removing >99% of airborne particles in the sub-micron range. Since the removal of gas phase pollutants require a different capture mechanism a unique activated carbon composite cell is utilized as the last stage which allows for higher adsorbent loading at a lower pressure drop than comparable activated carbon cells. The germicidal UV lamps add another dimension to air purification.atribut:
- Agency Approvals: Designed to Pending ETL – USA and Canada (UL507 and CSA C22.2) requirements
- Air Delivery (cfm): Variable speed 450 to 800 (27,000 to 48,000 cubic feet per hour)
- Clearances: Check available space above the ceiling (min 20inch) Swing down door requires 24inch clearance
- Dimensions (inch): 23.625x47.625x18.5-(20inch eye-bolts) Eye-bolt pattern – 21 ¼ X 38 ¾ (540x984mm)
- Purification: 2x25W Germicidal UV Light
- Stage 1 (Pre-Filter): Synthetic Poly Pre-Filter
- Stage 2 (Particulate Filter): HEPA Filter
- Stage 3 (Gas Phase): Activated Carbon Pleated Filter
- Parker Activated Carbon Filter Cartridge CM series (Katrid Filter Cairan)atribut:
- Inner Diameter (mm): 30
- Maximum Operating Temperature (°C): 70
- Outer Diameter (mm): 65
- AIR HANDLER Air Purifier Odor Removal Panel Filter (Filter Penjernih Udara)Deskripsi:These odor removal panel air filters are ideal for removing nuisance odors such as pet smells, tobacco smoke, food odors, and mustiness from the air.atribut:
- CCL4 Activity (%): 60
- Filter Efficiency - Air Filters (%): 25
- Filters Out: Odor Removal
- Frame or Header Material: Beverage Board
- Gasket Location: None
- Gasket Material: None
- Max. Velocity (fpm): 500
- Media Color: Black
- Performance Rating: Odor Removal
- Recommended Final Resistance (in wc): 1
- Standards: ASHRAE
- Style - Air Filters: Panel
- Waterplus Filter Cartridge Granular Activated CarbonDeskripsi:filter cartridge RSN 10inch (cation resin)atribut:
- Lifetime (month): 6 (depending on condition and usage)
- monotaro Activated Carbon Filteratribut:
- Type of Filter Material: Granular activated carbon
- AS ONE Activated Carbon Filteratribut:
- Material: Urethane and carbon palm shell activated carbon
- IRIS Humidifying Air Purifier Activated Carbon Filteratribut:
- Material: Non-woven fabric (polypropylene); Deodorizer (activated carbon)
- Waterplus Filter Cartridge CTO Carbon BlockDeskripsi:filter catridge CTO 10inch (chlorine, taste odour)atribut:
- Lifetime (month): 6 (depending on condition and usage)
- Micron (micron): 5
- Material: Carbon Block
- Parker Coalescing Filter Element (Kartrid Filter Udara)Deskripsi:Filter elements should be replaced by an element with the filter type, micron rating, and material recommended by the filter's manufacturer.atribut:
- Compatible Manufacturer Part Number: 2A-2003N-3B1
- Filter Efficiency (%): 99.99
- Filter Rating (micron): 0.01
- Filter Type: Coalescing
- UNSPSC: 31160000
- Non Brand Active Carbon ØDeskripsi:Terbuat dari batok kelapaKegunaan karbon aktif:- Remediasi air tanah- Filtrasi air minum- Pemurnian udara- Filtrasi volatil senyawa organik dari bahan kimia, seperti pada saat pengecatan, proses bahan bakar dan sejenisnya- Penyaringan limbah- Penjernihan dari volatil, bau, gas buang, senyawa beracun- Memaksimalkan kemurnian emas yang diperoleh dengan melakukan filtrasi pada emas- Dan lain-lainatribut:
- Size (kg): 1
- EnvIronmental Technology Activated Carbon FilterDeskripsi:- Activated carbon filter with special emphasis on chlorine removal capability. ●KX is a general-purpose granular product, and FD is a block of fibrous activated carbon with a large surface area, and has excellent adsorption capacity. - Effectively remove free chlorine and organic compounds over a long lifetime.- This product is for research purposes only. Not for drinking.atribut:
- Length (mm): 250
- Heat Resistance Temperature (°C): 40
- Filtration Accuracy (µm): 10 equivalent
- Standard Flow Rate (L/minute): 3.8 (90% chlorine removal)
- DELTA PURO Carbon Activated (Karbon Aktif)Deskripsi:Karbon Aktif BorneoKarbon Aktif Borneo adalah karbon aktif lokal dari tempurung kelapa yang mempunyai daya serap yang tinggi. Karbon Aktif Tempurung Kelapa Borneo ini memiliki senyawa karbonnya berkisar 85% sampai 95% dari karbon bebas. Karbon Aktif Batok Kelapa Borneo memiliki permukaan yang luas antara 300 sampai 2000 m/gram. Activated Carbon Borneo ini dapat digunakan untuk penjernihan air, pemurnian gas, industri minuman, farmasi, katalisator dan berbagai macam penggunaan lainnya. Untuk mengurangi kesadahan (hardness) pada air, Karbon Aktif Borneo ini dapat digunakan, karena mampu menyerap zat organik dan zat anorganik.
- Maspion Pail + Cover (Tong Air / Drum Plastik)atribut:
- Material: Plastic
- Maspion Air Purifier (Penjernih Udara)Deskripsi:Maspion MAP01 - Air Purifier 40 Watt Ionizer 50m2 Memiliki desain yang compact dan ringan dengan warna yang menawan menjadikannya aplikasi produk yang paling fleksibel, memiliki filter HEPA H3 untuk penyaringan partikel udara yang maksimal, dan memiliki Intelligence Particle Sensor™ yang sangat membantu untuk mengatur suhu secara otomatis.Coverage : 50 m2Filter HEPA H3Charcoal FilterIntelligence Particle Sensor™atribut:
- Ion Shower Indicator: Yes
- HEPA: Yes
- Life Filter (y): Up to 10
- Dimensions (LxWxH) (cm): 56x32x21
- Power Source (W): Max: 40
- Airflow (m³/minute): Max: 3.5; Medium: 2.5; Low: 1.0
- Color: White
- Coverage (m²): 50
- Deodorizing: Able to Eliminate All Types of Odors
- Penguin Bleu Catridge For Water FilterDeskripsi:Katrid sedimen polipropilena dengan kapasitas penahan kotoran yang lebih besar dan tidak meninggalkan residu kimia.atribut:
- Height (inch): 10
- Haycarb Carbon AktifDeskripsi:AKO Iodine adalah carbon activated berupa granular yang berasal dari batok kelapa. Biasanya digunakan untuk fase liquid. Pada parikel size dan strukturnya telah di design secara khusus untuk menghasilkan penyerapan yang terbaik pada impurities dari aliran liquid dengan aliran resistance rendah dan penurunan tekanan.AKO digunakan untuk aplikasi fase liquid. Secara umum AKO digunakan untuk water filter, swimming pool, waste water treatment dan industri farmasi. Pada AKO didesign untuk menyaring dan menghilangkan bau, warna, rasa, klorine dan komponen organic yang terlarut.
- KUSATSU Post Carbon Filter CartridgesDeskripsi:- The T33-10F reduces sediment down to 0.5 micron and reduces chlorine, taste & odor. - Improves the quality and consistency of cold and hot beverages. - Reduces maintenance frequency and cost, and extends equipment life. - Gradient-density depth filtration reduces dirt, rust, and other debris as small as 1/2 micron to assure clean, clear water and protect solenoids, valves and other fittings against wear and plugging. - Activated carbon filtration makes water taste great and protects equipment against corrosive chlorine. - High capacity cartridge extends filter system life reducing maintenance frequency. - Generates less waste, only the drop-in cartridge is replaced. No discarding of metal or plastic quick-change filters. - Replacement cartridge cost per gallon is much less than proprietary quick-change filters. - Carbon block is mainly comprised of activated carbon granules and a binding agent that allows the carbon granules to maintain a static position relative to each otheratribut:
- Life Time (Months): 6-12
- Material: Activated Carbon (Coconut)
- Rating (micron): 5
Daftar Harga carbon filter Terbaru October 2026
| IRIS Air Purifier Activated Carbon Filter (Penjernih Udara) | Rp589.900 |
| KUSATSU Block Carbon Filter | Rp25.900 |
| RGF Microcon PD Portable Air Purifier with HEPA/Carbon/UV (220V) (Penjernih Udara) | Rp219.999.900 |
| Parker Activated Carbon Filter Cartridge CM series (Katrid Filter Cairan) | Rp1.699.900 |
| AIR HANDLER Air Purifier Odor Removal Panel Filter (Filter Penjernih Udara) | Rp179.900 |
| Waterplus Filter Cartridge Granular Activated Carbon | Rp41.900 |
| monotaro Activated Carbon Filter | Rp189.900 |
| AS ONE Activated Carbon Filter | Rp729.900 |
| IRIS Humidifying Air Purifier Activated Carbon Filter | Rp549.900 |
| Waterplus Filter Cartridge CTO Carbon Block | Rp34.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/llP111732777-1.jpg)
/KUSATSU%20Block%20Carbon%20Filter/gzP109246611-1.jpg)
%20(Penjernih%20Udara)/a9P111283369-1.jpg)
/noP111811852-2.jpg)
/2lP109428093-9.jpg)





/c2P111318434-1.jpg)


/4eP108496158-1.jpg)
/P102947225-1.jpg)
/P102115770-1.jpg)
/ciP106873450-1.jpg)
/Penguin%20Bleu%20Catridge%20For%20Water%20Filter/loP105638780-1.jpg)

/KUSATSU%20Post%20Carbon%20Filter%20Cartridges/i9P109246657-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)