EnvIronmental Technology Activated Carbon Filter

Sebelum PPN:
Rp499.900 - Rp1.399.900
Spesifikasi
Length (mm)250
Heat Resistance Temperature (°C)40
Filtration Accuracy (µm)10 equivalent
Standard Flow Rate (L/minute)3.8 (90% chlorine removal)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Activated carbon filter with special emphasis on chlorine removal capability. ●KX is a general-purpose granular product, and FD is a block of fibrous activated carbon with a large surface area, and has excellent adsorption capacity. - Effectively remove free chlorine and organic compounds over a long lifetime.
- This product is for research purposes only. Not for drinking.

Ulasan Produk

Tidak ada ulasan