Beli capacitors di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ENTES Power CapacitorsDeskripsi:Low Voltage Power Capacitors - Smooth operation under heavy conditions - Safe operation with over pressure tear-off fuse - Self-healing ability - Durable enclosure and compact design - Operating life of 110.000 hours (130.000 hours in C100 series) ENTES ENT.C series power capacitors are designed for heavy and poor conditions that shorten operating life during operation. The over pressure tear-off fuse prevents capacitors from exploding when their operational life ends or extreme electrical thermal strains occur. ENT.C series capacitors are produced using metalized polypropylene film with self-healing ability. ENT.C.100 series capacitors have superior durability with their ability to operate under heavy duty conditions and of 130.000 hours. Deforming effects occur during the switching of capacitors. The inrush current of the capacitor reduces the operating life of both the switching capacitor and the other capacitors already connected. In order to avoid these negative effects capacitors should be used with capacitor duty contactors.atribut:
- Operating Frequency (Hz): 50/60
- Capacitance Tolerance (%): -5%+10
- Dielectric Loss (W/kVAr): 0.2
- Altitude (m): 2000
- Test Voltage (Terminal-Terminal): 2.15xUn, AC 2 s
- Operating Temperature (°C): -25 to +55
- Max. Overvoltage: 1.1xUn
- Max. Overload ln: 4xIn
- Max. Inrush Current: 200In
- Protection Class: IP 20
- Applied Standards: IEC 60831-1/2
- EPCOS AC Capacitoratribut:
- Frequency (Hz): 50/60
- Voltage (V): 450 AC
- KEMET Liquid DiamondDeskripsi:Diamond Slurry & Liquid Diamond Our range of Diamond Slurries & Suspensions are available as oil soluble, water soluble or as emulsions, the chemical of the carrier fluid being carefully controlled to ensure that they are compatible with both the lapping plate and the components
- Chint Capacitoratribut:
- Rated Frequency (Hz): 50
- SANEI Capacitor Starting Pompa Airatribut:
- Vo Literage: 250
- WESTWARD Starting Capacitoratribut:
- Fits Brand: Speedaire
- For Use With Grainger Item Number: 11X355
- EBM-PAPST Motor Run CapacitorDeskripsi:These round-shaped motor run capacitors have a single capacitance value measured in microfarads (mfd or µF), compared to dual run capacitors that have two capacitance values. They are used primarily with capacitor-start/run motors where they fit into the rounded housing attached to the motor enclosure.atribut:
- UNSPSC: 32121501
- Capacitor Shape: Round
- Connection Type: Quick Connect
- Item: Motor Run Capacitor
- Maximum Temperature (°C): 85
- Minimum Temperature (°C): -20
- Number of terminals: 2
- Terminal Gender: Male
- Orientalmotor Replacement CapacitorDeskripsi:Replacement capacitors for AC motors and gearmotors.
- Enter Indonesia Capacitor Bank Electric SaverDeskripsi:1. Menahan tarikan awal (Soft Start). 2. Menyerap (Mereduksi) daya semu/induksi & daya buta. 3. Memperbaiki Faktor Daya/Cos Phi.atribut:
- Voltage Rated (V): 200-450
- Capacity Rated (W): 450-4400
- Minimum Current (A): 0.5
- Phase: 3
- Power Factor : 0.5
- Panasonic Capacitor 2.2μF, 50V dc, EEEHB1H2R2Ratribut:
- Capacitance: 2.2μF
- Dimensions (mm): 4(Dia.)x5.8
- Height (mm): 5.8
- Maximum Operating Temperature (°C): 105
- Minimum Operating Temperature (°C): -40
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Service Life: 2000h
- Surface Mount Device: Surface mount
- Technology: aluminum electrolytic
- Tolerance: ±20%
- Voltage (V): 50dc
- Nippon Chemi Con Aluminum electrolytic capacitorsatribut:
- AS ONE Part Number: 67-0359-38
- Panasonic Capacitor 1000μF, 10V dc, EEUFC1A102Latribut:
- Capacitance: 1000μF
- Dimensions (mm): 8(Dia.)x20
- Height (mm): 20
- Maximum Operating Temperature (°C): 105
- Minimum Operating Temperature (°C): -55
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Series: FC Radial
- Service Life: 2000h
- Surface Mount Device: Radial, Through Hole
- Technology: aluminum electrolytic
- Voltage (V): 10dc
- MasterLock Padlock Solid Brass Key Different (Gembok)Deskripsi:The Master Lock No. 130D Solid Brass Padlock features a 1-3/16inch (30mm) wide solid brass lock body that is strong, durable and resists corrosion. The 3/16inch (5mm) diameter shackle is 5/8inch (16mm) long and made of hardened steel, offering extra resisatribut:
- Body Width (mm): 30
- Shackle Dimensions (mm): A: 5, B: 16, C: 14
- TRUSCO Diamond Paste Oil Soluble (Pasta Poles Abrasif)Deskripsi:Stable polishing force can be obtained since diamond grit is uniformly dispersed. Paste viscosity is very low and usability is good.atribut:
- Grain Size: #1200
- Color: Blue
- Abstract: Preliminary wrapping
- Purpose of Use: For final finishing of plastic molding die etc. Used in felt buff etc.
- Micron Display (µm): 15
Daftar Harga capacitors Terbaru October 2026
| ENTES Power Capacitors | Rp389.900 |
| Schneider Electric EasyLogic PFC Capacitors | Rp1.699.900 |
| EPCOS AC Capacitor | Rp119.900 |
| KEMET Liquid Diamond | Rp829.900 |
| Chint Capacitor | Rp639.900 |
| SANEI Capacitor Starting Pompa Air | Rp47.900 |
| System Electric Capacitor | Rp2.599.900 |
| JP Capacitor Starting | Rp28.900 |
| WESTWARD Starting Capacitor | Rp579.900 |
| EBM-PAPST Motor Run Capacitor | Rp879.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



































































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/MasterLock%20Padlock%20Solid%20Brass%20Key%20Different%20(Gembok)/P102723078-1.jpg)
/P102190692-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)