Beli capacitance meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KENTA Digital Capacitance Meter
    Mulai

    Rp5.199.900

    KENTA Digital Capacitance Meter
    Deskripsi:
    Cap: 200p/2n/20n/200n/2μ/20μf/200μf±0.5% 2000μf±1.0%,20mf±2.0%Power: Battery 6f22(9v)x1
    atribut:
    • Dimensions (mm): 91x189x32
    • Display: 1999 Counts
  2. Pro'sKit 3 1/2 Capacitance Meter
    Mulai

    Rp1.599.900

    Pro'sKit 3 1/2 Capacitance Meter
    Deskripsi:
    Capacitance Measurement 0.1pF~20,000μF.
    atribut:
    • Dimensions (mm): 182x90x46
    • Sampling Time: 0-5 Seconds
    • Power Source: NEDA1604/6F22 (9V) x 1pcs (Not included)
  3. Extech Compact Multimeter+Voltage Detector (Multitester)
    Mulai

    Rp1.599.900

    Extech Compact Multimeter+Voltage Detector (Multitester)
    Deskripsi:
    The EX330 is a compact autoranging multimeter which features extra large 4000 count display and a built-in non-contact AC voltage detector. Advanced function include Frequency, Duty Cycle, Capacitance and Temperature, Diode test and continuity. Rubber hol
    atribut:
    • Display Counts: 4000
    • Basic Accuracy: 0.5%
    • NC Voltage Detector: 100 to 600VAC
    • AC/DC Voltage: 0.1mV to 600V
    • Resistance: 0.1 Omega to 40M Omega
    • Frequency: 0.001Hz to 10MHz
    • Temperature (Type K): -4 to 1382degrees F
    • Dimensions: 147x76x42mm
  4. Dekko Capacitor Meter
    Mulai

    Rp469.900

    Dekko Capacitor Meter
    atribut:
    • Dimensions (mm): 143x75x32
    • Measurement Scale: 20mF, 2000μF, 20μF, 20μF, 2μF, 200nF, 20nF, 2000pF, 200pF
  5. CONSTANT Milli Ohm Meter
    Mulai

    Rp4.899.900

    CONSTANT Milli Ohm Meter
    atribut:
    • Dimensions (mm): 176x116x63
    • Measuring Range (ohm): 20m/20m/2/20/200/2k
    • Accuracy (%): ± 1.5 rdg±3
    • Resolution (miliΩ-Ω): 0.01-1
    • Battery: 6x1.5V (AA Battery)
  6. MASTECH Smart SMD Tester
    Mulai

    Rp709.900

    MASTECH Smart SMD Tester
    atribut:
    • Power Supply: 1x3V CR2032 Battery
    • Dimensions (mm): 175x32x20
    • Certificate: CE/ETL/RoHS
  7. SUPCO Capacitor Tester
    Mulai

    Rp1.999.900

    SUPCO Capacitor Tester
    Deskripsi:
    Handheld instruments measure the capacitance of electronic devices and circuit boards, ignition systems, and fluorescent lights. They also perform diagnostic testing to determine if capacitors are damaged, beginning to fail, or need to be repaired or replaced.
    atribut:
    • UNSPSC: 41113604
    • Alert Type: Digital Display
    • Auto Ranging: Yes
    • Battery Size: AAA
    • Brand: SUPCO
    • CAT Safety Rating: CAT I
    • Capacitance Accuracy: ±5.00%
    • Capacitance Range (uF): 0.01 to 9,999
    • Display Screen Type: LED
    • Display Type: Digital
    • Features: One Button Operation; Test Clip Storage within Case
    • Includes: Soft Carrying Case
    • Includes Batteries: No
    • Increment of Variation (uF): 0.01 to 9,999
    • Manufacturer Part Number: MFD10
    • Number of Batteries Required: 3
    • Number of Digits: 4
    • Power Supply: Battery
    • Test Lead Length (inch): 12
    • Testing Functions: Check for Open and Shorted Capacitors; Confirm Weak Capacitors; Continuity; ID Unmarked Capacitors; Verify Start and Run Capacitors
    • Tool Height (inch): 4.3 in
    • Tool Length (inch): 1.4 in
    • Tool Width (inch): 2.6 in
  8. BK Precision Capacitor Tester
    Mulai

    Rp10.999.900

    BK Precision Capacitor Tester
    Deskripsi:
    Handheld instruments measure the capacitance of electronic devices and circuit boards, ignition systems, and fluorescent lights. They also perform diagnostic testing to determine if capacitors are damaged, beginning to fail, or need to be repaired or replaced.
    atribut:
    • UNSPSC: 41113604
    • Alert Type: Digital Display; Sound
    • Auto Ranging: Yes
    • Battery Chemistry: Alkaline
    • Battery Size (V): 9
    • Brand: B&K PRECISION
    • CAT Safety Rating (V): CAT II 50
    • Capacitance Accuracy: ±0.50%
    • Capacitance Range (pF-mF): 1,000 to 200
    • Communication Protocol: USB
    • Display Screen Type: LCD
    • Display Type: Digital
    • Features: Fast Auto Range Design for Rapid, Easy Component Measurements; SCPI Compliant Commands for Remote Communication; Software for Data Logging and Front Panel Emulation Available as Free Download
    • Includes: 120V AC Adapter
    • Includes Batteries: Yes
    • Increment of Variation (pF-mF): 0.1 to 0.01
    • Manufacturer Part Number: 830C
    • Number of Batteries Required: 1
    • Number of Digits: 4.5
    • Power Supply: Battery
    • Standards: IEC 61010-1:2001 Pollution Degree 2; IEC 61326-2-1:20
    • Sub Brand: B&K Precision
    • Testing Functions: Compare; Data Logging; Hold/Min/Max Average Recording; Relative Mode; Sort Mode; Tolerance
    • Tool Height (inch): 7.5 in
    • Tool Length (inch): 1.6 in
    • Tool Width (inch): 3.5 in
  9. Flir Clamp On AC/DC Hitester
    Mulai

    Rp10.999.900

    Flir Clamp On AC/DC Hitester
    Deskripsi:
    -A multi-function grade 1000A True RMS type clamp meter being developed for electrical engineers pursuing safety.-Bluetooth allows data log to be checked and saved wirelessly.(Data log can be used with an Android terminal.)
    atribut:
    • DC Voltage: 1000V
    • AC Voltage (V): 1000
    • Detection Method: True Effective Value Rectification (RMS)
  10. Extech Sound Level Meter
    Mulai

    Rp5.399.900

    Extech Sound Level Meter
    Deskripsi:
    Stores up to 20,000 records with real date and time stampThe HD600 Datalogging Sound Level Meter meets ANSI and IEC 61672-1 Type 2 standards. It has 3 measuring ranges from 30 to 130 dB with 1.4 dB accuracy. In addition to the LCD digital display, an an
    atribut:
    • Brand: EXTECH
    • Resolution (dB): 0.1
  11. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp959.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
  12. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp819.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
  13. KRISBOW Alat Ukur Kebisingan Suara
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

  14. Benetech Sound Level Meter
    Mulai

    Rp1.199.900

    Benetech Sound Level Meter
    Deskripsi:
    This unit has been designed to meet the measurement requirement of noise engineers, noise quality control and health prevention in various environments, such as noise measurement in factory, office, traffic road, family and all other noise measurement applications.
    atribut:
    • Dimensions (mm): 70x35x256
    • Measurement Range (dBA): 30 to 130
    • Accuracy: ±1.5dB (reference sound pressure standard, 94dB@1KHz)
    • Power Supply: Alkaline Battery
    • Digital Display: 4 ditgits
    • Measuring Level: 30 to 80 , 50 to 100, 60 to 110, 80 to 130, 30 to 130
    • Resolution (dB): 0.1
  15. Shinwa Rules Digital Sound Level Meter
    Rating:
    80% of 100
    (2)
    Mulai

    Rp2.199.900

    Shinwa Rules Digital Sound Level Meter
    atribut:
    • Frequency Characteristics: A/C switching
    • Power: 9V dry battery
    • Frequency: (Response) 31.5Hz-8KHz
    • Main Part Dimension (mm): 185x63x35
    • Minimum: (Resolution) 0.1dB
    • Operating Temperature and Humidity Range: 0-40°C, 10-90%
    • Measuring Range: 30 dB to 70 dB, 60 dB to 100 dB, 90 dB to 130 dB
    • Precision: ± 1.5dB (94dB, at 1KHz)
    • Response Speed: FAST (125 ms), SLOW (1 s)
    • Storage Temperature/Humidity Range: -10 to 60°C, 10 to 75%
    • TRUSCO Number: 756-9751
  16. KRISBOW Multimeter Digital (Multitester)
    Mulai

    Rp369.900

    KRISBOW Multimeter Digital (Multitester)
    Deskripsi:
    PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
  17. SEKAI Kipas Angin Twin
    Mulai

    Rp529.900

    SEKAI Kipas Angin Twin
    Deskripsi:
    Kipas Angin Tornado SEKAI IFL 1850 adalah produk kipas angin Lantai dengan ukuran 45 cm (18inch) didesain secara esklusif dan kuat. Menggunakan rangka besi dan baling-baling terbuat dari aluminium. Dilengkapi dengan 3 pengatur kecepatan, Hembusan angin kencang karena motor/mesin di optimalkan dengan menggunakan 100% bahan tembaga sehingga menghemat konsumsi daya listrik yang digunakan. Dilengkapi juga dengan sekring pengaman dari panas yang berlebihan. Terbuat dari bahan material yang kokoh . - Kipas Angin Lantai Performa Tinggi ukuran 45 cm ( 18inch) - Kuat & Tahan Lama - Dengan metalbody - 3 Pengatur Kecepatan - Baling-Baling Dari Aluminium - Hembusan Angin Kencang - Dilengkapi Sekring Pengaman - Hemat Listrik dan Tidak Berisik
    atribut:
    • Diameter (inch): 18
    • SNI License: Yes
    • SNI Number: 9222DN-10A.0-224-LSPr-001-IDN
  18. Custom Digital Sound Level Meter
    Mulai

    Rp9.999.900

    Custom Digital Sound Level Meter
    atribut:
    • Measurement Range (dB): 30 to 130
    • Resolution (dB): 0.1
    • Frequency Range (Hz): 31.5 to 8000
    • Power Supply: AA battery x 6 (included) or AC adapter (sold separately)
  19. FLUKE IMSK Industrial Multimeter Service Kit (Multitester)
    Mulai

    Rp15.999.900

    FLUKE IMSK Industrial Multimeter Service Kit (Multitester)
    Deskripsi:
    This kit combines the Fluke 179 True-RMS DMM and the Fluke 323 True-RMS clamp meter. Both tools are rugged, reliable and accurate, as well as extremely easy to operate. Fluke 179 True-RMS Digital MultimeterThe Fluke 179 is the preferred solution for professional technicians around the world. It includes the features you need to troubleshoot and repair electrical and electronic systems:- Delivers accurate true-rms AC current and voltage plus frequency, capacitance, resistance, continuity and diode measurements- Increases productivity with manual and automatic ranging, Display Hold, Auto Hold, and Min/Max-average recording- Includes a built-in thermometer to measure temperature without having to carry a separate instrument Fluke 323 True-RMS Clamp MeterThe Fluke 323 clamp meter provides true-rms measurements, optimized ergonomics, and large display for efficient troubleshooting. It's designed to perform in the toughest environments and provide noise-free, reliable results, so you can confidently diagnose problems almost anywhere.- Rugged, reliable basic true-rms clamp meter for measuring current up to 400 A- Measures AC current to 400 A- Measures AC voltage and DC voltage to 600 V- Provides true-rms AC voltage and current for accurate measurements on non-linear signals- Measures resistance to 4 kΩ with continuity detection- Features a CAT III 600 V, CAT IV 300 V safety rating
    atribut:
    • Operating Temperature (°C): -10 to +50
    • Storage Temperature (°C): -30 to +60
    • Humidity (without condensation) (%): 0 - 90 (0°C - 35°C); 0 - 70 (35°C -50°C)
    • Overvoltage Category: EN 61010-1 to 1000 V CAT III; EN 61010-1 to 600 V CAT IV (FLK 179); CAT III 600 V CAT IV 300 V (FLK 323)
    • Battery Type: Alkaline
    • AC Response: True RMS
    • Battery Life (hour): 200 typical, without backlight
    • Capacitance Resolution (nF): 1
    • Current AC Resolution (mA): 0.01
    • Current DC Resolution (mA): 0.01
    • Data Hold: Yes
    • Dimensions (mm): 43x90x185 (FLK 179); 207x75x34 (FLK 323)
    • Frequency Resolution (Hz): 0.01
    • Max Wire Diameter (mm): 30
    • Resistance Resolution (ohm): 0.1
    • Temperature Resolution (°C): 0.1
    • Voltage AC Resolution (mV): 0.1
    • Voltage DC Resolution (mV): 0.1
Daftar Harga capacitance meter Terbaru March 2026
KENTA Digital Capacitance MeterRp5.199.900
Pro'sKit 3 1/2 Capacitance MeterRp1.599.900
KYORITSU Carrying CaseRp189.900
Extech Compact Multimeter+Voltage Detector (Multitester)Rp1.599.900
Dekko Capacitor MeterRp469.900
CONSTANT Milli Ohm MeterRp4.899.900
MASTECH Smart SMD TesterRp709.900
SUPCO Capacitor TesterRp1.999.900
BK Precision Capacitor TesterRp10.999.900
Flir Clamp On AC/DC HitesterRp10.999.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)