Extech Compact Multimeter+Voltage Detector (Multitester)

Sebelum PPN:
Rp2.799.900
Spesifikasi
Display Counts4000
Basic Accuracy0.5%
NC Voltage Detector100 to 600VAC
AC/DC Voltage0.1mV to 600V
Resistance0.1 Omega to 40M Omega
Frequency0.001Hz to 10MHz
Temperature (Type K)-4 to 1382degrees F
Dimensions147x76x42mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The EX330 is a compact autoranging multimeter which features extra large 4000 count display and a built-in non-contact AC voltage detector. Advanced function include Frequency, Duty Cycle, Capacitance and Temperature, Diode test and continuity. Rubber hol

Ulasan Produk

Tidak ada ulasan

Halaman Terkait