Beli canter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CANTEX Elbow for PVC ConduitDeskripsi:These elbows solvent-weld onto the ends of two pieces of PVC conduit to join them at a 45° angle and change the direction of the run.atribut:
- UNSPSC: 39121311
- Indoor/Outdoor Usage: Indoor/Outdoor
- Material: PVC
- Standards: UL
- Mirai Industry Normal BendDeskripsi:High weather resistance and impact resistance
- WAKASA Battery Joint Cable Canter Starter (Sambungan Kabel Aki)atribut:
- Application For: MITSUBISHI CANTER DBL FE 73
- CANTEX PVC ConduitDeskripsi:This PVC conduit can be heated with special tools so that it can be bent in the field. It routes and protects wire and cable, and adapts to curves and changes in direction. It can also be installed inside walls, floors, and ceilings. It can’t be used by itself for grounding, so a grounding conductor needs to be pulled along with the other conductors in the run.
- Boss Pipa ConduitDeskripsi:All BOSS Rigid PVC Conduit and Fittings are manufactured in strict accordance with the British Standard BSEN 61386 - 21:2004/ IEC 61386-21:2002 Top quality, High Impact Polyvinyl Chloride is used to manufactured the conduit and Fittings.atribut:
- Length (m): 2.9
- SNI License: Yes
- SNI Number: PCS 00063.04
- CANTEX Coupling for PVC Conduit (Sambungan Pipa Konduit)Deskripsi:These couplings have a piston that extends and retracts to compensate for length changes of PVC conduit. They’re often used where there are large fluctuations in temperature, which can cause conduit to expand and contract. These couplings position onto the ends of two lengths of conduit and are solvent-welded in place to join them together.atribut:
- UNSPSC: 39121311
- For Conduit Type: PVC
- For use with: Schedule 40 PVC Conduit
- Material: PVC
- Standards: UL
- RUCIKA Sambungan Pipa PVC Elbowatribut:
- Application For: Clean and Pressure Water
- PRALON Pipa Conduit High Impact Pralon ConduitDeskripsi:Pipa Conduit PRALON adalah Pipa Conduit Listrik High Impact , Pipa PRALON mudah di bending / di bengkokan menggunakan ver bending , Pipa Conduit PRALON sudah sertifikasi internasional IEC.
- KC Pipa PVC Tahan Benturan HI-VP 20x0.5M (PVC Pipe)atribut:
- Dimension D (mm): 26
- Dimension L (mm): 500
- Dimensions t (mm): 3
- Length (m): 0.5
- Length (mm): 500
- Material: Rigid PVC (PVC)
- Maximum Operating Pressure (MPa): 1.0
- Nominal Diameter (mm): 20
- Operating Temperature Range (°C): 5 to 35
- Outer Diameter (mm): 26
- Thickness (mm): 3
- AFC Liquid-Tight Conduit (LFMC/LFNC)Deskripsi:This high-flex, liquid-tight conduit has an interlocking construction that gives it a small bend radius for routing wire and cable around tight bends, and it also absorbs vibrations and movements. Metal conduit is stronger than plastic conduit to protect wire and cable from crushing and impact damage. This conduit has an outer covering that resists moisture, protecting wire and cable from corrosion and water infiltration where liquids are present.atribut:
- Flexibility: Flexible
- Jacketed: Yes
- Wet Location: Yes
- PITHON PVC Coated Flexible Metal ConduitDeskripsi:Galvanized steel core, PVC jacketed - Light style, highly flexibility and liquid-tightness - Water proof, corrosion resistant, sunlight resistant - For massa production equipment, machine tools, any morrow space for electrical wiring aplicationsatribut:
- Temperature Range (°C): -10 to +70
- THE Mur SS304atribut:
- Material: SS 304
- Lesso PVC Conduit Pipeatribut:
- Color: White
- Supreme Cables Power Cable NYFGBY Series For Building (Kabel Listrik)atribut:
- Type: NYFGBY
- Specification: IEC 60502-1/SNI IEC 60502-1
- Standard Delivery Length (m): 100
- RUCIKA Pipa PVC Standar (PVC Pipe)Deskripsi:RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.atribut:
- Length Pipe (m): 4
- Applications For: Clean & Wastewater
- Connection System: Solvent Cement (Penyambungan dengan Lem)
- SNI License: Yes
- SNI Number: 85/S/RE/II.2/2014_
Daftar Harga canter Terbaru October 2026
| CANTEX Elbow for PVC Conduit | Rp259.900 |
| Mirai Industry Normal Bend | Rp25.900 |
| WAKASA Battery Joint Cable Canter Starter (Sambungan Kabel Aki) | Rp419.900 |
| CANTEX PVC Conduit | Rp23.900 |
| Boss Pipa Conduit | Rp19.900 |
| CANTEX Coupling for PVC Conduit (Sambungan Pipa Konduit) | Rp779.900 |
| RUCIKA Sambungan Pipa PVC Elbow | Rp6.900 |
| PRALON Pipa Conduit High Impact Pralon Conduit | Rp15.900 |
| PITHON 90 Degrees Conduit Elbow E Type | Rp36.900 |
| KC Pipa PVC Tahan Benturan HI-VP 20x0.5M (PVC Pipe) | Rp52.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/0mP106050022-1.jpg)


/nqP109731854-12.jpg)
/RUCIKA%20Sambungan%20Pipa%20PVC%20Elbow/2zP104821107-3.jpg)


/bgP111848412-1.jpg)
/fhP113116557-1.jpg)
/icP109815660-21.jpg)



/P101578316-1.jpg)

/P101003153-1.jpg)
/hxP110450645-1.jpg)
/f1P104821541-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)