Beli canon ip2770 printer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Blueprint Tinta DTGatribut:
- Volume (ml): 100
- Mirage Copy Paper A4 70gsm (Kertas HVS / Fotocopy)atribut:
- Color: White
- Number of Sheets: 500
- Paper Weight (gsm): 70
- Size: A4
- Size (mm): 210x297
- Blueprint Tinta DTFDeskripsi:DTF (Digital Transfer Film yaitu cetak di atas Inkjet Transfer Film kemudian ditransfer ke bahan kaos apa saja seperti cotton, polyester, canvas, blacu, TC, Scuba, kayu, dll)atribut:
- Volume (ml): 100
- Epson Ink Bottle 003 (Tinta)atribut:
- Size (ml): 65
- Suitable For: L1110, L3110, L3150, L5190
- Suitable Manufacturer: EPSON
- Canon Printer Inkjet Multifunction PIXMA E-470Deskripsi:Printer All-In-One fitur Wi-Fi dengan Harga Terjangkau PIXMA Ink Efficient E470 didesain untuk pencetakan nirkabel dengan harga terjangkau Cetak, Pindai, Salin Kecepatan cetak Standar ISO (A4): hingga 4 ipm (warna) / 8 ipm (mono)atribut:
- Compatible for: (INK) PG-47, CL-57S
- Paper Size: A4, A5, B5, Letter, Legal, 4x6\", 5x7\", Envelopes (DL, COM10), Square (5x5\")
- Dimensions (mm): 426x306x145
- Power (W): 10
- Epson Tinta Printer Botolatribut:
- Size (ml): 70
- Suitable Manufacturer: EPSON
- Epson Printer Ink Tank Wi-Fi All-in-OneDeskripsi:Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.atribut:
- Rated Voltage (V): AC 220-240
- Rated Frequency (Hz): 50-60
- Copy Paper Blue Copy Paper A4 75gsm (Kertas HVS / Fotocopy)atribut:
- Size: A4
- Epson Printer Inkjet BusinessDeskripsi:With advanced features you would expect in a professional photo printer, the P407 enables you to explore all your creative aspirations. It uses Epson UltraChrome Hi-Gloss 2 ink, an advanced pigment ink set that delivers an ultra-wide range of colours and smooth, vibrant skin tones.atribut:
- Dimensions (W x D x H) (mm): 616x369x228
- ABC (Battery) Baterai Serbagunaatribut:
- Size: D
- Diameter (mm): 32.3-34.2
- Total Height (mm): 59.5-61.5
- Nominal Voltage (V): 1.5
- AS ONE Kertas Lakmus Tipe StikDeskripsi:A color scale is attached to the case.atribut:
- Length (mm): 80
- Width (mm): 6
- Type: stick type
- Case Material: plastic
- Polytron Air Conditioner Deluxe 2Deskripsi:Low Voltage 360 Watt (0,5 PK)Low Voltage up to 180vRefrigerant R32i-Feel TechnologyActive Carbon FilterAuto Cleaning5+3 Warranty
- ABC (Battery) Baterai Alkaline AA (A2)Deskripsi:Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR6/AA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 13.7-14.5mm dan Total height : 49.5-50.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.atribut:
- Size: AA
- Diameter (mm): 13.7-14.5
- Total Height (mm): 49.5-50.5
- Voltage (V): 1.5
- Blueprint Tinta PhotoDeskripsi:Tinta 70ml Epson L110 CyanCyan, Tinta DyeFor Epson Printer
- Epson Printer Ink Tank All-in-OneDeskripsi:Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
- monotaro.id Amplop Coklat Folio Tanpa SegelDeskripsi:monotaro.id amplop coklat adalah amplop berwarna coklat dengan material kertas berkualitas dalam 2 gramasi, yakni 80 gsm dan 90 gsm, sehingga menghasilkan amplop coklat yang tidak mudah rusak. monotaro.id amplop coklat, tersedia dalam berbagai ukuran, mulai dari ukuran kabinet sampai dengan ukuran A3, juga ada pilihan fitur dengan seal dan tanpa seal. Terkait warna, monotaro.id amplop coklat menyediakan warna coklat dan golden brown yang bisa dijadikan alternatif untuk mendukung kegiatan surat menyurat perusahaan.atribut:
- Paper Weight (gsm): 80gr
- Size Paper: Folio
- Dimensions (mm): 250x340
- Epson Printer Colour Multifunction L SeriesDeskripsi:The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technologyatribut:
- Optical Resolution (dpi): 1200x2400
- Printer Language: ESC/P-R, ESC/P Raster
- Rated Voltage (V): AC 220-240
- Scanner Type: Flatbed colour image scanner
- Polytron LED TVDeskripsi:LED TV dengan Garansi 5 Tahun dengan fitur :- Support Digital TV (DVB-T2)- Teknologi DIPE menampilkan detail dan ketajaman gambar yang sesungguhnya;- USB Multimedia : memutar berbagai film, gambar, dan lagu favorit
Daftar Harga canon ip2770 printer Terbaru March 2026
| Blueprint Tinta DTG | Rp159.900 |
| Mirage Copy Paper A4 70gsm (Kertas HVS / Fotocopy) | Rp37.900 |
| Blueprint Tinta DTF | Rp98.900 |
| Epson Ink Bottle 003 (Tinta) | Rp97.900 |
| Epson Pita Tinta Printer | Rp57.900 |
| Canon Printer Inkjet Multifunction PIXMA E-470 | Rp1.299.900 |
| Epson Tinta Printer Botol | Rp98.900 |
| Epson Printer Ink Tank Wi-Fi All-in-One | Rp3.799.900 |
| Copy Paper Blue Copy Paper A4 75gsm (Kertas HVS / Fotocopy) | Rp46.900 |
| Epson Printer Inkjet Business | Rp16.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/1mP107805058-5.jpg)

/Epson%20Ink%20Bottle%20003%20(Tinta)/foP103928564-1.jpg)
/Epson%20Pita%20Tinta%20Printer/P101502861-11.jpg)

/Epson%20Tinta%20Printer%20Botol/kzP101502755-6.jpg)

/clP103673453-6.jpg)

%20Baterai%20Serbaguna/nmP105607850-1.jpg)


%20Baterai%20Alkaline%20AA%20(A2)/P102267219-1.jpg)