Beli caltex di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Hightener
    Mulai

    Rp9.099.900

    TRUSCO Hightener
    atribut:
    • Height (mm): 253
    • Color: green
    • Equal Load (kg): 500
    • Caster Diameter (mm): 150
    • Number of shelves that can be attached: 3
  2. KLINGER Gasket Klingerit 1000
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.899.900

    KLINGER Gasket Klingerit 1000
    atribut:
    • Max. Operating Pressure (bar): 200
    • Length (m): 2
    • Maximum Operating Temperature (°C): 550
    • Width (m): 1.5
  3. TRUSCO Hightener Cover
    Mulai

    Rp2.999.900

    TRUSCO Hightener Cover
    Deskripsi:
    -Since it is a translucent material with threads, it is possible to identify the commodity inside.-To protect roll cage luggage inside the car.-Side-open one side part with both side ropes.-Color is translucent with threads.
    atribut:
    • Material: Ester Nets + PVC Film
  4. Non Brand Roll Cage Type A
    Mulai

    Rp2.899.900

    Non Brand Roll Cage Type A
    atribut:
    • Outer Dimensions (cm): 70x57x145
  5. Non Brand Troli Barang
    Mulai

    Rp4.999.900

    Non Brand Troli Barang
    atribut:
    • Dimensions (LxWxH) (mm): 810x600x1600
    • Frame (mm): Ø25
    • Base (mm): 30x30
    • Behel (mm): Ø8
    • Mesh (mm): Ø4
    • Plat (mm): 3 (Bracket CKD)
    • Finishing: Zinc Plating
    • Green PU Wheel (inch): 3 (2 ON + 2 Brake ON)
  6. monotaro Basket Cart Plastic Bottom Type
    Mulai

    Rp3.099.900

    monotaro Basket Cart Plastic Bottom Type
    Deskripsi:
    This is a compact type basket cart that is lightweight and easy to handle.The floor is made of resin, so it is quieter than steel floors.The total weight is about 25.5 kg, so it can be easily loaded onto trucks and cars.
    atribut:
    • Load Capacity (kg): 150
    • External Dimensions (WxDxH) (mm): 850×650×1200
    • Internal Dimensions (WxDxH) (mm): 780×620×950
    • Caster Used: Swivel caster with stopper x 2, Swivel caster without stopper x 2
    • Color: Ivory
    • Body Material: Steel
    • Caster Material: Rubber
    • External Depth (mm): 650
    • External Height (mm): 1200
    • External Width (mm): 850
    • Internal Depth (mm): 620
    • Internal Width (mm): 780
    • Internal height (mm): 950
    • Material Cargo Bed: Resin
    • Wheel Diameter (mm): 125
  7. AS ONE Basket Cart Resin Bottom Type
    Mulai

    Rp8.299.900

    AS ONE Basket Cart Resin Bottom Type
    atribut:
    • Material: Outer frame/steel (powder coating), bottom plate/PP, middle shelf/steel (powder coating)
    • Load Capacity (kg): 500
    • Caster Diameter (mm): 150
    • Accessories: Rubber belt, Name plate
    • Shelf Load Capacity (kg): 100
  8. Dalton Medium Heavy Duty Pallet Mesh
    Mulai

    Rp1.599.900

    Dalton Medium Heavy Duty Pallet Mesh
    Deskripsi:
    - Other sizes, capacities and features available on request.- Bright zinc mesh panels and hot dip galvanised base as standard, epoxy coating available as an option.- Option available include dividers, shelves and security lids.
    atribut:
    • Stackability (Layers): 4
    • Pitch (mm): 50
    • External Diameter of Bearing Fixing Discs: 100/44
    • Wire Diameter (mm): 5.6
  9. KLINGER Gasket Klingerit 200
    Mulai

    Rp489.900

    KLINGER Gasket Klingerit 200
    atribut:
    • Max. Operating Pressure (bar): 40
    • Maximum Operating Temperature (°C): 400
  10. KRISBOW Troli Barang Lipat
    Rating:
    100% of 100
    (6)
    Mulai

    Rp519.900

  11. KLINGER Gasket Sil C-4400
    Mulai

    Rp2.499.900

    KLINGER Gasket Sil C-4400
    Deskripsi:
    Kombinasi serat sintetis berkualitas tinggi yang dikompresi berbahan dasar serat aramid dan pengikat karet nitril butadiena. Cocok untuk penggunaan dengan udara, air, minyak, bahan bakar dan gas. Khususnya cocok untuk penggunaan mesin pembakaran, kompresor dan sistem hidrolik.Kombinasi serat sintetis berkualitas tinggi yang dikompresi berbahan dasar serat aramid dan pengikat karet nitril butadiena. Cocok untuk penggunaan dengan udara, air, minyak, bahan bakar dan gas. Khususnya cocok untuk penggunaan mesin pembakaran, kompresor dan sistem hidrolik.
    atribut:
    • Size Dimensions (m): 1.5x2.0
    • Max. Operating Pressure (bar): 100
    • Maximum Operating Temperature (°C): 400
  12. Halarag Mesh Pallet
    Mulai

    Rp1.599.900

    Halarag Mesh Pallet
    Deskripsi:
    Pallet Mesh di gunakan sebagai tempat penyimpanan barang barang sehingga dapat tersusun dan terorganisir dengan baik. Pallet Mesh atau di sebut juga dengan istilah Pallet Besi atau keranjang besi atau sebagian lainnya menyebut dengan nama Net Pallet. Produk pallet mesh ini sangat muda dalam penggunaannya sehingga dapat meningkatkan efektifitas dan effeiensi kerja. Pallet mesh terbuat dari besi yang di lapisi anti karat dengan zinc coating sehingga pallet mesh ini akan tahan terhadap cuaca dan karat.
    atribut:
    • Pitch (mm): 50
  13. Non Brand Heavy Duty Shelf Trolley
    Mulai

    Rp9.699.900

    Non Brand Heavy Duty Shelf Trolley
    atribut:
    • Depth (mm): 600
    • Height (mm): 1450
    • Maximum Load Capacity (kg): 500
    • Width (mm): 1120
  14. TRUSCO Hightener Option
    Mulai

    Rp159.900

    TRUSCO Hightener Option
    Deskripsi:
    -Mounting length can be easily adjusted.-Unlike metal, it does not damage the commodity.
    atribut:
    • WidthxLength: 30x1100mm
    • Thickness: Approx. 3mm
    • Terminal Specs: Both hook
  15. KLINGER Gasket Klingerit 100
    Mulai

    Rp729.900

    KLINGER Gasket Klingerit 100
    atribut:
    • Max. Operating Pressure (bar): 100
    • Maximum Operating Temperature (°C): 510
  16. DAWSON Pallet Mesh
    Mulai

    Rp1.199.900

    DAWSON Pallet Mesh
    atribut:
    • Pitch (mm): 50x50
    • Stackbility: 4
  17. PYREX Powder Funnel
    Mulai

    Rp3.799.900

  18. Daiko Graphite Spiral Wound Gasket SWG
    Mulai

    Rp149.900

    Daiko Graphite Spiral Wound Gasket SWG
    atribut:
    • Thickness (mm): 4.5
    • Working Temperature Range: -270degrees to 450degrees
  19. KRISBOW Troli Barang Lipat
    Mulai

    Rp669.900

    KRISBOW Troli Barang Lipat
    Deskripsi:
    Foldable Platform Hand Truck 150kg small wheel
    atribut:
    • Material: Steel and Alumunium
    • Maximum Loading Capacity (kg): 90
    • Wheel Diameter (mm): 150
Daftar Harga caltex Terbaru February 2026
TRUSCO HightenerRp9.099.900
KLINGER Gasket Klingerit 1000Rp1.899.900
TRUSCO Hightener CoverRp2.999.900
Non Brand Roll Cage Type ARp2.899.900
Non Brand Troli BarangRp4.999.900
monotaro Basket Cart Plastic Bottom TypeRp3.099.900
AS ONE Basket Cart Resin Bottom TypeRp8.299.900
Dalton Medium Heavy Duty Pallet MeshRp1.599.900
KLINGER Gasket Klingerit 200Rp489.900
KRISBOW Troli Barang LipatRp519.900

Data diperbarui pada 27/02/2026 (Harga belum termasuk PPN)