Beli caliper vernier di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Vernier Caliper (Jangka Sorong)atribut:
- Minimum Display (mm): 0.05
- Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:An industry standard measuring tool
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- INGCO Vernier Caliper (Jangka Sorong)Deskripsi:INGCO Vernier Caliper (150 mm) // Penggaris Sigmat Jangka Sorongatribut:
- Reading (mm): 0.05
- Material: Carbon steel
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:- Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
- Mitutoyo Vernier Caliper Dual Scale with Thumb Grip (Jangka Sorong)Deskripsi:The Mitutoyo Vernier scale caliper features a spring-loaded thumb clamp that moves the slider only when depressed, giving the operator better control to hold measurements for improved accuracy. The Vernier caliper’s 14-degree face angle offers easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper with thumb clamp is constructed of hardened stainless steel that is corrosion resistant and has a satin chrome finish to reduce glare.atribut:
- Units: Metric, Inch
- Technology: Mechanical
- KRISBOW Vernier Caliper (Jangka Sorong)Deskripsi:Jangka Sorong manual model standard penggunaan 4 macam pengukuran dimensi dari benda kerjaatribut:
- Accuracy (mm): ± 0.05
- Graduation (mm): 0.05
- Material: Steel
- Graduation (inch): 1/128
- TRUSCO Universal Design Vernier Caliper (Jangka Sorong)atribut:
- Depth Bar: Yes
- Minimum: 0.05mm
- Minimum Display (mm): 0.05
- Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
- Mitutoyo Vernier Caliper Fine (Jangka Sorong)Deskripsi:The Mitutoyo Vernier scale caliper with fine adjustment carriage measures outside and inside dimensions, along with depth and step, with high precision and control. The carriage feeds the slider finely for exceptionally precise measurements. The Vernier caliper’s 14-degree face angle offers easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper with thumb clamp is constructed of stainless steel that is corrosion resistant and has a satin chrome finish which reduces glare.atribut:
- Units: Metric
- Range (mm): 0-180
- Accuracy (mm): ±0.03
- Graduation (mm): 0.02
- Mitutoyo Part Number: NM18
- Technology: Mechanical
- TRUSCO Digital Caliper (Jangka Sorong)atribut:
- Minimum Display (mm): 0.01
- Power Source: Button-Type Silver Oxide Battery (SR44) x 1 (Sold Separately)
- Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
- Insize Vernier Caliper (Jangka Sorong)Deskripsi:Jangka Sorong:- Skala opsional: 0,02mm, 0,02mm/0,001 Inci, 0,05mm- Dengan thumb knob- Sesuai dengan standar DIN862, monoblok, terbuat dari hardened stainless steel, permukaan skala berlapis krom satin- Round depth rod opsional- Titanium platedbeam opsional - Dikemas dalam kantong kulit atau kotak plastik
- SHINWA Vernier Caliper (Jangka Sorong)atribut:
- Depth Bar: Yes
- Mitutoyo Vernier Caliper NIB (Jangka Sorong)Deskripsi:The Mitutoyo Vernier scale caliper utilizes nib jaws with round measuring faces and a fine adjustment carriage to perform precision inner and outer dimension measurements. The adjustment carriage feeds the slider finely to give added control and deliver the highest accuracy possible. The Vernier caliper’s 14-degree face angle offers easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper with thumb clamp is constructed of hardened stainless steel that is corrosion resistant and has a satin chrome finish which reduces glare.atribut:
- Technology: Mechanical
- Oxford Precision Vernier Caliper Fine Adjustment (Jangka Sorong)atribut:
- Material: Stainless Steel
- System of Measurement: Imperial; Metric
- Measures: Depth; External; Internal; Step
- Niigata Seiki (SK) Vernier Caliper Kaidan (Jangka Sorong)Deskripsi:Vernier Caliper Kaidan GVC-15KD. - Measure outside, inside diameter and depth - Main scale with kaidan type - Range 0-150mm, Accuracy +/-0.05mm.
- Mitutoyo Vernier Caliper Long Jaw (Jangka Sorong)Deskripsi:The Mitutoyo Vernier scale caliper features long nib-style jaws made of hardened stainless steel to take precise inner and outer dimensions in recesses and other hard measurements to reach. The nib jaws have rounded measuring surfaces for more accurate measurements on non-flat surfaces found in pieces such as bearings. The Vernier caliper’s 14-degree face angle makes reading the scale easier and helps prevent parallax error in measurement reading. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper with thumb clamp is made of hardened stainless steel that is corrosion resistant, and a satin chrome finish reduces glare.atribut:
- Units: Metric, Inch
- Range (mm): 0-300 / 0-12inch
- Minimum Dimension in ID Measurement (mm): 10.1
- Accuracy (mm): ±0.07
- Graduation Lower Scale (mm): 0.05
- Graduation Upper Scale (inch): 1/128
- Technology: Mechanical
- Mitutoyo VERNIER CALIPER NIB 450/.05MM 160-130 (Jangka Sorong)Deskripsi:The Mitutoyo Vernier scale caliper utilizes nib jaws with round measuring faces to perform precision inner and outer dimension measurements when high accuracy is necessary. The Vernier caliper’s 14-degree face angle offers easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper with thumb clamp is constructed of hardened stainless steel that is corrosion resistant and has a satin chrome finish which reduces glare.atribut:
- Units: Metric
- Range (mm): 0-450
- Accuracy (mm): ±0.1
- Technology: Mechanical
- SPC Output: No
- Graduation (mm): 0.05
- Minimum Dimension in ID Measurement (mm): 20.1
- Mitutoyo Part Number: C45
Daftar Harga caliper vernier Terbaru March 2026
| TRUSCO Vernier Caliper (Jangka Sorong) | Rp689.900 |
| Mitutoyo Vernier Caliper with Metric/Inch Dual Scale (Jangka Sorong) | Rp569.900 |
| Mitutoyo Vernier Caliper (Jangka Sorong) | Rp999.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp1.899.900 |
| INGCO Vernier Caliper (Jangka Sorong) | Rp209.900 |
| Mitutoyo Vernier Caliper (Jangka Sorong) | Rp599.900 |
| Mitutoyo Vernier Caliper Dual Scale with Thumb Grip (Jangka Sorong) | Rp909.900 |
| KRISBOW Vernier Caliper (Jangka Sorong) | Rp439.900 |
| TRUSCO Universal Design Vernier Caliper (Jangka Sorong) | Rp689.900 |
| Mitutoyo Vernier Caliper Fine (Jangka Sorong) | Rp1.199.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/P101000996-1.jpg)
/P102944844-1.jpg)
/deP106106482-3.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/n9P105718837-1.jpg)
/n9P102944837-15.jpg)
/owP101517896-6.jpg)
/P101000999-1.jpg)
/elP106106525-3.jpg)
/TRUSCO%20Digital%20Caliper%20(Jangka%20Sorong)/P101001041-1.jpg)
/clP102120453-2.jpg)
/14P106859040-1.jpg)

/gsP106106604-1.jpg)
/fyP102140574-9.jpg)
%20Vernier%20Caliper%20Kaidan%20(Jangka%20Sorong)/P102224632-1.jpg)
/gdP106106589-1.jpg)
/loP106116780-3.jpg)
/KANON%20Digital%20Caliper%20(Jangka%20Sorong)/lnP105272779-1.jpg)