Beli cable tube di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Contraction Tube (Selongsong Bakar)
    Rating:
    95% of 100
    (38)
    Mulai

    Rp16.900

    monotaro Contraction Tube (Selongsong Bakar)
    Deskripsi:
    It can insulate, protect, and reinforce wire terminal and wire connection.
    atribut:
    • Overall Length (m): 1
    • Rated Voltage (V): 600
    • Ratio: 2:1
    • RoHS Directive: Support
    • Color: Black
    • Continuous Use Temperature (°C): -55 to 125
    • Shrinking Temperature End (°C): 110
    • Shrinking Temperature Start (°C): 70
  2. monotaro Heat Shrinkable Tube (Pack Item) (Selongsong Bakar)
    Mulai

    Rp83.900

    monotaro Heat Shrinkable Tube (Pack Item) (Selongsong Bakar)
    atribut:
    • Before shrinkage of the inside diameter ( phi mm): 1.5,2.5,3.0,4.5,6.5,10.7,12.7
    • Ratio: 0.0840277777777778
    • Characteristic: Insulation
    • Contraction Completion Temperature (°C): 110
    • Length (m): 1
    • Continuous Use Temperature (°C): -55 to 125
    • Set Content: 7 1 each size
    • Shrinkage Start Temperature (°C): 70
  3. Fort Selongsong Pelapis Kabel
    Mulai

    Rp169.900

    Fort Selongsong Pelapis Kabel
    atribut:
    • Voltage (kV): 1
    • Temperature (°C): -55 to +125
  4. Panduit Selongsong Pelapis Kabel
    Rating:
    100% of 100
    (1)
    Mulai

    Rp299.900

    Panduit Selongsong Pelapis Kabel
    atribut:
    • Material: Polyolefin
    • Shrinking Ratio: 50%
  5. monotaro Heat Shrinkable Tube (Color Combination Pack) (Selongsong Bakar)
    Mulai

    Rp28.900

    monotaro Heat Shrinkable Tube (Color Combination Pack) (Selongsong Bakar)
    Deskripsi:
    Protection of insulation device wiring, terminal processing, is ideal for identification.
    atribut:
    • Material: Polyolefin
    • Operating Temperature Range (°C): 55-125
    • Length (m): 0.152
    • Contraction ratio: 0.0840277777777778
    • Shrinkage Temperature (°C): 70
  6. monotaro.id Mur Baut
    Mulai

    Rp35.900

    monotaro.id Mur Baut
    atribut:
    • Color: Black
    • Grade: 10.9
  7. Sumitomo Electric Heat Shrink Tube, UL Standard Product
    Rating:
    100% of 100
    (2)
    Mulai

    Rp209.900

    Sumitomo Electric Heat Shrink Tube, UL Standard Product
    atribut:
    • Color: black
    • Material: Electron beam cross-linking soft flame-retardant polyolefin resin.
    • Length (m): 1
    • Working Temperature Range (°C): -55 to 105
  8. monotaro Vinyl Tube (White)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp59.900

    monotaro Vinyl Tube (White)
    Deskripsi:
    The mark of the wiring tube.
    atribut:
    • Wall Thickness (mm): 0.45 +/- 0.05
    • Color: White
    • Overall Length (m): Ten
    • Inside Diameter (Ø mm): 3.2
    • Material: Soft PVC
    • Heat Resistance Temperature (°C): 105
    • Operating Temperature Range (°C): -10 to 105
  9. DV Heat Srink
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

  10. WURTH Insulation Tube Heat Shrink
    Mulai

    Rp3.900

    WURTH Insulation Tube Heat Shrink
    Deskripsi:
    Shrink rate 2:1 without internal adhesiveLength: 100 mmUL 224
  11. Osram Bohlam Lampu Mobil 12V
    Mulai

    Rp44.900

    Osram Bohlam Lampu Mobil 12V
    Deskripsi:
    Super Bright Premium dan Super Bright adalah lampu off-road dengan watt tinggi dengan daya ekstra. Lampu yang kokoh dan serbaguna itu membuktikan kecerahan yang sangat baik bahkan di medan yang paling sulit.. Produk ini tidak memiliki persetujuan ECE. Ini berarti mereka tidak boleh digunakan di jalan umum.
  12. Kennedy Heat Shrink Tubing Kit
    Mulai

    Rp329.900

    Kennedy Heat Shrink Tubing Kit
    Deskripsi:
    Suitable for connecting, end handling, electric wire insulating and harnessing, corrosion proofing metal rods and tubes, antenna protection. Made from halogen-free environmentally friendly polyolefin which is flame retardant and RoHS compliant. Its operating temperature is from 55 Degree C to 125 Degree C and shrinking starts at 70 Degree C and becomes totally shrunk at 110 Degree C. Its shrink ratio is 2:1 and has a maximum electrical rating of 600V. Assorted colours. For use with heat guns and gas torches.
    atribut:
    • Voltage: 600V
    • Protection Features: Flame retardant
    • For use with: Gas Torches Heat Guns
  13. monotaro Shrink Tube
    Mulai

    Rp5.900

    monotaro Shrink Tube
    atribut:
    • Ratio: 2 : 1
    • Overall Length (m): 1
    • Material: The polyolefin resin
    • RoHS Compliance:
    • Characteristic: Insulation
    • Color: Transparent
    • Continuous Use Temperature (°C): -55 to 125
    • Contraction Completion Temperature (°C): 110
    • Shrinkage Start Temperature (°C): 70
  14. TRUSCO Heat Shirnk Tube
    Mulai

    Rp189.900

    TRUSCO Heat Shirnk Tube
    Deskripsi:
    -Heat shrink tube excellent in waterproof, with adhesive applied to the inner surface.-High shrinkage ratio type of 3:1, effective for protection of places with large level difference.
  15. Shishido Static Electricity Air Type Static Elimination Electrode
    Mulai

    Rp4.899.900

    Shishido Static Electricity Air Type Static Elimination Electrode
    atribut:
    • Static Elimination Method: AC corona discharge type
    • Cable Length (m): 2.5
    • Body dimensions (length L x width W x height H) (mm): 165×33×133
    • Air Consumption (nl/minute): 130 (when 0.2 MPa is applied)
    • Air Pressure Used (MPa): 0.01 to 0.50
    • Accessories: 1 nozzle cap B, instruction manual 1 set
    • Body Material: PBT
    • Ozone Concentration: 0.02ppm or less (when measuring a distance of 200mm)
    • TRUSCO Number: 333-8916
  16. Sumitomo Electric Heat Shrink Tube
    Mulai

    Rp229.900

    Sumitomo Electric Heat Shrink Tube
    Deskripsi:
    It can be used for many purposes such as insulation and protection of wire connection parts and parts, as well as corrosion protection of pipes.
    atribut:
    • Material: Electron beam crosslinked soft flame retardant polyolefin resin
    • RoHS Directive: 10 substances
  17. Panduit Heat Shrink Tube
    Mulai

    Rp359.900

    Panduit Heat Shrink Tube
    atribut:
    • Voltage Resistance (V): 600
Daftar Harga cable tube Terbaru January 2026
monotaro Contraction Tube (Selongsong Bakar)Rp16.900
monotaro Heat Shrinkable Tube (Pack Item) (Selongsong Bakar)Rp83.900
Fort Selongsong Pelapis KabelRp169.900
Panduit Selongsong Pelapis KabelRp299.900
Panduit Heat Shrink TubeRp299.900
monotaro Heat Shrinkable Tube (Color Combination Pack) (Selongsong Bakar)Rp28.900
monotaro.id Mur BautRp35.900
Panduit Heat Shrink TubeRp359.900
Sumitomo Electric Heat Shrink Tube, UL Standard ProductRp209.900
monotaro Vinyl Tube (White)Rp59.900

Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)