Beli cable patch cord di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ALPSystems Single Core Patch CordDeskripsi:Single-core and 2-core glasses cord with connector. Abundant inventory from 1M to 50M. RoHS compliant. ECO (UL1666/LSZH). Dual is also possible by attaching a clip.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Diameter (mm): 2
- Panduit Category 6 Small Diameter Patch Cordatribut:
- Cable Diameter: 3.8mm
- Type: Category 6
- Bending Radius: (Cable) 15mm
- Cable: LAN cable with both ends RJ45 modular plug
- Material: Polycarbonate phosphor bronze PVC
- BELDEN PatchcordsDeskripsi:Category 5e, Patchcord, UTP, PVC Jacket, Blue, 1 meteratribut:
- Packaging Dimensions (cm): 31x26x1.5
- HUBBELL PREMISE WIRING Category Cable Patch Cordatribut:
- Cable Diameter (inch): 0.2
- Cable shape: Round
- End 1 Boot Type: Clear Boot
- End 1 Connection Type: RJ45
- End 2 Boot Type: Clear Boot
- End 2 Connection Type: RJ45
- Fire Rating: Commercial
- Insulation Material: PVC
- Jacket Material: PVC
- Max. Voltage Rating (AC) (kV): 300
- Maximum Operating Temperature (°F): 167
- Minimum Operating Temperature (°F): -40
- NEC Article and Type: 800 CM
- Resistance Properties: Flame/Fire Resistant
- Shielded: Unshielded
- Transmission Speed (Gbps): 10
- LS Cable LS Patch Panelatribut:
- Ports: 24
- Panduit NetKey Copper Patch Cord Cat. 6 UTPDeskripsi:The Netkey® Copper Patch Cord is a Category 6 patch cord with UTP cable. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The product part number is 1 meter and available in blue.atribut:
- Performance Level: Category 6
- Conductor Type: Stranded
- Cable Construction: U/UTP
- Patch Cord Type: Unshielded
- Plug Housing Material: Polycarbonate
- Color: Blue
- Conductor Gauge (AWG): 24
- Connector 1 Type: Modular Plug
- Connector 2 Type: Modular Type
- Jacket Material: Polyvinyl Chloride
- Maximum Storage Temperature (°C): 70
- Nominal Cable Outside Diameter (mm): 5.8
- Operating Temperature (°C): -10 to 60
- POFC Single Core Optical CodeDeskripsi:Please use it for connection between devices and patch panels.atribut:
- Connector: SC-SC
- Number of Cores: Single core
- YOKOGAWA Temperature Probeatribut:
- Cord Length (m): 1.2
- Main Uses: For TX10
- Measurement Temperature Range (°C): -50 to 600
- Temperature Sensing Part (mm): Φ3.2x200
- BELDEN Kabel UTP (Kabel LAN)atribut:
- No. of Pairs: 4
- Standardization: TIA568C.2
- BOSCH Mesin BorDeskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- NETVIEL Kabel Patch CAT6 PVCatribut:
- Color: Navy Blue
- Jacket Material: PVC
- NETVIEL Patch Cord SC-LCDeskripsi:Patch Cord SC-LC, Duplex Singlemode 9/125um, 1 meter (LSZH)atribut:
- Connector Type on Grip End: SC
- Connector Type on Second End: LC
- Fiber Type: 9μm (Singlemode)
- Zipcord Type: Duplex
- BELDEN Patch Cord Simplex Singlemode OS2Deskripsi:Patch Cord LC/APC-SC/APC Simplex Singlemode OS2, 3 meter, Yellowatribut:
- Packaging Dimensions (cm): 23x30x2
- Color: Yellow
- Length (m): 3
- TOKU Air Impact WrenchDeskripsi:-By integrating the hammer and hammer pin with the pinless mechanism, efficiency is good, weight reduction and powerful torque are realized because direct striking power is transmitted to the anvil.-For attachment/detachment of wheels of passenger cars and truck, various maintenance of construction machinery.
- BELDEN Patch Cord LC-LC DuplexDeskripsi:Patch Cord LC-LC Duplex, Multimode OM3, 2 meter, Aquaatribut:
- Packaging Dimensions (cm): 23x30x2
- POWER FIRST Power CordDeskripsi:Coiled power cords are lengths of electrical cable encased in a flexible, spiral jacket that extend the reach of devices connected to a power source. Also known as self-retracting cords or retractile coil cords, they stretch to allow for more length and freedom of movement and then automatically coil back up when not in use, taking up less space than other types of power cord. They have a molded plug at one end that connects to an electrical outlet and bare wire at the other end for wiring to a device. These cords are commonly used to provide power to portable tools and equipment in medical, commercial, and industrial environments.atribut:
- UNSPSC: 26121636
- Connection Type: Bare Leads
- Jacket Color: Black
- Number of Conductors: 3
- Plug Configuration: NEMA 5-15P
- Voltage (V): 125 (AC)
Daftar Harga cable patch cord Terbaru January 2026
| ALPSystems Single Core Patch Cord | Rp139.900 |
| Panduit Category 6 Small Diameter Patch Cord | Rp349.900 |
| BELDEN Patchcords | Rp81.900 |
| ICA UPS Compact Type Line Interactive CT Series | Rp2.099.900 |
| HUBBELL PREMISE WIRING Category Cable Patch Cord | Rp359.900 |
| LS Cable LS Patch Panel | Rp2.599.900 |
| Panduit NetKey Copper Patch Cord Cat. 6 UTP | Rp71.900 |
| ICA UPS Pionner Type Line Interactive PN Series | Rp2.399.900 |
| ICA UPS Stream Line Type On Line Sinewave SE Series | Rp6.099.900 |
| POFC Single Core Optical Code | Rp249.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)






















































































































































/ICA%20UPS%20Compact%20Type%20Line%20Interactive%20CT%20Series/92P105210326-1.jpg)



/ICA%20UPS%20Pionner%20Type%20Line%20Interactive%20PN%20Series/9bP105210335-1.jpg)
/ICA%20UPS%20Stream%20Line%20Type%20On%20Line%20Sinewave%20SE%20Series/abP105210371-1.jpg)


/h1P103242613-1.jpg)